Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

IRWIN STRAIT-LINE

16 products found

Filter Results By

Viewing as

List
  • Marking Chalk Refill, Temporary, Blue, 8 Oz

    Brand
    IRWIN STRAIT-LINE
    Item #
    5MD41
    Mfr. Model #
    64901
    Marking Chalk Refill, Temporary, Blue, 8 Oz
    Web Price $2.05 / each
  • Chalk Line Reel, 100ft., 8 oz., Silver Case

    Brand
    IRWIN STRAIT-LINE
    Item #
    45TY56
    Mfr. Model #
    1932872
    Chalk Line Reel, 100ft., 8 oz., Silver Case
    Web Price $8.45 / each
  • Chalk Line Reel Kit, Blue, 100 ft.

    Brand
    IRWIN STRAIT-LINE
    Item #
    45TY60
    Mfr. Model #
    1932883
    Chalk Line Reel Kit, Blue, 100 ft.
    Web Price $11.65 / each
  • Chalk Line Reel Kit, Red, 100 ft.

    Brand
    IRWIN STRAIT-LINE
    Item #
    45TY61
    Mfr. Model #
    1932885
    Chalk Line Reel Kit, Red, 100 ft.
    Web Price $11.20 / each
  • Chalk Line Reel Kit, 100 ft., 8 oz.

    Brand
    IRWIN STRAIT-LINE
    Item #
    45TY59
    Mfr. Model #
    1932889
    Chalk Line Reel Kit, 100 ft., 8 oz.
    Web Price $19.75 / each
  • Marking Chalk Refill, Permanent, Red, 5 lb

    Brand
    IRWIN STRAIT-LINE
    Item #
    3VU86
    Mfr. Model #
    65102
    Marking Chalk Refill, Permanent, Red, 5 lb
    Web Price $12.45 / each
  • Marking Chalk Refill, Temp, Blue, 2.5 lb

    Brand
    IRWIN STRAIT-LINE
    Item #
    5MD48
    Mfr. Model #
    65201
    Marking Chalk Refill, Temp, Blue, 2.5 lb
    Web Price $8.20 / each
  • Marking Chalk Refill, HiVis, Orange, 2.5 lb

    Brand
    IRWIN STRAIT-LINE
    Item #
    5MD50
    Mfr. Model #
    65205
    Marking Chalk Refill, HiVis, Orange, 2.5 lb
    Web Price $13.45 / each
  • Marking Chalk Refill, Red, 8 Oz

    Brand
    IRWIN STRAIT-LINE
    Item #
    3JDJ1
    Mfr. Model #
    64902
    Marking Chalk Refill, Red, 8 Oz
    Web Price $2.03 / each
  • Marking Chalk Refill, Temporary, Blue, 5 lb

    Brand
    IRWIN STRAIT-LINE
    Item #
    3VU87
    Mfr. Model #
    65101
    Marking Chalk Refill, Temporary, Blue, 5 lb
    Web Price $13.05 / each
  • Chalk Line Reel, 100 ft., 8 oz., Aluminum

    Brand
    IRWIN STRAIT-LINE
    Item #
    45TY58
    Mfr. Model #
    1932877
    Chalk Line Reel, 100 ft., 8 oz., Aluminum
    Web Price $17.05 / each
  • Marking Chalk Refill, Perm, Red, 2.5 lb

    Brand
    IRWIN STRAIT-LINE
    Item #
    5MD49
    Mfr. Model #
    65202
    Marking Chalk Refill, Perm, Red, 2.5 lb
    Web Price $8.15 / each
  • Chalk Line Reel, 150 ft., 20 oz., Plastic

    Brand
    IRWIN STRAIT-LINE
    Item #
    45TY57
    Mfr. Model #
    1932879
    Chalk Line Reel, 150 ft., 20 oz., Plastic
    Web Price $46.40 / each
  • Chalk Reel Replacement Line, 100 ft.

    Brand
    IRWIN STRAIT-LINE
    Item #
    31LV94
    Mfr. Model #
    1932893
    Chalk Reel Replacement Line, 100 ft.
    Web Price $3.01 / each
  • Marking Chalk Refill, Black, 8 Oz

    Brand
    IRWIN STRAIT-LINE
    Item #
    3JDJ3
    Mfr. Model #
    64908
    Marking Chalk Refill, Black, 8 Oz
    Web Price $2.40 / each
  • Marking Chalk Refill, Black, 5 Lb

    Brand
    IRWIN STRAIT-LINE
    Item #
    3JDJ5
    Mfr. Model #
    2032160
    Marking Chalk Refill, Black, 5 Lb
    Web Price $25.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More