Skip Content

Inverters

18 results found that include 63 products

Filter Results By

Branch Availability
Item
Inverter Output Form
Inverter Output Voltage
Inverter Input Voltage
Nominal Output Power
Peak Output Power
Number of Outlets
Outlet Type
DC Connection
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
WESTWARD Power Inverters
  • TM

    Grainger Choice

  • Multiple product options available

    These power inverters convert direct current (DC) input into an alternating current (AC) output. They feature color-coded, insulated connectors for a wide variety of AC electrical devices to be DC-powered. They also feature built-in, low-battery alarms and shutdowns. Included clamps connect inverters directly to the battery source.

    Inverter; Varies by Output Voltage, Input Voltage, Peak Output Power and Number of Outlets

POWER DRIVE Inverters
  • Multiple product options available

    PowerDrive inverters aim to deliver a powerful, mobile, convenient power supply solution that converts a vehicle's battery power (DC) to household power (AC), allowing electronic devices to stay powered. The removable control panel allows remote monitoring and testing. Convenient outlet options include four, 3-prong AC outlets and two USB power ports.

    Multiple product options available

POWER FIRST Inverters
  • TM

    Grainger Choice

  • Multiple product options available

    These power drive inverters help to provide consistent, computer-grade AC power output from a DC source. They also feature instantaneous peak output for up to 200% of continuous output for short durations to start motors.

    Inverter, Input Voltage 12VDC and NEMA Receptacle 5-15R; Varies by Output Voltage, Peak Output Power and Number of Outlets

Inverter,115VAC,12VDC,4 Outlets
ROADPRO Inverters
  • ROADPRO
  • Multiple product options available

  • Item # 44ZE66
  • Mfr. Model # PD200CUP
  • Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 12VDC, Peak Output Power 200W, Number of...More

Inverter,115VAC,12VDC,2000W,3-Outlet
Inverter,115VAC,12VDC,2000W,3-Outlet
  • DSR PROSERIES
  • Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 12VDC, Nominal Output Power 2000W, Peak Output Power 4000W, Number of Outlets 3, Outlet Type GFCI, DC Connection Battery Clamps, Height 16.8 In., Width 9.30 In., Depth 5.10 In., Case Material Vented Cast Aluminum Case, Standards ETL Rating Agency, Includes (2) Positive Cables and (2) Negative Cables

  • Item # 5URF2
  • Mfr. Model # PIF-2000
  • Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 12VDC, Nominal Output Power 2000W, Peak...More

Inverter,115VAC,13.8VDC,120W
Inverter,115VAC,13.8VDC,120W
  • POWER DRIVE
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage 13.8VDC, Nominal Output Power 120W, Peak Output Power 120W, Number of Outlets 1, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 6.18 In., Width 7.87 In., Depth 1.57 In., Case Material Molded High Impact Plastic, Includes (2) USB Ports

  • Item # 52YF66
  • Mfr. Model # PD120
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage...More

TRIPP LITE Power Inverters
  • Multiple product options available

    These inverters help to provide consistent, computer-grade AC power output from a DC source. They also offer instantaneous peak output for up to 200% of continuous output for short durations to start motors.

    Inverter, Output Voltage 120VAC and Connection Hardwire; Varies by Input Voltage, Peak Output Power and Number of Outlets

AIMS POWER Inverters
TUNDRA Inverters
  • Multiple product options available

    Tundra inverters can help to change a direct current (DC) input into and alternating current (AC) output. Use to power machinery and flood lights from a back-up generator during emergencies, or charge laptop and cell phone batteries from a car or truck DC outlet.

    Multiple product options available

Inverter,115VAC,12.8VDC,1000W
Inverter,115VAC,12.8VDC,1000W
  • POWER DRIVE
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage 12.8VDC, Nominal Output Power 1000W, Peak Output Power 1000W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 11.50 In., Width 5.20 In., Depth 7.80 In., Case Material Molded High Impact Plastic, Includes (2) USB Ports

  • Item # 52YF64
  • Mfr. Model # PD1000
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage...More

SCHUMACHER Digital Plug-in/Clamp-on Inverters
  • Multiple product options available

    These plug-in/clamp-on inverters have a digital power display which indicates voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against defends against current fluctuations. Use with laptop computers, video games, and radios. Each features a built-in, high-speed cooling fan, and an LED correct-connection indicator.

    Inverter, Output Voltage 110 to 120VAC, Input Voltage 12VDC, Number of Outlets 2, Outlet Type Grounded Plug-in/Clamp-on, Connection 12 Volt DC In / 110 Volt AC Out,...More

Inverter/Charger,120VAC,12VDC,1500W
Inverter/Charger,120VAC,12VDC,1500W
  • XANTREX
  • Inverter/Charger, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 120VAC, Inverter Input Voltage 12VDC, Nominal Output Power 1500W, Peak Output Power 1500W, Number of Outlets 1, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 14.80 In., Width 15.60 In., Depth 12.30 In., Case Material Molded High Impact Plastic, Includes Cigarette Plug Terminal

  • Item # 52YF63
  • Mfr. Model # POWERPACK1500
  • Inverter/Charger, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 120VAC, Inverter Input...More

Inverter,115VAC,13.8VDC,100W
Inverter,115VAC,13.8VDC,100W
  • POWER DRIVE
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage 13.8VDC, Nominal Output Power 100W, Peak Output Power 100W, Number of Outlets 1, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 9.88 In., Width 6.14 In., Depth 2.56 In., Case Material Molded High Impact Plastic, Includes (2) USB Ports

  • Item # 52YF65
  • Mfr. Model # PD100D
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage...More

Inverter,115VAC,12.8VDC,2000W
Inverter,115VAC,12.8VDC,2000W
  • POWER DRIVE
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage 12.8VDC, Nominal Output Power 2000W, Peak Output Power 2000W, Number of Outlets 4, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 12.20 In., Width 11.22 In., Depth 5.31 In., Case Material Molded High Impact Plastic, Includes (2) USB Ports

  • Item # 52YF67
  • Mfr. Model # PD2000
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage...More

Inverter,115VAC,12.8VDC,3000W
Inverter,115VAC,12.8VDC,3000W
  • POWER DRIVE
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage 12.8VDC, Nominal Output Power 3000W, Peak Output Power 6000W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 14.96 In., Width 15.74 In., Depth 4.72 In., Case Material Molded High Impact Plastic, Includes (2) USB Ports

  • Item # 52YF69
  • Mfr. Model # PD3000
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage...More

Inverter,115VAC,12.8VDC,300W
Inverter,115VAC,12.8VDC,300W
  • POWER DRIVE
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage 12.8VDC, Nominal Output Power 300W, Peak Output Power 600W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 8.58 In., Width 9.45 In., Depth 2.56 In., Case Material Molded High Impact Plastic, Includes (2) USB Ports

  • Item # 52YF68
  • Mfr. Model # PD300
  • Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115VAC, Inverter Input Voltage...More

Inverter,Aluminum,1200W,12VDC
Inverter,Aluminum,1200W,12VDC
  • TM

    Grainger Choice

  • WESTWARD
  • Inverter, Inverter Output Voltage 120VAC, Inverter Input Voltage 12VDC, Nominal Output Power 1200W, Peak Output Power 2800W, Number of Outlets 3, Outlet Type Standard 3-Prong Outlet, DC Connection Hardwired, Height 3.13 In., Width 5.31 In., Depth 13.38 In., Case Material Aluminum, Standards CE, E-MARK

  • Item # 45NC49
  • Mfr. Model # 45NC49
  • Inverter, Inverter Output Voltage 120VAC, Inverter Input Voltage 12VDC, Nominal Output Power 1200W, Peak...More

Inverter,Aluminum,1200W
Inverter,Aluminum,1200W
  • TM

    Grainger Choice

  • WESTWARD
  • Inverter, Inverter Output Voltage 120VAC, Inverter Input Voltage 12VDC, Nominal Output Power 1200W, Peak Output Power 3000W, Number of Outlets 3, Outlet Type Standard 3-Prong Outlet, DC Connection Hardwired, Height 3.13 In., Width 5.31 In., Depth 15.75 In., Case Material Aluminum, Standards CE, E-MARK

  • Item # 45NC50
  • Mfr. Model # 45NC50
  • Inverter, Inverter Output Voltage 120VAC, Inverter Input Voltage 12VDC, Nominal Output Power 1200W, Peak...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More