Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

INTERNATIONAL ENVIRONMENTAL

97 products found

Filter Results By

Branch Availability
Item
For Use With Mfr. Model Number
Fits Brand
For Use With
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Shop By

Viewing as

List
  • Blower Wheel, 7-6/16" D, 6-9/16"W, CW, 1/2"

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116J80
    Mfr. Model #
    70005130
    Blower Wheel, 7-6/16" D, 6-9/16"W, CW, 1/2&q
    Web Price $55.50 / each
  • Hi-Temp Actuator, 24V, 2 Position

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    35YK46
    Mfr. Model #
    71159917
    Hi-Temp Actuator, 24V, 2 Position
    Web Price $220.00 / each
  • Fan Switch with Off, 3 Speed

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116J82
    Mfr. Model #
    70005904
    Fan Switch with Off, 3 Speed
    Web Price $49.60 / each
  • Motor, 115V, 1/30 HP, 1600 rpm, 3 Speed

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX73
    Mfr. Model #
    705563-29
    Motor,  115V,  1/30 HP,  1600 rpm,  3 S
    Web Price $457.00 / each
  • Direct Drive Motor, 115V, 1/20 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX70
    Mfr. Model #
    70556302
    Direct Drive Motor,  115V,  1/20 HP
    Web Price $347.00 / each
  • Direct Drive Motor, 115V, 1/15 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX71
    Mfr. Model #
    70556303
    Direct Drive Motor,  115V,  1/15 HP
    Web Price $347.00 / each
  • Blower Wheel

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116J81
    Mfr. Model #
    70005176
    Blower Wheel
    Web Price $122.50 / each
  • Motor, 277V, 1/4 HP, 1090 rpm

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K12
    Mfr. Model #
    70556312
    Motor, 277V, 1/4 HP, 1090 rpm
    Web Price $349.50 / each
  • Blower Wheel

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116J79
    Mfr. Model #
    70005122
    Blower Wheel
    Web Price $90.00 / each
  • Motor, 208-240V, 1-Phase, 1/30 HP, 1100 rpm

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116J96
    Mfr. Model #
    70021558
    Motor, 208-240V, 1-Phase, 1/30 HP, 1100 rpm
    Web Price $384.50 / each
  • PSC Motor with Mount, 115V, 1/8 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX74
    Mfr. Model #
    70556330
    PSC Motor with Mount,  115V,  1/8 HP
    Web Price $469.50 / each
  • Motor, Direct Drive, 1/6 HP, 115-127V

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    42FH52
    Mfr. Model #
    70021517
    Motor, Direct Drive, 1/6 HP, 115-127V
    Web Price $317.00 / each
  • PSC Motor, 115V, 1/8 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX68
    Mfr. Model #
    70021593
    PSC Motor,  115V,  1/8 HP
    Web Price $381.50 / each
  • Motor, Direct Drive, 1/12 HP, 115-127V

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    42FH60
    Mfr. Model #
    70021516
    Motor, Direct Drive, 1/12 HP, 115-127V
    Web Price $302.50 / each
  • Motor with Capacitor, 1/30 HP, 277V PSC

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    42FH53
    Mfr. Model #
    70556325
    Motor with Capacitor, 1/30 HP, 277V PSC
    Web Price $529.00 / each
  • Direct Drive Motor, 115V, 1/30 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX69
    Mfr. Model #
    70556301
    Direct Drive Motor,  115V,  1/30 HP
    Web Price $410.00 / each
  • Transformer, 120V, 24V Primary, 40VA Second

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116J77
    Mfr. Model #
    50012001
    Transformer, 120V, 24V Primary, 40VA Second
    Web Price $42.90 / each
  • HiTemp Actuator, 120V, N/C, 2 Position

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    42FH59
    Mfr. Model #
    71159918
    HiTemp Actuator, 120V, N/C, 2 Position
    Web Price $154.00 / each
  • Motor, 1/6 HP, 277V, 1 Phase, 1525 rpm

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    42FH62
    Mfr. Model #
    70556327
    Motor, 1/6 HP, 277V, 1 Phase, 1525 rpm
    Web Price $467.00 / each
  • Direct Drive Motor, 115V, 1/5 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX72
    Mfr. Model #
    70556304
    Direct Drive Motor,  115V,  1/5 HP
    Web Price $438.50 / each
  • Actuator, Hi Temp, 2 Position, 277V, N/C

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K30
    Mfr. Model #
    71159923
    Actuator, Hi Temp, 2 Position, 277V, N/C
    Web Price $199.00 / each
  • Motor, 1/12 HP, 277V, 1 Phase PSC

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    42FH61
    Mfr. Model #
    70556326
    Motor, 1/12 HP, 277V, 1 Phase PSC
    Web Price $464.00 / each
  • Fan Coil Motor

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    58YU10
    Mfr. Model #
    71534804
    Fan Coil Motor
    Web Price $292.50 / each
  • Direct Drive Motor, 277V, 1/20 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX66
    Mfr. Model #
    70021545
    Direct Drive Motor,  277V,  1/20 HP
    Web Price $366.00 / each
  • Motor, Actuator, 120V, N/C, 2 Position

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    62YA33
    Mfr. Model #
    71159902
    Motor, Actuator, 120V, N/C, 2 Position
    Web Price $80.00 / each
  • Direct Drive Motor, 115V, 1/4 HP

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    40LX65
    Mfr. Model #
    70021521
    Direct Drive Motor,  115V,  1/4 HP
    Web Price $388.50 / each
  • Modulating Actuator, 24V

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K32
    Mfr. Model #
    71159953
    Modulating Actuator, 24V
    Web Price $305.00 / each
  • Motor, 1/5 HP, 208-230V, 1-Phase

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K16
    Mfr. Model #
    70556317
    Motor, 1/5 HP, 208-230V, 1-Phase
    Web Price $340.00 / each
  • Actuator, 24V, 3, 2W, N/O, 96"

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K37
    Mfr. Model #
    71488513
    Actuator, 24V, 3, 2W, N/O, 96"
    Web Price $244.00 / each
  • Blower Housing with Wheel

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K41
    Mfr. Model #
    90000054
    Blower Housing with Wheel
    Web Price $114.50 / each
  • Motor, 1/6 HP, 208-230V, 1300 rpm

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K03
    Mfr. Model #
    70021693
    Motor, 1/6 HP, 208-230V, 1300 rpm
    Web Price $396.00 / each
  • Motor, 1/30 HP, 277V, Direct Drive

    Brand
    INTERNATIONAL ENVIRONMENTAL
    Item #
    116K08
    Mfr. Model #
    70556307
    Motor, 1/30 HP, 277V, Direct Drive
    Web Price $305.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More