Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

INTERMATIC

392 products found

Filter Results By

Product Categories

Viewing as

List
  • Photocontrol, 120 to 277VAC Voltage, 4150 Max. Wattage, 1/2" Male Pipe Thread Mounting

    Brand
    INTERMATIC
    Item #
    5U790
    Mfr. Model #
    K4236C
    Photocontrol, 120 to 277VAC Voltage, 4150 Max. Wattage, 1&#
    Web Price $30.90 / each
  • Photocontrol, 120VAC Voltage, 1800 Max. Wattage, 1/2" Male Pipe Thread Mounting

    Brand
    INTERMATIC
    Item #
    6P008
    Mfr. Model #
    K4221C
    Photocontrol, 120VAC Voltage, 1800 Max. Wattage, 1/2"
    Web Price $21.50 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 15 min., 20 Max. Amps @ 125VAC

    Brand
    INTERMATIC
    Item #
    2E269
    Mfr. Model #
    FF15M
    Spring-Wound Timer, Silver, Timing Range:  0 to 15
    Web Price $27.90 / each
  • Horizontal or Vertical-Mount While In Use Weatherproof Cover, 1-Gang, Polycarbonate

    Brand
    INTERMATIC
    Item #
    1YVX3
    Mfr. Model #
    WP3100C
    Horizontal or Vertical-Mount While In Use Weatherproof Cover,&#x
    Web Price $11.25 / each
  • Photocontrol, 120VAC Voltage, 1800 Max. Wattage, Fixed Mounting

    Brand
    INTERMATIC
    Item #
    6P005
    Mfr. Model #
    K4021C
    Photocontrol, 120VAC Voltage, 1800 Max. Wattage, Fixed Mounting
    Web Price $15.95 / each
  • Photocontrol, 120VAC Voltage, 3000 Max. Wattage, 1/2" Male Pipe Thread Mounting

    Brand
    INTERMATIC
    Item #
    5U789
    Mfr. Model #
    K4141C
    Photocontrol, 120VAC Voltage, 3000 Max. Wattage, 1/2"
    Web Price $36.50 / each
  • Electronic Timer, 16 Amps, 120VAC Voltage, Operation Mode: 24 hr./7 Days, Number of Channels: 2

    Brand
    INTERMATIC
    Item #
    4CCD5
    Mfr. Model #
    FM2D50-120
    Electronic Timer, 16 Amps, 120VAC Voltage, Operation Mode:&
    Web Price $316.50 / each
  • Photocontrol, 120VAC Voltage, 1800 Max. Wattage, Locking Mounting

    Brand
    INTERMATIC
    Item #
    6P006
    Mfr. Model #
    LC4521C
    Photocontrol, 120VAC Voltage, 1800 Max. Wattage, Locking Mountin
    Web Price $14.85 / each
  • Replacement Motor

    Brand
    INTERMATIC
    Item #
    1PNK2
    Mfr. Model #
    WG1573
    Replacement Motor
    Web Price $19.35 / each
  • Photocontrol, 120 to 277VAC Voltage, 2300 Max. Wattage, Locking Mounting

    Brand
    INTERMATIC
    Item #
    5U792
    Mfr. Model #
    LC4536C
    Photocontrol, 120 to 277VAC Voltage, 2300 Max. Wattage, Loc
    Web Price $24.90 / each
  • Tripper

    Brand
    INTERMATIC
    Item #
    2E054
    Mfr. Model #
    156T1961A
    Tripper
    Web Price $2.11 / pair
  • Vertical-Mount While In Use Weatherproof Cover, 1-Gang, Die-Cast Aluminum

    Brand
    INTERMATIC
    Item #
    29TH97
    Mfr. Model #
    WP1010MXD
    Vertical-Mount While In Use Weatherproof Cover, 1-Gang, Die-Cast
    Web Price $22.10 / each
  • Replacement Motor

    Brand
    INTERMATIC
    Item #
    1PNK1
    Mfr. Model #
    WG1570
    Replacement Motor
    Web Price $18.65 / each
  • Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 23 hr.

    Brand
    INTERMATIC
    Item #
    2E351
    Mfr. Model #
    T104
    Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Ma
    Web Price $117.50 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 5 min., 20 Max. Amps @ 125VAC

    Brand
    INTERMATIC
    Item #
    6X545
    Mfr. Model #
    FF5M
    Spring-Wound Timer, Silver, Timing Range:  0 to 5
    Web Price $33.50 / each
  • Photo Control Receptacle with Bracket, For Use With Intermatic Photo Controls

    Brand
    INTERMATIC
    Item #
    13E055
    Mfr. Model #
    K122
    Photo Control Receptacle with Bracket, For Use With Interma
    Web Price $18.15 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 60 min., 20 Max. Amps @ 125VAC

    Brand
    INTERMATIC
    Item #
    6X546
    Mfr. Model #
    FF60M
    Spring-Wound Timer, Silver, Timing Range:  0 to 60
    Web Price $32.60 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 60 min., 20 Max. Amps @ 125VAC

    Brand
    INTERMATIC
    Item #
    2E270
    Mfr. Model #
    FF60MH
    Spring-Wound Timer, Silver, Timing Range:  0 to 60
    Web Price $30.30 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 2 hr., 20 Max. Amps @ 125VAC

    Brand
    INTERMATIC
    Item #
    3FXC2
    Mfr. Model #
    FF2H
    Spring-Wound Timer, Silver, Timing Range:  0 to 2
    Web Price $42.80 / each
  • Vertical-Mount While In Use Weatherproof Cover, 2-Gang, Polycarbonate

    Brand
    INTERMATIC
    Item #
    4CAZ5
    Mfr. Model #
    WP1220C
    Vertical-Mount While In Use Weatherproof Cover, 2-Gang, Polycarb
    Web Price $16.35 / each
  • Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 23 hr.

    Brand
    INTERMATIC
    Item #
    2E021
    Mfr. Model #
    T101
    Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time
    Web Price $109.50 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 12 hr., 20 Max. Amps @ 125VAC

    Brand
    INTERMATIC
    Item #
    6X547
    Mfr. Model #
    FF12HH
    Spring-Wound Timer, Silver, Timing Range:  0 to 12
    Web Price $38.30 / each
  • Photocontrol, 208 to 277VAC Voltage, 4150 Max. Wattage, Stem and Swivel Mounting

    Brand
    INTERMATIC
    Item #
    20XE98
    Mfr. Model #
    K4223C
    Photocontrol, 208 to 277VAC Voltage, 4150 Max. Wattage, Ste
    Web Price $36.70 / each
  • Photocontrol, 120 to 277VAC Voltage, 1000 Max. Wattage, Turn-Lock Mounting

    Brand
    INTERMATIC
    Item #
    52ZW32
    Mfr. Model #
    LC2100
    Photocontrol, 120 to 277VAC Voltage, 1000 Max. Wattage, Tur
    Web Price $21.25 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 12 hr., 20 Max. Amps @ 125VAC

    Brand
    INTERMATIC
    Item #
    2E052
    Mfr. Model #
    FF12H
    Spring-Wound Timer, Silver, Timing Range:  0 to 12
    Web Price $38.00 / each
  • Photocontrol, 105 to 305VAC Voltage, 1800 Max. Wattage, 1/2"-14 NPSM Thread Mounting

    Brand
    INTERMATIC
    Item #
    49ZZ47
    Mfr. Model #
    EK4236S
    Photocontrol, 105 to 305VAC Voltage, 1800 Max. Wattage, 1&#
    Web Price $31.10 / each
  • Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 23 hr.

    Brand
    INTERMATIC
    Item #
    2E024
    Mfr. Model #
    T171
    Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time
    Web Price $166.00 / each
  • Photocontrol, 208 to 277VAC Voltage, 4150 Max. Wattage, Stem Mounting

    Brand
    INTERMATIC
    Item #
    5U788
    Mfr. Model #
    K4123C
    Photocontrol, 208 to 277VAC Voltage, 4150 Max. Wattage, Ste
    Web Price $29.60 / each
  • Photocontrol, 105 to 305VAC Voltage, 1000 Max. Wattage, 3/8"-18 NPSM Thread Mounting

    Brand
    INTERMATIC
    Item #
    52RU68
    Mfr. Model #
    EK4036S
    Photocontrol, 105 to 305VAC Voltage, 1000 Max. Wattage, 3&#
    Web Price $28.30 / each
  • 120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:7, White

    Brand
    INTERMATIC
    Item #
    20XE68
    Mfr. Model #
    EJ600
    120VAC Electronic Wall Switch Timer, Max. On/Off Cycles
    Web Price $51.00 / each
  • Electronic Timer, 30 Amps, 120/208 to 240/277VAC Voltage, Operation Mode: 7 Days, Number of Channels

    Brand
    INTERMATIC
    Item #
    3FXA1
    Mfr. Model #
    ET1705C
    Electronic Timer, 30 Amps, 120/208 to 240/277VAC Volta
    Web Price $236.50 / each
  • Photocontrol, 208 to 277VAC Voltage, 4150 Max. Wattage, Fixed Mounting

    Brand
    INTERMATIC
    Item #
    5U791
    Mfr. Model #
    K4023C
    Photocontrol, 208 to 277VAC Voltage, 4150 Max. Wattage, Fix
    Web Price $21.85 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More