Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Intercoms and Speakers

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
PA Value Amplifier,30 W
Component Video To HDMI Converter
Driver,Universal,Gray,80 W
  • SPECO TECHNOLOGIES
  • Driver, Universal, Gray, 80 W Driver,Universal,Gray,80 W
  • Item # 3CWU5
  • Mfr. Model # SRD80T
  • Driver, Universal, Overall Height 7 In., Overall Width 3 3/4 In., Enclosure Color Gray, Enclosure Material...More

  • Category : Audio Speakers
Amplifer,20W,2-way,Mobile
  • SPECO TECHNOLOGIES
  • Amplifer, 20W, 2-way, Mobile Amplifer,20W,2-way,Mobile
  • Item # 2KJU1
  • Mfr. Model # PAT20TB
  • Talk-Back Amplifier, Mobil, Material Metal/Plastic, Length 5 1/8 In, Width 1 1/4 In, Height 4 1/2 In, Output...More

  • Category : PA Amplifiers
Speakers,Indoor/Outdoor,Black,11 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, Indoor/Outdoor, Black, 11 In., PK2 Speakers,Indoor/Outdoor,Black,11 In.,PK2
  • Item # 5GJT8
  • Mfr. Model # SP6AWX
  • Speakers, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4 In., Enclosure...More

  • Category : Audio Speakers
Lapel UHF Microphone,Wireless
Speakers,Indoor/Outdoor,White,9 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, Indoor/Outdoor, White, 9 In., PK2 Speakers,Indoor/Outdoor,White,9 In.,PK2
  • Item # 5GJT3
  • Mfr. Model # SP5AWXTW
  • Speakers With Transformer, Indoor/Outdoor, Overall Height 9 In., Overall Width 6 In., Overall Length 6 1/4...More

  • Category : Audio Speakers
In-Ceiling Speaker,11.5 lb.,Black,91dB
  • SPECO TECHNOLOGIES
  • In-Ceiling Speaker, 11.5 lb., Black, 91dB In-Ceiling Speaker,11.5 lb.,Black,91dB
  • Item # 49CA03
  • Mfr. Model # SPCE6T
  • In-Ceiling Speaker, Round, Contractor Elite, Overall Height (In.) 6-7/64, Overall Width (In.) 11-17/64,...More

  • Category : Audio Speakers
Speaker,Outdoor,Gray,15 in. W,15.5 lb.
  • SPECO TECHNOLOGIES
  • Speaker, Outdoor, Gray, 15 in. W, 15.5 lb. Speaker,Outdoor,Gray,15 in. W,15.5 lb.
  • Item # 45KH65
  • Mfr. Model # SPR8TG
  • Speaker, Outdoor, Overall Height (In.) 12, Overall Width (In.) 15, Overall Length (In.) 12-1/2, Enclosure...More

  • Category : Audio Speakers
Speaker,Outdoor,Brown,15 in. W,15.5 lb.
  • SPECO TECHNOLOGIES
  • Speaker, Outdoor, Brown, 15 in. W, 15.5 lb. Speaker,Outdoor,Brown,15 in. W,15.5 lb.
  • Item # 45KH64
  • Mfr. Model # SPR8TB
  • Speaker, Outdoor, Overall Height (In.) 12, Overall Width (In.) 15, Overall Length (In.) 12-1/2, Enclosure...More

  • Category : Audio Speakers
NEXUS UL Contractor Speakers 5-1/4in,PR
Speakers,Indoor/Outdoor,Black,9 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, Indoor/Outdoor, Black, 9 In., PK2 Speakers,Indoor/Outdoor,Black,9 In.,PK2
  • Item # 5GJT6
  • Mfr. Model # SP5AWX
  • Speakers, Indoor/Outdoor, Overall Height 9 In., Overall Width 6 In., Overall Length 6 1/4 In., Enclosure...More

  • Category : Audio Speakers
Speakers,Indoor/Outdoor,White,9 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, Indoor/Outdoor, White, 9 In., PK2 Speakers,Indoor/Outdoor,White,9 In.,PK2
  • Item # 5GJT7
  • Mfr. Model # SP5AWXW
  • Speakers, Indoor/Outdoor, Overall Height 9 In., Overall Width 6 In., Overall Length 6 1/4 In., Enclosure...More

  • Category : Audio Speakers
Speakers,Indoor/Outdoor,Black,9 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, Indoor/Outdoor, Black, 9 In., PK2 Speakers,Indoor/Outdoor,Black,9 In.,PK2
  • Item # 5GJT2
  • Mfr. Model # SP5AWXT
  • Speakers With Transformer, Indoor/Outdoor, Overall Height 9 In., Overall Width 6 In., Overall Length 6 1/4...More

  • Category : Audio Speakers
Speakers,White,11 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, White, 11 In., PK2 Speakers,White,11 In.,PK2
  • Item # 5GJT9
  • Mfr. Model # SP6AWXW
  • Speakers, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4 In., Enclosure...More

  • Category : Audio Speakers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More