Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Intercoms and Speakers

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Paging Horn,16W,25/70v XMFR
  • QUAM-NICHOLS
  • Paging Horn, 16W, 25/70v XMFR Paging Horn,16W,25/70v XMFR
  • Item # 39L721
  • Mfr. Model # QH16T
  • PA Horn, All Weather, Overall Height (In.) 3, Overall Width (In.) 8-7/8, Overall Length (In.) 9-3/16,...More

Vandal resistant call speaker, 3 g, 25V
  • QUAM-NICHOLS
  • Vandal resistant call speaker, 3 g, 25V Vandal resistant call speaker, 3 g, 25V
  • Item # 6VEY9
  • Mfr. Model # CIS2/25
  • Call In Station, 3 Gang, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 7-1/2, Overall...More

Loud Speaker,Lay-In Ceiling Mount
  • QUAM-NICHOLS
  • Loud Speaker, Lay-In Ceiling Mount Loud Speaker,Lay-In Ceiling Mount
  • Item # 2EUK4
  • Mfr. Model # System 12
  • Loud Speaker Lay-In Ceiling Mount, Tile Replacement, Overall Height 3 7/16 In, Overall Width 23 3/4 In,...More

Call-In Station 2 Gang
  • QUAM-NICHOLS
  • Call-In Station 2 Gang Call-In Station 2 Gang
  • Item # 2EUL4
  • Mfr. Model # CIS4/25
  • Call-In Station 2 Gang, Vandal Resistant, Overall Height 1 3/4 In, Overall Width 4 1/2 In, Overall Length 4...More

Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2 Loud Speaker Kit,PK2
  • Item # 2EUK6
  • Mfr. Model # Solution 2
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

Ceiling Mount Speaker Assembly
2 GANG LISTEN ONLY CALL STATION
LOUDSPEAKER, LAY-IN, VOLUME CONTROL
Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2 Loud Speaker Kit,PK2
  • Item # 2EUK5
  • Mfr. Model # Solution 1
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

Speaker System
  • QUAM-NICHOLS
  • Speaker System Speaker System
  • Item # 2EUK7
  • Mfr. Model # System 1
  • Speaker System, Wall Mount Square, Overall Height 4 1/8 In, Overall Width 11 5/8 In, Overall Length 11 3/8...More

Wall Mount Speaker System,10 lb.,White
  • QUAM-NICHOLS
  • Wall Mount Speaker System, 10 lb., White Wall Mount Speaker System,10 lb.,White
  • Item # 20KA83
  • Mfr. Model # SYSTEM 2
  • Wall Mount Speaker System, Overall Height (In.) 5-3/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

Paging Horn SQ. Baffle
Vandal Resistant Enclosure,13 lb.,White
  • QUAM-NICHOLS
  • Vandal Resistant Enclosure, 13 lb., White Vandal Resistant Enclosure,13 lb.,White
  • Item # 20KA82
  • Mfr. Model # SYSTEM 1VP
  • Vandal Resistant Enclosure, Overall Height (In.) 4-1/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

Vandal Resistant Enclosure,13 lb.,White
  • QUAM-NICHOLS
  • Vandal Resistant Enclosure, 13 lb., White Vandal Resistant Enclosure,13 lb.,White
  • Item # 20KA84
  • Mfr. Model # SYSTEM2/VP
  • Vandal Resistant Enclosure, Overall Height (In.) 5-3/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

Beam Mount Speaker,7 lb.,Black
  • QUAM-NICHOLS
  • Beam Mount Speaker, 7 lb., Black Beam Mount Speaker,7 lb.,Black
  • Item # 20KA71
  • Mfr. Model # BB2/B
  • Beam Mount Speaker, Overall Height (In.) 4-5/16, Overall Width (In.) 12-5/16, Overall Length (In.) 12-5/16,...More

Speaker, Indoor, 70V/25V,PK2
  • QUAM-NICHOLS
  • Speaker, Indoor, 70V/25V, PK2 Speaker, Indoor, 70V/25V,PK2
  • Item # 29RV70
  • Mfr. Model # SOLUTION 3
  • Speaker, Indoor, Overall Height (In.) 6, Overall Width (In.) 29, Overall Length (In.) 15, Enclosure Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More