Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Intercoms and Speakers

38 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Wireless Intercom,UHF,Black
  • RITRON
  • Wireless Intercom, UHF, Black Wireless Intercom,UHF,Black
  • Item # 48FX29
  • Mfr. Model # RQX-411-BLK
  • Wireless Intercom 2-Way, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700mW, Width (In.)...More

  • Category : Wireless Call Boxes
Programming Cable and Adapter
Wireless Intercom,VHF MURS,Hi-Viz Green
  • RITRON
  • Wireless Intercom, VHF MURS, Hi-Viz Green Wireless Intercom,VHF MURS,Hi-Viz Green
  • Item # 48FX21
  • Mfr. Model # RQX-111M
  • Wireless Intercom 2-Way, Band Type VHF MURS, Material Polycarbonate, Channels 1, Output Watts 800mW, Width...More

  • Category : Wireless Call Boxes
RF Module Programming Kit,5-5/8 In. W
PA Amplifier,240W,w/Tuner Module
  • SPECO TECHNOLOGIES
  • PA Amplifier, 240W, w/Tuner Module PA Amplifier,240W,w/Tuner Module
  • Item # 49AH99
  • Mfr. Model # PBM240AT
  • PA Amplifier, PBM-A Series, Material N/A, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.) 3-13/32,...More

  • Category : PA Amplifiers
Home Theater System,2-13/64 in. H,Black
  • SAMSUNG
  • Home Theater System, 2-13/64 in. H, Black Home Theater System,2-13/64 in. H,Black
  • Item # 49AD43
  • Mfr. Model # HT-J4500
  • Home Theater System, Indoor, Overall Height (In.) 2-13/64, Overall Width (In.) 16-29/32, Overall Length (In.)...More

  • Category : Audio Speakers
PA Amplifier,3-13/32in H,70V,5 Channel
  • SPECO TECHNOLOGIES
  • PA Amplifier, 3-13/32in H, 70V, 5 Channel PA Amplifier,3-13/32in H,70V,5 Channel
  • Item # 49AH98
  • Mfr. Model # PBM240A
  • PA Amplifier, PBM-A Series, Material N/A, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.) 3-13/32,...More

  • Category : PA Amplifiers
Soundbar System,2-39/64 in. H x 3 in. L
  • SAMSUNG
  • Soundbar System, 2-39/64 in. H x 3 in. L Soundbar System,2-39/64 in. H x 3 in. L
  • Item # 49AD45
  • Mfr. Model # HW-J250
  • Soundbar System, Indoor, Overall Height (In.) 2-39/64, Overall Width (In.) 28-19/64, Overall Length (In.) 3,...More

  • Category : Audio Speakers
Audio Messenger Interface,Gray
  • GAI-TRONICS
  • Audio Messenger Interface, Gray Audio Messenger Interface,Gray
  • Item # 46AX99
  • Mfr. Model # 10959-903
  • Audio Messenger Interface, Polyester, Material Plastic, Color Gray, Depth 4 In., Height 13 In., Width 9-1/4...More

  • Category : PA System Accessories
Amplified Speaker,8-1/4 In. Overall W
  • GAI-TRONICS
  • Amplified Speaker, 8-1/4 In. Overall W Amplified Speaker,8-1/4 In. Overall W
  • Item # 46AX83
  • Mfr. Model # 13353
  • Amplified Speaker, Indoor/Outdoor, Overall Height (In.) 9-17/32, Overall Width (In.) 8-1/4, Enclosure Color...More

  • Category : Audio Speakers
Wireless Intercom,UHF,Hi-Viz Green
  • RITRON
  • Wireless Intercom, UHF, Hi-Viz Green Wireless Intercom,UHF,Hi-Viz Green
  • Item # 48FX26
  • Mfr. Model # RQX-417
  • Wireless Intercom 2-Way, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700mW, Width (In.)...More

  • Category : Wireless Call Boxes
Wireless Intercom,VHF MURS,800mW
  • RITRON
  • Wireless Intercom, VHF MURS, 800mW Wireless Intercom,VHF MURS,800mW
  • Item # 48FX24
  • Mfr. Model # RQX-117M
  • Wireless Intercom 2-Way, Band Type VHF MURS, Material Polycarbonate, Channels 1, Output Watts 800mW, Width...More

  • Category : Wireless Call Boxes
Wireless Intercom,VHF,Black
  • RITRON
  • Wireless Intercom, VHF, Black Wireless Intercom,VHF,Black
  • Item # 48FX31
  • Mfr. Model # RQX-117-BLK
  • Wireless Intercom 2-Way, Band Type VHF, Material Polycarbonate, Channels 1, Output Watts 800mW, Width (In.)...More

  • Category : Wireless Call Boxes
Wireless Intercom,VHF MURS,Black
  • RITRON
  • Wireless Intercom, VHF MURS, Black Wireless Intercom,VHF MURS,Black
  • Item # 48FX27
  • Mfr. Model # RQX-111M-BLK
  • Wireless Intercom 2-Way, Band Type VHF MURS, Material Polycarbonate, Channels 1, Output Watts 800mW, Width...More

  • Category : Wireless Call Boxes
Wireless Intercom,VHF,Hi-Viz Green
  • RITRON
  • Wireless Intercom, VHF, Hi-Viz Green Wireless Intercom,VHF,Hi-Viz Green
  • Item # 48FX25
  • Mfr. Model # RQX-117
  • Wireless Intercom 2-Way, Band Type VHF, Material Polycarbonate, Channels 1, Output Watts 800mW, Width (In.)...More

  • Category : Wireless Call Boxes
Speaker,Indoor/Outdoor,1.3lb.
  • FIRST ALERT
  • Speaker, Indoor/Outdoor, 1.3lb. Speaker,Indoor/Outdoor,1.3lb.
  • Item # 45NL17
  • Mfr. Model # SFA900
  • Speaker, Indoor/Outdoor, Overall Height (In.) 3-1/32, Overall Width (In.) 3-1/8, Overall Length (In.)...More

  • Category : Audio Speakers
Wireless Intercom,UHF,Black,700mW
  • RITRON
  • Wireless Intercom, UHF, Black, 700mW Wireless Intercom,UHF,Black,700mW
  • Item # 48FX32
  • Mfr. Model # RQX-417-BLK
  • Wireless Intercom 2-Way, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700mW, Width (In.)...More

  • Category : Wireless Call Boxes
Wireless Intercom,UHF,Hi-Viz Green,700mW
  • RITRON
  • Wireless Intercom, UHF, Hi-Viz Green, 700mW Wireless Intercom,UHF,Hi-Viz Green,700mW
  • Item # 48FX23
  • Mfr. Model # RQX-411
  • Wireless Intercom 2-Way, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700mW, Width (In.)...More

  • Category : Wireless Call Boxes
Wireless Intercom,VHF MURS,Black,800mW
  • RITRON
  • Wireless Intercom, VHF MURS, Black, 800mW Wireless Intercom,VHF MURS,Black,800mW
  • Item # 48FX30
  • Mfr. Model # RQX-117M-BLK
  • Wireless Intercom 2-Way, Band Type VHF MURS, Material Polycarbonate, Channels 1, Output Watts 800mW, Width...More

  • Category : Wireless Call Boxes
Wireless Intercom,VHF,Black,800mW
  • RITRON
  • Wireless Intercom, VHF, Black, 800mW Wireless Intercom,VHF,Black,800mW
  • Item # 48FX28
  • Mfr. Model # RQX-111-BLK
  • Wireless Intercom 2-Way, Band Type VHF, Material Polycarbonate, Channels 1, Output Watts 800mW, Width (In.)...More

  • Category : Wireless Call Boxes
Wireless Intercom,VHF,Hi-Viz Green,800mW
  • RITRON
  • Wireless Intercom, VHF, Hi-Viz Green, 800mW Wireless Intercom,VHF,Hi-Viz Green,800mW
  • Item # 48FX22
  • Mfr. Model # RQX-111
  • Wireless Intercom 2-Way, Band Type VHF, Material Polycarbonate, Channels 1, Output Watts 800mW, Width (In.)...More

  • Category : Wireless Call Boxes
Programming Bundle Flash Drive
16 Channel Wireless Amplified Speaker with 200 ft. Wireless
PA Amplifier,240W
  • SPECO TECHNOLOGIES
  • PA Amplifier, 240W PA Amplifier,240W
  • Item # 49NU92
  • Mfr. Model # PBM240AU
  • PA Amplifier, PBM-A Series, Material N/A, Length (In.) N/A, Width (In.) 16-29/32, Height (In.) 3-13/32, Depth...More

  • Category : PA Amplifiers
Home Theater System,6-45/64in.H x 4in.L
  • SAMSUNG
  • Home Theater System, 6-45/64in.H x 4in.L Home Theater System,6-45/64in.H x 4in.L
  • Item # 49AD44
  • Mfr. Model # HT-J5500W
  • Home Theater System, Indoor, Overall Height (In.) 6-45/64, Overall Width (In.) 3-45/64, Overall Length (In.)...More

  • Category : Audio Speakers
Battery Charger,Metal
  • GAI-TRONICS
  • Battery Charger, Metal Battery Charger,Metal
  • Item # 46AX92
  • Mfr. Model # 40408-011
  • Battery Charger, Material Metal, Height (In.) 3-1/2, Width (In.) 6-3/4, Metal Housing, Voltage 15, 60 Watts,...More

  • Category : Wired Intercom Accessories
Solar Panel Array,Aluminum/Glass
16 Channel Wireless Quad Horn Hailer Kit with 300 ft.&
Access Control Center Deskset,Black
  • GAI-TRONICS
  • Access Control Center Deskset, Black Access Control Center Deskset,Black
  • Item # 46AX98
  • Mfr. Model # ACC2500
  • Access Control Center Desk Set, Cycolac, Material Plastic, Color Black, Depth 7-6/10 In., Height 4-7/10 In.,...More

  • Category : PA System Accessories
Weatherproof Long Life Battery Enclosure
Weatherproof Power Supply Kit
  • GAI-TRONICS
  • Weatherproof Power Supply Kit Weatherproof Power Supply Kit
  • Item # 46AX97
  • Mfr. Model # 190-002PS
  • Weatherproof Power Supply Kit, Material Aluminum, Height (In.) 5, Width (In.) 15, Length (In.) 15, NEMA 4X...More

  • Category : Wired Intercom Accessories
Battery, 18 Ah,7/18 In. W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More