Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Intercoms and Speakers

49 results found that include 49 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
ROUND BAFFLE 5OZ SPEAKER ASSEMBLY
Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2

    Loud Speaker Kit,PK2
  • Item # 2EUK5
  • Mfr. Model # Solution 1
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

  • Category : Audio Speakers
ROUND BAFFLE 5OZ SPEAKER ASSEMBLY VOL CO
LOUDSPEAKER, LAY-IN, VOLUME CONTROL
Access Control Intercom,Indoor/Outdoor
  • QUAM-NICHOLS
  • Access Control Intercom, Indoor/Outdoor

    Access Control Intercom,Indoor/Outdoor
  • Item # 31MJ31
  • Mfr. Model # D2D1
  • Access Control Intercom, Indoor/Outdoor, Height (In.) 5, Width (In.) 5, Depth (In.) 4, Door Station Height...More

  • Category : Wired Intercom Systems
Speaker System
  • QUAM-NICHOLS
  • Speaker System

    Speaker System
  • Item # 2EUK8
  • Mfr. Model # System 3VC
  • Speaker System, Wall Mount Square Slanted, Overall Height 5 5/16 In, Overall Width 11 5/8 In, Overall Length...More

  • Category : Audio Speakers
Speaker System,Drywall Blind-Mount
  • QUAM-NICHOLS
  • Speaker System, Drywall Blind-Mount

    Speaker System,Drywall Blind-Mount
  • Item # 39L724
  • Mfr. Model # System 21
  • Speaker, Indoor, Overall Height (In.) 4-1/16, Overall Width (In.) 12-1/4, Overall Length (In.) 12-1/4,...More

  • Category : Audio Speakers
Paging Horn,16W,25/70v XMFR
  • QUAM-NICHOLS
  • Paging Horn, 16W, 25/70v XMFR

    Paging Horn,16W,25/70v XMFR
  • Item # 39L721
  • Mfr. Model # QH16T
  • PA Horn, All Weather, Overall Height (In.) 3, Overall Width (In.) 8-7/8, Overall Length (In.) 9-3/16,...More

  • Category : Audio Speakers
Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2

    Loud Speaker Kit,PK2
  • Item # 2EUK6
  • Mfr. Model # Solution 2
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

  • Category : Audio Speakers
Rotary Volume Control,Wall Mount
Vandal resistant call speaker, 3 g, 25V
  • QUAM-NICHOLS
  • Vandal resistant call speaker, 3 g, 25V

    Vandal resistant call speaker, 3 g, 25V
  • Item # 6VEY9
  • Mfr. Model # CIS2/25
  • Call In Station, 3 Gang, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 7-1/2, Overall...More

  • Category : Audio Speakers
Speaker System
  • QUAM-NICHOLS
  • Speaker System

    Speaker System
  • Item # 2EUK7
  • Mfr. Model # System 1
  • Speaker System, Wall Mount Square, Overall Height 4 1/8 In, Overall Width 11 5/8 In, Overall Length 11 3/8...More

  • Category : Audio Speakers
Call-In Station 2 Gang
  • QUAM-NICHOLS
  • Call-In Station 2 Gang

    Call-In Station 2 Gang
  • Item # 2EUL4
  • Mfr. Model # CIS4/25
  • Call-In Station 2 Gang, Vandal Resistant, Overall Height 1 3/4 In, Overall Width 4 1/2 In, Overall Length 4...More

  • Category : Audio Speakers
Wall Mount Speaker System,10 lb.,White
  • QUAM-NICHOLS
  • Wall Mount Speaker System, 10 lb., White

    Wall Mount Speaker System,10 lb.,White
  • Item # 20KA83
  • Mfr. Model # SYSTEM 2
  • Wall Mount Speaker System, Overall Height (In.) 5-3/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

  • Category : Audio Speakers
Loud Speaker,Lay-In Ceiling Mount
  • QUAM-NICHOLS
  • Loud Speaker, Lay-In Ceiling Mount

    Loud Speaker,Lay-In Ceiling Mount
  • Item # 2EUK4
  • Mfr. Model # System 12
  • Loud Speaker Lay-In Ceiling Mount, Tile Replacement, Overall Height 3 7/16 In, Overall Width 23 3/4 In,...More

  • Category : Audio Speakers
DRIVE THRU MENU BOARD SPEAKER
8 45ohm Public address loud speaker
Call in switch
Rotary Volume Control, Wall Mount, SS
Lay-In Ceiling Mount
  • QUAM-NICHOLS
  • Lay-In Ceiling Mount

    Lay-In Ceiling Mount
  • Item # 2EUL2
  • Mfr. Model # System 5
  • Lay-In Ceiling Mount, Tile Replacement, Overall Height 3 13/16 In, Overall Width 11 3/4 In, Overall Length 23...More

  • Category : Audio Speakers
UL UNIVERSAL ROUND FLUSH MTN ENCLOSURE
8' SPEAKER SUPPORT BRIDGE
Ceiling Mount Speaker Assembly
Hooded Enclosure,2 Gang
  • QUAM-NICHOLS
  • Hooded Enclosure, 2 Gang

    Hooded Enclosure,2 Gang
  • Item # 4GFH5
  • Mfr. Model # SE7GVP
  • Hooded Enclosure, Vandal Resistant, Overall Height (In.) 4, Overall Width (In.) 4-9/16, Overall Length (In.)...More

  • Category : Audio Speakers
Speaker System Paging Horn
  • QUAM-NICHOLS
  • Speaker System Paging Horn

    Speaker System Paging Horn
  • Item # 2EUL3
  • Mfr. Model # System 6VP
  • Speaker System Paging Horn, Vandal Resistant, Overall Height 4 1/8 In, Overall Width 11 5/8 In, Overall...More

  • Category : Audio Speakers
Vandal resistant call switch, 1 gang
  • QUAM-NICHOLS
  • Vandal resistant call switch, 1 gang

    Vandal resistant call switch, 1 gang
  • Item # 6VEZ1
  • Mfr. Model # CIB2
  • Single Gang Call In Switch, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 3-1/2, Overall...More

  • Category : Audio Speakers
All weather music speaker,70V/8ohm,PK2
  • QUAM-NICHOLS
  • All weather music speaker, 70V/8ohm, PK2

    All weather music speaker,70V/8ohm,PK2
  • Item # 6VEY7
  • Mfr. Model # FM4X1/70/W
  • Outdoor Speakers, Overall Height (In.) 10-1/4, Overall Width (In.) 6-3/4, Overall Length (In.) 6-3/4,...More

  • Category : Audio Speakers
Outdoor Speakers,70V/8ohm,PK2
  • QUAM-NICHOLS
  • Outdoor Speakers, 70V/8ohm, PK2

    Outdoor Speakers,70V/8ohm,PK2
  • Item # 6VEY6
  • Mfr. Model # FM4X1/70
  • Outdoor Speakers, Overall Height (In.) 10-1/4, Overall Width (In.) 6-3/4, Overall Length (In.) 6-3/4,...More

  • Category : Audio Speakers
Square Flush Mount Back Box
  • QUAM-NICHOLS
  • Square Flush Mount Back Box

    Square Flush Mount Back Box
  • Item # 4GFG6
  • Mfr. Model # ES-8
  • Flush Mount Backbox, Square, Vandal Resistant, Overall Height (In.) 3-3/4, Overall Width (In.) 10-3/4,...More

  • Category : Audio Speakers
Out door treated spk vandal proof assem
2 GANG LISTEN ONLY CALL STATION
CLOCK BAFFLE SAPLING
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More