Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Intercoms and Speakers

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
LARGE CABINET FOR MINI 6K
  • TRIGON ELECTRONICS
  • LARGE CABINET FOR MINI 6K LARGE CABINET FOR MINI 6K
  • Item # 13Y726
  • Mfr. Model # 09F15012-136
  • Large Cabinet, Height (In.) 31-1/4, Width (In.) 13-1/2, Depth (In.) 4, For Use With Mini 6000 Phone Access...More

MEDIUM CABINET FOR MINI 6K
  • TRIGON ELECTRONICS
  • MEDIUM CABINET FOR MINI 6K MEDIUM CABINET FOR MINI 6K
  • Item # 13Y725
  • Mfr. Model # 09F15012-096
  • Medium Cabinet, Height (In.) 21-1/4, Width (In.) 13-1/2, Depth (In.) 4, For Use With Mini 6000 Phone Access...More

SMALL CABINET FOR MINI 6K
  • TRIGON ELECTRONICS
  • SMALL CABINET FOR MINI 6K SMALL CABINET FOR MINI 6K
  • Item # 13Y724
  • Mfr. Model # 09F15012-048
  • Small Cabinet, Height (In.) 11-1/4, Width (In.) 13-1/2, Depth (In.) 4, For Use With Mini 6000 Phone Access...More

6000D 1 ENTRY 408 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 408 CAP 6000D 1 ENTRY 408 CAP
  • Item # 13Y731
  • Mfr. Model # 02A61600-408
  • Telephone Intercom System, 6000D, 408 Line Capacity, Height (In.) 49-1/2, Depth (In.) 26, Wiring Conductors...More

6000D 1 ENTRY 144 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 144 CAP 6000D 1 ENTRY 144 CAP
  • Item # 13Y728
  • Mfr. Model # 02A61600-144
  • Telephone Intercom System, 6000D, 144 Line Capacity, Height (In.) 35, Depth (In.) 17, Distance (Ft.) @ 18AWG...More

MINI 6K CONTROL BOARD
  • TRIGON ELECTRONICS
  • MINI 6K CONTROL BOARD MINI 6K CONTROL BOARD
  • Item # 13Y720
  • Mfr. Model # 04A50110
  • Control Board, Mini 6000, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring Conductors...More

6000D 1 ENTRY 348 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 348 CAP 6000D 1 ENTRY 348 CAP
  • Item # 13Y730
  • Mfr. Model # 02A61600-348
  • Telephone Intercom System, 6000D, 348 Line Capacity, Height (In.) 39, Depth (In.) 26, Distance (Ft.) @ 18AWG...More

6000D 1 ENTRY 72 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 72 CAP 6000D 1 ENTRY 72 CAP
  • Item # 13Y727
  • Mfr. Model # 02A61600-072
  • Telephone Intercom System, 6000D, 72 Line Capacity, Height (In.) 21, Depth (In.) 17, Distance (Ft.) @ 18AWG...More

6000D 1 ENTRY 264 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 264 CAP 6000D 1 ENTRY 264 CAP
  • Item # 13Y729
  • Mfr. Model # 02A61600-264
  • Telephone Intercom System, 6000D, 264 Line Capacity, Height (In.) 39, Depth (In.) 26, Distance (Ft.) @ 18AWG...More

POWER SUPPLY
  • TRIGON ELECTRONICS
  • POWER SUPPLY POWER SUPPLY
  • Item # 13Y723
  • Mfr. Model # 20F40001
  • Power Supply, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring Conductors 18AWG-22AWG,...More

MINI 6K CALL UP ONLY STACK BOARD
  • TRIGON ELECTRONICS
  • MINI 6K CALL UP ONLY STACK BOARD MINI 6K CALL UP ONLY STACK BOARD
  • Item # 13Y722
  • Mfr. Model # 04A50105
  • Call Up Only Stack Board, Mini 6000, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring...More

MINI 6K CALL UP/DOWN STACK BOARD
  • TRIGON ELECTRONICS
  • MINI 6K CALL UP/DOWN STACK BOARD MINI 6K CALL UP/DOWN STACK BOARD
  • Item # 13Y721
  • Mfr. Model # 04A50100
  • Call Up/Down Stack Board, Mini 6000, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More