Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Inspection Mirror,6 1/2 to 30 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 6 1/2 to 30 In L Inspection Mirror,6 1/2 to 30 In L
  • Item # 1VTX8
  • Mfr. Model # 1VTX8
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

  • Category : Inspection Mirrors
Magnetic Pickup,14 Lb Pull,6 1/2 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 14 Lb Pull, 6 1/2 In L Magnetic Pickup,14 Lb Pull,6 1/2 In L
  • Item # 1VTZ9
  • Mfr. Model # 1VTZ9
  • Magnetic PickupLength 6-1/2 In.Diameter 25/32 In.Extended Length 25-1/2 In.Pull Capacity 14 lb.Stainless...More

  • Category : Magnetic Pickups
Retrieving Magnet,Ceramic,2In,40Lb
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Magnet, Ceramic, 2In, 40Lb Retrieving Magnet,Ceramic,2In,40Lb
  • Item # 3DYF4
  • Mfr. Model # 3DYF4
  • Retrieving Magnet, Length 2 In, Width 2 In, Surface Size 2 x 2 In, Pickup Length 2 In, Pull Capacity 40 Lb,...More

  • Category : Magnetic Pickups
Magnetic Pickup,3 1/2-5 lb.,6-1/4 In
Flexible Magnet,Neodymium,24 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible Magnet, Neodymium, 24 In Flexible Magnet,Neodymium,24 In
  • Item # 4FPV5
  • Mfr. Model # 4FPV5
  • Flexible Magnet, Length 24 In, Dia 1/2 In, Pickup Length 24 In, Lifting Capacity 5 Lb, Neodymium Magnet is...More

  • Category : Magnetic Pickups
Retrieving Tool,23-1/2 In. L,Bendable
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Tool, 23-1/2 In. L, Bendable Retrieving Tool,23-1/2 In. L,Bendable
  • Item # 45KH12
  • Mfr. Model # 45KH12
  • Retrieving Tool, Bendable, Length (In.) 23-1/2, Magnet Type Rare Earth, Pull Capacity (Lb.) 1-1/2, Jaw...More

  • Category : Retrieving Tools
Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • Item # 10E742
  • Mfr. Model # 10E742
  • Magnetic Pick-Up Tool, Telescoping With Scribe, Length 6-3/8 In., Width 9/32 In., Diameter 5/16 In., Extended...More

  • Category : Magnetic Pickups
Inspection Mirror,9 to 18 1/2 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 9 to 18 1/2 In L Inspection Mirror,9 to 18 1/2 In L
  • Item # 1VTY9
  • Mfr. Model # 1VTY9
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

  • Category : Inspection Mirrors
Telescoping Flexible Magnet,8 3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Telescoping Flexible Magnet, 8 3/4 In Telescoping Flexible Magnet,8 3/4 In
  • Item # 4FPU6
  • Mfr. Model # 4FPU6
  • Telescoping Flexible Magnet, Length 8 3/4 In, Dia .590 In, Extended Length 15 3/4 In, Pickup Length 8 3/4 In,...More

  • Category : Magnetic Pickups
Retrieving Magnet,Ceramic,2 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Magnet, Ceramic, 2 3/8 In Retrieving Magnet,Ceramic,2 3/8 In
  • Item # 3DYF2
  • Mfr. Model # 3DYF2
  • Retrieving Magnet, Length 2 3/8 In, Width 2 3/8 In, Surface Size 2 3/8 x 2 3/8 In, Pickup Length 2 3/8 In,...More

  • Category : Magnetic Pickups
Magnetic Pick-Up Tool,6-1/2 in. L,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pick-Up Tool, 6-1/2 in. L, Manual Magnetic Pick-Up Tool,6-1/2 in. L,Manual
  • Item # 45KH16
  • Mfr. Model # 45KH16
  • Magnetic Pick-Up Tool, Type Telescoping, Size N/A, Length 6-1/2 In., Width N/A, Diameter 9/16 In., Surface...More

  • Category : Magnetic Pickups
PickUp Tool,Ext,Mag,21 to 36 L,3 lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • PickUp Tool, Ext, Mag, 21 to 36 L, 3 lb Pull PickUp Tool,Ext,Mag,21 to 36 L,3 lb Pull
  • Item # 10E743
  • Mfr. Model # 10E743
  • Magnetic Pick-Up Tool, Extendable, Bendable, Length 21 In., Width 1/2 In., Diameter 1/2 In., Extended Length...More

  • Category : Magnetic Pickups
Pick-Up Tool,Mag,12 to 25 In L,5 lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull Pick-Up Tool,Mag,12 to 25 In L,5 lb Pull
  • Item # 10E746
  • Mfr. Model # 10E746
  • Magnetic Pick-Up Tool, Length 12 In., Width 3/8 In., Diameter 3/8 In., Extended Length 25 In., Pickup Length...More

  • Category : Magnetic Pickups
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More