Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

420 Results Found that Include 420 Products

Results per page:  16 | 32 | 48
Magnetic Hook,20 lb,2 In. Dia
Telescoping Pen Magnet,Clip-on
  • CARICA
  • Telescoping Pen Magnet, Clip-on Telescoping Pen Magnet,Clip-on
  • Item # 3YWY8
  • Mfr. Model # 17800
  • Telescoping Pen Magnet, Clip-on, Length 6 1/2 to 25 1/2 In, Extended Length 25 1/2 In, Magnet Type Permanent,...More

  • Category : Retrieving Tools
Pick/Hook Set,4 PC
  • STANLEY
  • Pick/Hook Set, 4 PC Pick/Hook Set,4 PC
  • Item # 2MV15
  • Mfr. Model # 82-115
  • Pick And Hook Set, Number of Pieces 4, Overall Length 6 In, Steel Shaft, Plastic Grips, For Use In A Variety...More

  • Category : Hooks and Picks
Hook Pick,Steel,5-1/8in.L,1 pcs.
Pick And Hook Set,4 pcs.
  • CHANNELLOCK
  • Pick And Hook Set, 4 pcs. Pick And Hook Set,4 pcs.
  • Item # 38RW67
  • Mfr. Model # HP-4A
  • Pick And Hook Set, Material Steel, Number of Pieces 4, Overall Length (In.) 5-1/4, Application For Use In A...More

  • Category : Hooks and Picks
Magnetic Pickup,Keychain,2 In,4 lb
  • MAG-MATE
  • Magnetic Pickup, Keychain, 2 In, 4 lb Magnetic Pickup,Keychain,2 In,4 lb
  • Item # 35T104
  • Mfr. Model # KCR375
  • Magnetic Pickup, Keychain, Length (In.) 2, Magnet Type Rare Earth, Pull Capacity (Lb.) 4, Handle Type...More

  • Category : Retrieving Tools
Inspection Mirror,Telescoping,10in.L
Tweezer,Flat,4-3/4 in. L,SS
  • EXCELTA
  • Tweezer, Flat, 4-3/4 in. L, SS Tweezer,Flat,4-3/4 in. L,SS
  • Item # 32NE84
  • Mfr. Model # 2A-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Flat, Length 4-3/4 In., Material Stainless Steel, Resists Acid,...More

  • Category : Tweezers
Magnetic Clip,Steel,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Clip, Steel, PK2 Magnetic Clip,Steel,PK2
  • Item # 8AT89
  • Mfr. Model # 7219
  • Magnetic Handy Clip, Length 2-1/4 In., Width 1-1/4 In., Pull Capacity 7 lb., Steel Material, Package Quantity...More

  • Category : Magnetic Pickups
Glass Inspection Mirror, 1 1/4 H Rnd
Pick/Hook Set,Stl Shft, Plstc Grps,PK8
Cotter Pin Puller, 7-1/2In L, 1 pc
  • GENERAL
  • Cotter Pin Puller, 7-1/2In L, 1 pc Cotter Pin Puller, 7-1/2In L, 1 pc
  • Item # 39EP65
  • Mfr. Model # 64
  • Cotter Pin Puller Set, Number of Pieces 1, Puller Length (In.) 7-1/2, Features Design allows user to extract...More

  • Category : Hooks and Picks
Magnetic Pickup,Telescoping,5-1/2 In
Magnetic Pick-Up Tool,37 in. L
  • MAGNET SOURCE
  • Magnetic Pick-Up Tool, 37 in. L Magnetic Pick-Up Tool,37 in. L
  • Item # 38HY83
  • Mfr. Model # 07247
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 37 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

  • Category : Magnetic Pickups
Pick And Hook Set,Steel,5-1/16in.L,4 pcs
Lip Tong ,18 in. L
  • LFI
  • Lip Tong , 18 in. L Lip Tong ,18 in. L
  • Item # 36HV73
  • Mfr. Model # ER0035
  • Lip Tong, Type Straight, Size 2-1/2 In., Length 18 In., Diameter 3-1/4 In., Pull Capacity 15 lb., Lifting...More

  • Category : Magnetic Pickups
Magnetic Pick-Up Tool,6-1/2 in. L,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pick-Up Tool, 6-1/2 in. L, Manual Magnetic Pick-Up Tool,6-1/2 in. L,Manual
  • Item # 45KH16
  • Mfr. Model # 45KH16
  • Magnetic Pick-Up Tool, Type Telescoping, Size N/A, Length 6-1/2 In., Width N/A, Diameter 9/16 In., Surface...More

  • Category : Magnetic Pickups
Magnetic Sweeper w/Release,160 lb,30-1/4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Sweeper w/Release, 160 lb, 30-1/4 Magnetic Sweeper w/Release,160 lb,30-1/4
  • Item # 8AT72
  • Mfr. Model # MFSM24RX
  • Magnetic Sweeper w/Release, Width 30-1/4 In., Pull Capacity 160 lb., Steel Material, Features 24 In. Sweeping...More

  • Category : Magnetic Pickups
Push Mag Sweeper,22-1/2 In,97 lb Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Push Mag Sweeper, 22-1/2 In, 97 lb Pull Push Mag Sweeper,22-1/2 In,97 lb Pull
  • Item # 10E766
  • Mfr. Model # 10E766
  • Magnetic Sweeper, Push-Type, Length 5 In., Width 22-1/2 In., Surface Size 18 In., Pickup Length 18 In., Pull...More

  • Category : Magnetic Pickups
Magnetic Pickup,Telescop,6.5-32 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 6.5-32 In, 7 lb Magnetic Pickup,Telescop,6.5-32 In,7 lb
  • Item # 35T097
  • Mfr. Model # 924
  • Magnetic Pickup, Telescoping, Length (In.) 6-1/2, Extended Length (In.) 32, Magnet Type Rare Earth, Pull...More

  • Category : Retrieving Tools
Magnetic Pickup,Telescop,8 to 35 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 8 to 35 In, 7 lb Magnetic Pickup,Telescop,8 to 35 In,7 lb
  • Item # 35T099
  • Mfr. Model # 925
  • Magnetic Pickup, Telescoping, Length (In.) 8, Extended Length (In.) 35, Magnet Type Rare Earth, Pull Capacity...More

  • Category : Retrieving Tools
Inspection Mirror,Telescoping,6-1/2in.L
Magnetic Pickup,Telescop,6.5-32 In,5 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 6.5-32 In, 5 lb Magnetic Pickup,Telescop,6.5-32 In,5 lb
  • Item # 35T096
  • Mfr. Model # 923
  • Magnetic Pickup, Telescoping, Length (In.) 6-1/2, Extended Length (In.) 32, Magnet Type Rare Earth, Pull...More

  • Category : Retrieving Tools
Telescoping Mirror,Glass,1-1/2 In,24 L
Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetizer/Demagnetizer, 1 x 2 In, Ceramic Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • Item # 10E858
  • Mfr. Model # 10E858
  • Magnetizer/Demagnetizer, Screwdriver, Length 1 In., Width 2 In., Ceramic, Blue, Pass Small Tools Through...More

  • Category : Magnetic Pickups
Telescop Mirror,Glass,3-7/8 In,32-1/2 L
Magnetic Pick-Up Tool,40 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 40 in. Magnetic Pick-Up Tool,40 in.
  • Item # 31LV17
  • Mfr. Model # MX3000WAH
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 40 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

  • Category : Magnetic Pickups
Magnetic Wand,15-1/2 in. L,1 in. dia.
Telescoping Mirror,SS,2 x 3 In,38 In L
  • MAG-MATE
  • Telescoping Mirror, SS, 2 x 3 In, 38 In L Telescoping Mirror,SS,2 x 3 In,38 In L
  • Item # 35T112
  • Mfr. Model # 314S925
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 3, Rectangular Shape, Stainless...More

  • Category : Inspection Mirrors
Telescoping Alligator Clip,5-1/2 in. L
Magnetic Pick-Up Tool,39-3/4in L.
  • GENERAL
  • Magnetic Pick-Up Tool, 39-3/4in L. Magnetic Pick-Up Tool,39-3/4in L.
  • Item # 39EP58
  • Mfr. Model # 397
  • Magnetic Pick-Up Tool,, Type Magnetic, Length 39-3/4 In., Width 3-1/8 In., Diameter 3-1/8 In., Lifting...More

  • Category : Magnetic Pickups
Magnetic Sweeper,Hang,48 In,440 lb Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Sweeper, Hang, 48 In, 440 lb Pull Magnetic Sweeper,Hang,48 In,440 lb Pull
  • Item # 10E768
  • Mfr. Model # 10E768
  • Magnetic Sweeper, Hang-Type, Length 3 In., Width 48 In., Surface Size 48 In., Pickup Length 48 In., Pull...More

  • Category : Magnetic Pickups
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More