Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Magnetic Sweeper,Hang-Type,36 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 36 In Magnetic Sweeper,Hang-Type,36 In
  • Item # 2VAH1
  • Mfr. Model # 2VAH1
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 36 In., Width 5 In., Diameter 1-3/4 In., Surface Size 36 In....More

  • Category : Magnetic Pickups
Magnetic Sweeper,240 lb,40-1/2 In.W
Floor Sweeper,24in,Ceramic
  • MAG-MATE
  • Floor Sweeper, 24in, Ceramic Floor Sweeper,24in,Ceramic
  • Item # 36TV05
  • Mfr. Model # FS2400
  • Floor Sweeper, Type Magnetic, Size 24 In., Length 5 In., Width 28-1/2 In., Surface Size 24 In. x 5 In.,...More

  • Category : Magnetic Pickups
Magnetic Sweeper w/Release,160 lb,30-1/4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Sweeper w/Release, 160 lb, 30-1/4 Magnetic Sweeper w/Release,160 lb,30-1/4
  • Item # 8AT72
  • Mfr. Model # MFSM24RX
  • Magnetic Sweeper w/Release, Width 30-1/4 In., Pull Capacity 160 lb., Steel Material, Features 24 In. Sweeping...More

  • Category : Magnetic Pickups
Pick-up Tool w/Release,23 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-up Tool w/Release, 23 1/2 In Pick-up Tool w/Release,23 1/2 In
  • Item # 3DYE2
  • Mfr. Model # 3DYE2
  • Pick-up Tool with Release, Size 23 1/2 In, Length 16 In, Width 2 11/16 In, Dia 1 In, Surface Size 16 x 2...More

  • Category : Magnetic Pickups
MAGNETIC FLOOR SWEEPER 24 IN
Telescop Roll Mirror,Glass,7 x14 In,74 L
  • MAG-MATE
  • Telescop Roll Mirror, Glass, 7 x14 In, 74 L Telescop Roll Mirror,Glass,7 x14 In,74 L
  • Item # 35T121
  • Mfr. Model # 3714SW
  • Telescoping Rolling Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 7 x 14, Rectangular Shape, Glass...More

  • Category : Inspection Mirrors
Tweezers Kit,SMD Kit,4-3/4in
  • TECHNI-TOOL
  • Tweezers Kit, SMD Kit, 4-3/4in Tweezers Kit,SMD Kit,4-3/4in
  • Item # 35PY81
  • Mfr. Model # K5SMDF
  • Tweezers Kit, Type SMD Kit, Length 4-3/4 In., Material Anti-Magnetic, Anti-Acid Stainless Steel, Resists...More

  • Category : Tweezers
Parts Retriever Magnet,11 Lb,Long Hdl
Mannix Digital Contact Tach
Ceramic Magnet,4 Lb,32 In Extended
  • TM

    Grainger Choice

  • WESTWARD
  • Ceramic Magnet, 4 Lb, 32 In Extended Ceramic Magnet,4 Lb,32 In Extended
  • Item # 2VAG8
  • Mfr. Model # 2VAG8
  • MagnetLength 4-3/4 In., Width 3-1/4 In., Diameter 34 In., Surface Size 4 3/4 x 3 1/4 In., Extended Length 34...More

  • Category : Magnetic Pickups
Ceramic Magnet,4 Lb,9 1/4 In Extended
  • TM

    Grainger Choice

  • WESTWARD
  • Ceramic Magnet, 4 Lb, 9 1/4 In Extended Ceramic Magnet,4 Lb,9 1/4 In Extended
  • Item # 2VAG4
  • Mfr. Model # 2VAG4
  • Magnet, Length 4 3/4 In, Width 3 1/4 In, Surface Size 4 3/4 x 3 1/4 In, Extended Length 9 1/4 In, Pickup...More

  • Category : Magnetic Pickups
Magnetic Ring Kit,56 TC
Parts Retriever Magnet,7 Lb,Long Hdl
Parts Retriever Magnet,5 Lb,Long Hdl
Magnetic Ring Kit,143 TC
Replacement Cover,Urethane,Urethane
Key Drift Tong Handles,30 in. L
  • LFI
  • Key Drift Tong Handles, 30 in. L Key Drift Tong Handles,30 in. L
  • Item # 36HV69
  • Mfr. Model # DKT-24
  • Key Drift Tong Handles, Type Steel, Size 5 In., Length 30 In., Diameter 4 In., Pull Capacity 30 lb., Lifting...More

  • Category : Magnetic Pickups
7.5 In Floor Operator Attachment
Titanium Tweezers Set,6 Pc
  • AVEN
  • Titanium Tweezers Set, 6 Pc Titanium Tweezers Set,6 Pc
  • Item # 3UWE9
  • Mfr. Model # 18480TT
  • Titanium Tweezers Set, Type 6 Pc, Point Type Straight and Curved, Length 4 1/2, 4 3/4, 5 In, Material...More

  • Category : Tweezers
Protection Sleeve
7.5 In Floor Operator Attachment
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More