Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

36 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Parts Retriever Magnet,11 Lb,Short Hdl
Rolling Magnetic Sweeper,150 Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Rolling Magnetic Sweeper, 150 Lb Pull Rolling Magnetic Sweeper,150 Lb Pull
  • Item # 1VTY2
  • Mfr. Model # 1VTY2
  • Magnetic SweeperLength 24 In., Width 7-1/2 In.Extended Length 47 In.Pull Capacity 150 lb.Solid Rubber Tires...More

  • Category : Magnetic Pickups
Inspection Mirror,Wheeled,18in dia,Round
Push Mag Sweeper,22-1/2 In,97 lb Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Push Mag Sweeper, 22-1/2 In, 97 lb Pull Push Mag Sweeper,22-1/2 In,97 lb Pull
  • Item # 10E766
  • Mfr. Model # 10E766
  • Magnetic Sweeper, Push-Type, Length 5 In., Width 22-1/2 In., Surface Size 18 In., Pickup Length 18 In., Pull...More

  • Category : Magnetic Pickups
Mini Sweeper,31-1/4 in. L
  • MAGNET SOURCE
  • Mini Sweeper, 31-1/4 in. L Mini Sweeper,31-1/4 in. L
  • Item # 38HY85
  • Mfr. Model # 07294
  • Mini Sweeper, Type Telescoping, Size 15-1/2 In., Length 31-1/4 In., Width 15-1/2 In., Diameter 15-1/2 In.,...More

  • Category : Magnetic Pickups
Inspection Mirror,Indoor Flat,18in dia
Inspection Mirror,Outdoor Dluxe,18in dia
Inspection Mirror,Outdoor Dluxe,12in dia
Inspection Mirror,Indoor,12 x 12,Square
Floor Sweeper,12in,Ceramic
  • MAG-MATE
  • Floor Sweeper, 12in, Ceramic Floor Sweeper,12in,Ceramic
  • Item # 36TV04
  • Mfr. Model # FS1200
  • Floor Sweeper, Type Magnetic, Size 12 In., Length 5 In., Width 16-1/2 In., Surface Size 12 In. x 5 In.,...More

  • Category : Magnetic Pickups
Flex Inspection/Retrieval Kit,7 Pc
  • MAYHEW
  • Flex Inspection/Retrieval Kit, 7 Pc Flex Inspection/Retrieval Kit,7 Pc
  • Item # 4KMF9
  • Mfr. Model # 17730
  • Flexible Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 7, Length (In.) 7-1/2 to...More

  • Category : Inspection & Retrieving Tool Kits
Extra Long Pick Set,4pc.
  • PROTO
  • Extra Long Pick Set, 4pc. Extra Long Pick Set,4pc.
  • Item # 23UA54
  • Mfr. Model # J2389S
  • Extra Long Pick Set, Material High alloy steel 1/4 In. shanks are heat treated their entire length and black...More

  • Category : Hooks and Picks
Mag Pickup,w/Release,36 to 40-1/4 In,8lb
  • MAG-MATE
  • Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb Mag Pickup,w/Release,36 to 40-1/4 In,8lb
  • Item # 35T088
  • Mfr. Model # MM3600EZ
  • Magnetic Pickup, w/Release, Length (In.) 36, Extended Length (In.) 40-1/4, Magnet Type Rare Earth, Pull...More

  • Category : Retrieving Tools
Pick-up Tool w/Release,20 3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-up Tool w/Release, 20 3/4 In Pick-up Tool w/Release,20 3/4 In
  • Item # 3DYE1
  • Mfr. Model # 3DYE1
  • Pick-up Tool with Release, Size 20 3/4 In, Length 16 1/2 In, Width 2 11/16 In, Dia 1 In, Surface Size 16 1/2...More

  • Category : Magnetic Pickups
Retrieving Baton,16 in. L
  • MAGNET SOURCE
  • Retrieving Baton, 16 in. L Retrieving Baton,16 in. L
  • Item # 38HY91
  • Mfr. Model # RHS02
  • Retrieving Baton, Type Magnetic, Size 1 In., Length 16 In., Width 1 In., Diameter 1 In., Surface Size 1 In.,...More

  • Category : Magnetic Pickups
Inspection Mirror,Outdoor Flat,18in dia
Inspection Tool Kit,8 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Tool Kit, 8 Pc Inspection Tool Kit,8 Pc
  • Item # 4FPU5
  • Mfr. Model # 4FPU5
  • Inspection Tool Kit, Multi-function, Number of Pieces 8, Length (In.) 19 to 31, Shaft Material Steel, Handle...More

  • Category : Inspection & Retrieving Tool Kits
SWEEPER MAGNETIC 27 IN W AL
Magnetic Sweeper,80 lb,16-1/2 In.W
Parts Retriever Magnet,5 Lb,Short Hdl
Inspection/Retrieval Kit,6 Pc
  • MAYHEW
  • Inspection/Retrieval Kit, 6 Pc Inspection/Retrieval Kit,6 Pc
  • Item # 4KMF7
  • Mfr. Model # 17715
  • Inspection/Retrieval Kit, Illuminated, Telescoping w/Changeable Heads, Number of Pieces 6, Length (In.) 10 to...More

  • Category : Inspection & Retrieving Tool Kits
Parts Retriever Magnet,7 Lb,Short Hdl
Retriever Magnet,Cap 43 1/2Lb,OAL14 In
Magnetic Pickup,3/4 In SS Case
Illuminated Inspection Kit,7 Pc
Inspection Mirror,Outdoor Deluxe,12 x12
Flat Jaw Gad Tong,42 in. L
  • LFI
  • Flat Jaw Gad Tong, 42 in. L Flat Jaw Gad Tong,42 in. L
  • Item # 36HV74
  • Mfr. Model # GAD-42
  • Flat Jaw Gad Tong, Type Steel, Size 4 In., Length 42 In., Diameter 4-3/4 In., Pull Capacity 15 lb., Lifting...More

  • Category : Magnetic Pickups
Magnetic Pick-Up Tool,4-3/4inLx1-5/8inW
  • STORCH PRODUCTS
  • Magnetic Pick-Up Tool, 4-3/4inLx1-5/8inW Magnetic Pick-Up Tool,4-3/4inLx1-5/8inW
  • Item # 35KC43
  • Mfr. Model # T001-2061
  • Magnetic Pick-Up Tool, Type Magnetic, Size 4-3/4 In. L x 1-5/8 In. W, Length 4-3/4 In., Width 1-5/8 In.,...More

  • Category : Magnetic Pickups
Rivet Tong  ,30 in. L
  • LFI
  • Rivet Tong , 30 in. L Rivet Tong ,30 in. L
  • Item # 36HV67
  • Mfr. Model # 5662A5
  • Rivet Tong, Type Steel, Size 4 In., Length 30 In., Diameter 4 In., Pull Capacity 15 lb., Lifting Capacity 1...More

  • Category : Magnetic Pickups
Hot Inspection Tong Handles,30 in. L
  • LFI
  • Hot Inspection Tong Handles, 30 in. L Hot Inspection Tong Handles,30 in. L
  • Item # 36HV72
  • Mfr. Model # ND-F-24
  • Hot Inspection Tong Handles, Type Steel, Size 5 In., Length 30 In., Diameter 5/1/2 In., Pull Capacity 15 lb.,...More

  • Category : Magnetic Pickups
Rivet Tong  ,42 in. L
  • LFI
  • Rivet Tong , 42 in. L Rivet Tong ,42 in. L
  • Item # 36HV68
  • Mfr. Model # 5662A6
  • Rivet Tong, Type Steel, Size 4 In., Length 42 In., Diameter 4 In., Pull Capacity 15 lb., Lifting Capacity 1...More

  • Category : Magnetic Pickups
Trimmer Tong Handles,42 in. L
  • LFI
  • Trimmer Tong Handles, 42 in. L Trimmer Tong Handles,42 in. L
  • Item # 36HV71
  • Mfr. Model # E-36-M
  • Trimmer Tong Handles, Type Medium Duty, Size 4 In., Length 42 In., Diameter 4-1/2 In., Pull Capacity 30 lb.,...More

  • Category : Magnetic Pickups
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More