Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

27 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
ESD Ergo Tweezer,Curved,4 3/4 In
MAGNETIC PICK UP PAL
Magnetic Rake,10 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Rake, 10 In W Magnetic Rake,10 In W
  • Item # 4YCK6
  • Mfr. Model # 4YCK6
  • Magnetic Rake, Length 24 In, Width 12 In, Surface Size 10 x 1 1/2 In, Extended Length 41 In, Pickup Length 10...More

  • Category : Magnetic Pickups
Telescopic Inspection Mirror Set
  • BACHARACH
  • Telescopic Inspection Mirror Set Telescopic Inspection Mirror Set
  • Item # 3KXY1
  • Mfr. Model # 2002-0300
  • Telescopic Mirror Set, Mirror Size (1)circle 1-1/4 dia, (1)circle 2 diam, (1)oval 1x2, (1)rectangle 2x3-1/2...More

  • Category : Inspection & Retrieving Tool Kits
Tweezers,Reverse Action,4-3/4in,Flat
  • TECHNI-TOOL
  • Tweezers, Reverse Action, 4-3/4in, Flat Tweezers,Reverse Action,4-3/4in,Flat
  • Item # 35PZ47
  • Mfr. Model # 2AX.SA.1
  • Tweezers, Type Reverse Action, Point Type Flat, Accurate, Round, Length 4-3/4 In., Material Anti-Magnetic,...More

  • Category : Tweezers
Magnetic Pick-Up Tool,35In
  • BESSEY
  • Magnetic Pick-Up Tool, 35In Magnetic Pick-Up Tool,35In
  • Item # 38ZD29
  • Mfr. Model # MPU-1
  • Magnetic Pick-Up Tool, Type Magnetic, Size 35 In., Length 35 In., Width 2-11/32 In., Diameter 2-5/16 In.,...More

  • Category : Magnetic Pickups
Inspection/Retrieval Kit,2 Pc
  • MAYHEW
  • Inspection/Retrieval Kit, 2 Pc Inspection/Retrieval Kit,2 Pc
  • Item # 4KMF6
  • Mfr. Model # 17705
  • Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 2, Length (In.) 7-1/2 to 32, Shaft...More

  • Category : Inspection & Retrieving Tool Kits
Insulated Tweezer,Straight,5 3/4 In
Insulated Tweezer,Bent,6 In
  • KNIPEX
  • Insulated Tweezer, Bent, 6 In Insulated Tweezer,Bent,6 In
  • Item # 2DYZ7
  • Mfr. Model # 92 37 64
  • Insulated Tweezer, Type Bent, Point Type Serrated, Length 6 In, Material Plastic Dipped Insulated, Nickel...More

  • Category : Tweezers
Tweezers,Insulated,Straight,5-1/4 In
Tweezers,ESD,Bent,Smooth,4-3/4 In,Black
Tweezers,Insulated,Straight,6 In
Tweezers,Anti-Mag/Mounting,Angled,4-3/4
Pigtail Pick,Plastic/Steel
Tweezers,Anti-Magnetic,Angled,4-3/4 In
Tweezers,High Precision,4-1/4in,Fine
  • TECHNI-TOOL
  • Tweezers, High Precision, 4-1/4in, Fine Tweezers,High Precision,4-1/4in,Fine
  • Item # 35PZ22
  • Mfr. Model # 3C.TA.0
  • Tweezers, Type High Precision, Point Type Very Sharp, Fine, Short, Length 4-1/4 In., Material Titanium,...More

  • Category : Tweezers
Tweezers,ESD Epoxy Coat,4-1/4in,V. Sharp
  • TECHNI-TOOL
  • Tweezers, ESD Epoxy Coat, 4-1/4in, V. Sharp Tweezers,ESD Epoxy Coat,4-1/4in,V. Sharp
  • Item # 35PZ45
  • Mfr. Model # 3C.SANE1
  • Tweezers, Type Precision, ESD Epoxy Coating, Point Type Very Sharp, Fine, Short, Length 4-1/4 In., Material...More

  • Category : Tweezers
Tweezers,4-1/2in,Ex Fine Tip,0.012in Tip
  • TECHNI-TOOL
  • Tweezers, 4-1/2in, Ex Fine Tip, 0.012in Tip Tweezers,4-1/2in,Ex Fine Tip,0.012in Tip
  • Item # 35PZ02
  • Mfr. Model # 51S.TA.0
  • Tweezers, Type High Precision, Point Type Extra Fine Tips, Superior Finish, Bent Tips For Max Visibility,...More

  • Category : Tweezers
Tweezers,ESD Epoxy Coat,4-1/4in,Ex. Fine
  • TECHNI-TOOL
  • Tweezers, ESD Epoxy Coat, 4-1/4in, Ex. Fine Tweezers,ESD Epoxy Coat,4-1/4in,Ex. Fine
  • Item # 35PZ46
  • Mfr. Model # 5.SANE1
  • Tweezers, Type Precision, ESD Epoxy Coating, Point Type Extra Fine Tips, Superior Finish, Length 4-1/4 In.,...More

  • Category : Tweezers
Inspection Mirror,Rectangular,20 in.
Tweezers,ESD Epoxy Coatng,4-3/4in,Round
  • TECHNI-TOOL
  • Tweezers, ESD Epoxy Coatng, 4-3/4in, Round Tweezers,ESD Epoxy Coatng,4-3/4in,Round
  • Item # 35PZ44
  • Mfr. Model # 2A.SANE1
  • Tweezers, Type Precision, ESD Epoxy Coating, Point Type Flat, Accurate, Round, Length 4-3/4 In., Material...More

  • Category : Tweezers
Tweezers,High Precision,4-3/4in,Squared
  • TECHNI-TOOL
  • Tweezers, High Precision, 4-3/4in, Squared Tweezers,High Precision,4-3/4in,Squared
  • Item # 35PZ10
  • Mfr. Model # F.SA.0
  • Tweezers, Type High Precision, Point Type Flat, Squared, Length 4-3/4 In., Material Anti-Magnetic, Anti-Acid...More

  • Category : Tweezers
Tweezers,Reverse Action,4-1/2in,V. Fine
  • TECHNI-TOOL
  • Tweezers, Reverse Action, 4-1/2in, V. Fine Tweezers,Reverse Action,4-1/2in,V. Fine
  • Item # 35PZ49
  • Mfr. Model # 7X.SA.1
  • Tweezers, Type Reverse Action, Point Type Very Fine, Curved, Length 4-1/2 In., Material Anti-Magnetic,...More

  • Category : Tweezers
Tweezers,ESD Epoxy Coating,4-3/4in,Thick
  • TECHNI-TOOL
  • Tweezers, ESD Epoxy Coating, 4-3/4in, Thick Tweezers,ESD Epoxy Coating,4-3/4in,Thick
  • Item # 35PZ43
  • Mfr. Model # 00.SANE1
  • Tweezers, Type Precision, ESD Epoxy Coating, Point Type Strong, Flat Edges, Thick, Length 4-3/4 In., Material...More

  • Category : Tweezers
Tweezers,Hgh Precs.,4-1/2in,Flat Angled
  • TECHNI-TOOL
  • Tweezers, Hgh Precs., 4-1/2in, Flat Angled Tweezers,Hgh Precs.,4-1/2in,Flat Angled
  • Item # 35PZ34
  • Mfr. Model # 6.SA.0
  • Tweezers, Type High Precision, Point Type Flat Angled, Fine, Length 4-1/2 In., Material Anti-Magnetic,...More

  • Category : Tweezers
Tweezers,Reverse Action,4-1/2in,Ex. Fine
  • TECHNI-TOOL
  • Tweezers, Reverse Action, 4-1/2in, Ex. Fine Tweezers,Reverse Action,4-1/2in,Ex. Fine
  • Item # 35PZ48
  • Mfr. Model # 5AX.SA.1
  • Tweezers, Type Reverse Action, Point Type Extra Fine Tips, Superior Finish, Length 4-1/2 In., Material...More

  • Category : Tweezers
Tweezers,Plastic Tip,5in,Fine
  • TECHNI-TOOL
  • Tweezers, Plastic Tip, 5in, Fine Tweezers,Plastic Tip,5in,Fine
  • Item # 35PY80
  • Mfr. Model # 3XCF.SA.1
  • Tweezers, Type Plastic Tip, Point Type Fine, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless Steel,...More

  • Category : Tweezers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More