Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

30 Results Found that Include 30 Products

Results per page:  16 | 32 | 48
Inspection Kit,6 1/4-25 In,6 PC
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Kit, 6 1/4-25 In, 6 PC Inspection Kit,6 1/4-25 In,6 PC
  • Item # 1VUA3
  • Mfr. Model # 1VUA3
  • Inspection Mirror Kit, Number of Pieces 6, Length (In.) 7-1/2 to 26-1/2, Handle Type Soft Plastic Grip,...More

  • Category : Inspection & Retrieving Tool Kits
Tweezer,Fine Tip,Ultra Fine,Swiss
Inspection Mirror,8-1/2 in to 37 in L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 8-1/2 in to 37 in L Inspection Mirror,8-1/2 in to 37 in L
  • Item # 45KH14
  • Mfr. Model # 45KH14
  • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 4 x 6, Oblong, Acrylic, Handle Type...More

  • Category : Inspection Mirrors
Tweezer Set,Plastic Pouch,6 Pc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tweezer Set, Plastic Pouch, 6 Pc Tweezer Set,Plastic Pouch,6 Pc
  • Item # 3LJZ3
  • Mfr. Model # 18.472
  • Tweezer Set, Laboratory, Number of Pieces 6, Application General Labwork, Includes 7 In. Curved Solder...More

  • Category : Tweezers Sets
Puller Pick,20-1/2 in.
  • PROTO
  • Puller Pick, 20-1/2 in. Puller Pick,20-1/2 in.
  • Item # 23UA51
  • Mfr. Model # J2386
  • Cotter-pin Puller Pick, Material High alloy steel 1/4 In. shanks are heat treated their entire length and...More

  • Category : Hooks and Picks
Tongs,PTFE Coated,9-2/5 In L
Retrieving Magnet,Ceramic,2In,100Lb
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Magnet, Ceramic, 2In, 100Lb Retrieving Magnet,Ceramic,2In,100Lb
  • Item # 3DYF3
  • Mfr. Model # 3DYF3
  • Retrieving Magnet, Length 2 In, Width 2 In, Surface Size 2 x 2 In, Pickup Length 2 In, Pull Capacity 100 Lb,...More

  • Category : Magnetic Pickups
Mag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • MAG-MATE
  • Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap Mag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • Item # 35T085
  • Mfr. Model # 990FLXCLP
  • Magnetic Arm Clamp, Flexible, Length (In.) 13, Magnet Type Rare Earth, Pull Capacity (Lb.) 20, Jaw Capacity...More

  • Category : Retrieving Tools
Magnetic Pickup,Telescop,13-26 In,12 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 13-26 In, 12 lb Magnetic Pickup,Telescop,13-26 In,12 lb
  • Item # 35T102
  • Mfr. Model # 931
  • Magnetic Pickup, Telescoping, Length (In.) 13, Extended Length (In.) 26, Magnet Type Rare Earth, Pull...More

  • Category : Retrieving Tools
Mechanical Fngr Rtrvr,Flxbl Jaw,23-1/2In
Telescoping Mag Pickup Tool,14Lb,7 1/2In
Tweezers,Dowel Pin,Bent,Serrated,6 In
Flexible Mirror,Acrylic,1.88x2.5 In,25 L
  • MAG-MATE
  • Flexible Mirror, Acrylic, 1.88x2.5 In, 25 L Flexible Mirror,Acrylic,1.88x2.5 In,25 L
  • Item # 35T118
  • Mfr. Model # 321S-A
  • Flexible Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-7/8 x 2-1/2, Rectangular Shape, Acrylic...More

  • Category : Inspection Mirrors
Pick-Up Tool,16-1/2 to 30 L,10 lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-Up Tool, 16-1/2 to 30 L, 10 lb Pull Pick-Up Tool,16-1/2 to 30 L,10 lb Pull
  • Item # 10E744
  • Mfr. Model # 10E744
  • Magnetic Pick-Up Tool, Telescoping, Bendable, Length 16-1/2 In., Width 11/16 In., Diameter 11/16 In.,...More

  • Category : Magnetic Pickups
Tweezers,ESD,Straight,5-1/4 In,SS,Black
Magnetic Pickup,Flex,Bend,20 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Flex, Bend, 20 In, 7 lb Magnetic Pickup,Flex,Bend,20 In,7 lb
  • Item # 35T093
  • Mfr. Model # 929S
  • Magnetic Pickup, Flexible, Bendable and Stiff, Length (In.) 20, Magnet Type Rare Earth, Pull Capacity (Lb.)...More

  • Category : Retrieving Tools
Tweezers,DowelPin,Straight,Serrated,6 In
Hook Pick,20-5/8
  • PROTO
  • Hook Pick, 20-5/8 Hook Pick,20-5/8
  • Item # 23UA50
  • Mfr. Model # J2385
  • Hook Pick, Material High alloy steel 1/4 In. shanks are heat treated their entire length and black oxide...More

  • Category : Hooks and Picks
Flex Shaft w/Mirror
  • MAYHEW
  • Flex Shaft w/Mirror Flex Shaft w/Mirror
  • Item # 4KME7
  • Mfr. Model # 17615
  • Flex Shaft w/Mirror, Number of Pieces 1, Mirror Size 1 3/4 x 2 1/2 In, Oblong, Acrylic, Handle Type PVC,...More

  • Category : Inspection Mirrors
Hook Pick,20-7/8 in.
  • PROTO
  • Hook Pick, 20-7/8 in. Hook Pick,20-7/8 in.
  • Item # 23UA53
  • Mfr. Model # J2388
  • Hook Pick, Material High alloy steel 1/4 In. shanks are heat treated their entire length and black oxide...More

  • Category : Hooks and Picks
Flexible Shaft Mag Pickup Tool,23 In
Hook Pick,21 in.
  • PROTO
  • Hook Pick, 21 in. Hook Pick,21 in.
  • Item # 23UA52
  • Mfr. Model # J2387
  • Hook Pick, Material High alloy steel 1/4 In. shanks are heat treated their entire length and black oxide...More

  • Category : Hooks and Picks
Magnetic Pick-Up Tool,21-3/4in.
Tweezers,Blunt,Straight,Serrated,5-3/4
Magnetic Pick-Up Tool,15 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 15 in. Magnetic Pick-Up Tool,15 in.
  • Item # 31LV18
  • Mfr. Model # IMPL1000
  • Magnetic Pick-Up Tool, Type Magnetic, Size 1-1/4 In., Length 15 In., Width 1-1/4 In., Diameter 1-1/4 In.,...More

  • Category : Magnetic Pickups
Tweezers,Hgh Prcision,4-3/4in,Flat Edge
  • TECHNI-TOOL
  • Tweezers, Hgh Prcision, 4-3/4in, Flat Edge Tweezers,Hgh Prcision,4-3/4in,Flat Edge
  • Item # 35PZ39
  • Mfr. Model # 0.SA.0
  • Tweezers, Type High Precision, Point Type Flat Edges, Fine Tips, Length 4-3/4 In., Material Anti-Magnetic,...More

  • Category : Tweezers
Tweezers,Precision,4-1/4in,Very Sharp
  • TECHNI-TOOL
  • Tweezers, Precision, 4-1/4in, Very Sharp Tweezers,Precision,4-1/4in,Very Sharp
  • Item # 35PZ30
  • Mfr. Model # 3C.SA.1
  • Tweezers, Type Precision, Point Type Very Sharp, Fine, Short, Length 4-1/4 In., Material Anti-Magnetic,...More

  • Category : Tweezers
Tweezers,Strong,4-1/2in,Strong Pointed
  • TECHNI-TOOL
  • Tweezers, Strong, 4-1/2in, Strong Pointed Tweezers,Strong,4-1/2in,Strong Pointed
  • Item # 35PZ38
  • Mfr. Model # 31.SA.5
  • Tweezers, Type Strong, Point Type Strong Pointed, Length 4-1/2 In., Material Anti-Magnetic, Anti-Acid...More

  • Category : Tweezers
Tweezers,Precision,4-3/4in,Very Sharp
  • TECHNI-TOOL
  • Tweezers, Precision, 4-3/4in, Very Sharp Tweezers,Precision,4-3/4in,Very Sharp
  • Item # 35PZ29
  • Mfr. Model # 3.SA.1
  • Tweezers, Type Precision, Point Type Very Sharp, Fine, Length 4-3/4 In., Material Anti-Magnetic, Anti-Acid...More

  • Category : Tweezers
Magnetic Pick-Up Tool,15 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 15 in. Magnetic Pick-Up Tool,15 in.
  • Item # 31LV19
  • Mfr. Model # IMPL2000
  • Magnetic Pick-Up Tool, Type Magnetic, Size 2-1/32 In., Length 15 In., Width 2-1/32 In., Diameter 2-1/32 In.,...More

  • Category : Magnetic Pickups
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More