Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Magnetic Pick-Up Tool,39-3/4in L.
  • GENERAL
  • Magnetic Pick-Up Tool, 39-3/4in L. Magnetic Pick-Up Tool,39-3/4in L.
  • Item # 39EP58
  • Mfr. Model # 397
  • Magnetic Pick-Up Tool,, Type Magnetic, Length 39-3/4 In., Width 3-1/8 In., Diameter 3-1/8 In., Lifting...More

  • Category : Magnetic Pickups
Inspection Tool Set,Telescoping,2 PC
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Tool Set, Telescoping, 2 PC Inspection Tool Set,Telescoping,2 PC
  • Item # 1VUA1
  • Mfr. Model # 1VUA1
  • Inspection Tool Kit, Number of Pieces 2, Length (In.) Inspection Mirror: 7-1/4 to 26-1/4; Pickup Tool: 6-1/2...More

  • Category : Inspection & Retrieving Tool Kits
Pick/Hook Set,Stl Shft, Plstc Grps,PK8
Tweezer Set,Plastic Pouch,5 Pc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tweezer Set, Plastic Pouch, 5 Pc Tweezer Set,Plastic Pouch,5 Pc
  • Item # 3LJZ2
  • Mfr. Model # 18.473
  • Tweezer Set, Laboratory, Number of Pieces 5, Application General Labwork, Plastic Pouch, Number of Pieces 5,...More

  • Category : Tweezers Sets
Tweezers,DowelPin,Straight,Serrated,6 In
Tweezer,Fine Tip,Flat/Round,Swiss
Telescoping Inspection Mirror
Lighted Claw Pickup Tool,22 In
Inspection Mirror,3-3/8 x6-1/2 to 29-1/2
Inspection Mirror,Telescoping,36 In.
Magnetic Pickup,Telescop,8 to 35 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 8 to 35 In, 7 lb Magnetic Pickup,Telescop,8 to 35 In,7 lb
  • Item # 35T099
  • Mfr. Model # 925
  • Magnetic Pickup, Telescoping, Length (In.) 8, Extended Length (In.) 35, Magnet Type Rare Earth, Pull Capacity...More

  • Category : Retrieving Tools
Magnetic Pickup,Retractable,24 In,2 lb
  • MAG-MATE
  • Magnetic Pickup, Retractable, 24 In, 2 lb Magnetic Pickup,Retractable,24 In,2 lb
  • Item # 35T095
  • Mfr. Model # 922RM
  • Magnetic Pickup, Retractable, Length (In.) 24, Magnet Type Rare Earth, Pull Capacity (Lb.) 2, Handle Type...More

  • Category : Retrieving Tools
Telescoping Pen Pickup Tool,6 3/4 In
Inspection Mirror,XL Telescoping,10in.L
Inspection Mirror,Telescoping,36 In.
Magnetic Pick-Up Tool,40 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 40 in. Magnetic Pick-Up Tool,40 in.
  • Item # 31LV17
  • Mfr. Model # MX3000WAH
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 40 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

  • Category : Magnetic Pickups
Inspection Mirror,Bendable ,12 In.
Telescoping Mirror,SS,2 x 3 In,37 In. L
Read Rite Mirror,SS,2.5x2.5 In,28.5 L
  • MAG-MATE
  • Read Rite Mirror, SS, 2.5x2.5 In, 28.5 L Read Rite Mirror,SS,2.5x2.5 In,28.5 L
  • Item # 35T125
  • Mfr. Model # 390SS
  • Telescoping Read Rite Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/2 x 2-1/2, Square Shape,...More

  • Category : Inspection Mirrors
Lock Joint Tongs,Stainless Steel
Tweezers,DowelPin,Bent,Serrated,6 In,Blk
Salvage Magnet,35 Lb Cap,3.5 In Dia
Inspection Mirror,Telescoping,25-1/2 In.
Lock Hinge Tilt Mirror,1.75 x2.5,16.25 L
  • MAG-MATE
  • Lock Hinge Tilt Mirror, 1.75 x2.5,16.25 L Lock Hinge Tilt Mirror,1.75 x2.5,16.25 L
  • Item # 35T120
  • Mfr. Model # 317
  • Locking Hinge Tilt Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-3/4 x 2-1/2, Rectangular Shape,...More

  • Category : Inspection Mirrors
Inspection Mirror,Bendable ,11-1/2 In.
Inspection Mirror,Telescoping,35 In.
Lock Hinge Tilt Mirror,1 x 1-1/2 In,11 L
  • MAG-MATE
  • Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L Lock Hinge Tilt Mirror,1 x 1-1/2 In,11 L
  • Item # 35T119
  • Mfr. Model # 311
  • Locking Hinge Tilt Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1 x 1-1/2, Rectangular Shape,...More

  • Category : Inspection Mirrors
Magnetic Pickup,Flex,Bend,20 In,3 lb
  • MAG-MATE
  • Magnetic Pickup, Flex, Bend, 20 In, 3 lb Magnetic Pickup,Flex,Bend,20 In,3 lb
  • Item # 35T092
  • Mfr. Model # 928S
  • Magnetic Pickup, Flexible, Bendable and Stiff, Length (In.) 20, Magnet Type Rare Earth, Pull Capacity (Lb.)...More

  • Category : Retrieving Tools
Tweezers,Blunt,Straight,5-3/4 In,Blk
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More