Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

58 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Inspection Mirror,2.25 x3.5x6.75-30.25 L
  • ULLMAN
  • Inspection Mirror, 2.25 x3.5x6.75-30.25 L Inspection Mirror,2.25 x3.5x6.75-30.25 L
  • Item # 16W190
  • Mfr. Model # HTK-2LT
  • Inspection Mirror, LED Lighted Telescoping, Number of Pieces 1, Mirror Size (In.) 2-1/4 x 3-1/2, Rectangular,...More

  • Category : Inspection Mirrors
Magnetic Pickup Stick,50 Lb Pull,21 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup Stick, 50 Lb Pull, 21 In L Magnetic Pickup Stick,50 Lb Pull,21 In L
  • Item # 1VTY4
  • Mfr. Model # 1VTY4
  • Magnetic Pickup Stick, Length 21 In, Dia 3 1/4 In, Extended Length 27 In, Pull Capacity 50 Lb, Ribbed...More

  • Category : Magnetic Pickups
Telescop Mirror,Glass,2-1/4 In,36-1/2 L
Pick Set,2 PC
Retrieving Tool,Telescopic Magnetic
Inspection Mirror,12-1/4 to 33 In L,LED
Inspection Mirror,2-3/8 x6-1/2 to 36-3/8
Pickup Magnet w/Extension,26 In
  • TM

    Grainger Choice

  • WESTWARD
  • Pickup Magnet w/Extension, 26 In Pickup Magnet w/Extension,26 In
  • Item # 4FPV3
  • Mfr. Model # 4FPV3
  • Pickup Magnet w/Extension, Length 26 In, Dia 3 1/2 In, Extended Length 42 In, Pickup Length 42 In, Pull...More

  • Category : Magnetic Pickups
Metal Inspection Mirror, 2X3-3/4In
Spring Claw,Mag,Flex,LED,25-3/8 In,5 lb
Magnetic Pickup,Retract,Bend,17 In,2 lb
  • MAG-MATE
  • Magnetic Pickup, Retract, Bend, 17 In, 2 lb Magnetic Pickup,Retract,Bend,17 In,2 lb
  • Item # 35T094
  • Mfr. Model # 915RM
  • Magnetic Pickup, Retractable, Bendable, Length (In.) 17, Magnet Type Rare Earth, Pull Capacity (Lb.) 2,...More

  • Category : Retrieving Tools
Pick-Up Tool w/Mirror,10 -34.25 In,16 lb
  • ULLMAN
  • Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb Pick-Up Tool w/Mirror,10 -34.25 In,16 lb
  • Item # 16W180
  • Mfr. Model # GMC-2
  • Pick-Up Tool/Inspection Mirror, Magnetic, Telescoping, 2-3/8 In. Mirror, Length 10 In., Diameter 1/2 In.,...More

  • Category : Magnetic Pickups
Inspection Mirror,LED,1-3/8x 6-1/2 to 35
Telescop Mirror,Glass,2.5x3.5 In,32.75 L
Pick And Hook Set,Steel,5-9/16in.L,5 pcs
Telescoping Inspection Mirror
  • MAYHEW
  • Telescoping Inspection Mirror Telescoping Inspection Mirror
  • Item # 4KME8
  • Mfr. Model # 17750
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size 2 1/4 x 3 5/8 In, Oblong, Acrylic, Handle Type...More

  • Category : Inspection Mirrors
Inspection Mirror,Telescoping,6-1/2in.L
Pick-Up Tool,Mag,7-1/2 to 33-3/4 In,5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb Pick-Up Tool,Mag,7-1/2 to 33-3/4 In,5 lb
  • Item # 16W182
  • Mfr. Model # HT-2
  • Magnetic Pick-Up Tool, Telescoping, Length 7-1/2 In., Diameter 1/2 In., Extended Length 33-3/4 In., Lifting...More

  • Category : Magnetic Pickups
Hook Pick, 10-3/4 in.
  • PROTO
  • Hook Pick, 10-3/4 in. Hook Pick, 10-3/4 in.
  • Item # 23UA47
  • Mfr. Model # J2382
  • Hook Pick, Material High alloy steel 1/4 In. shanks are heat treated their entire length and black oxide...More

  • Category : Hooks and Picks
Inspection Mirror,Telescoping,Round
Pick-Up Tool,Mag,8-1/4 - 30-1/4 In,16 lb
Retrieving Tool,Flexible,23 1/2 In L
Magnetic Pick-Up Tool,16-3/4inL,1-1/2 lb
Tweezers,Blunt,Straight,Serrated,4-3/4
Telescoping Magnifying Glass,LED
  • ULLMAN
  • Telescoping Magnifying Glass, LED Telescoping Magnifying Glass,LED
  • Item # 23UN12
  • Mfr. Model # MG-2LT
  • Telescoping Magnifying Glass, LED Lighted Telescoping, Number of Pieces 4, Mirror Size (In.) 2 In., Round,...More

  • Category : Inspection Mirrors
Hook Pick, 10-7/8 in.
  • PROTO
  • Hook Pick, 10-7/8 in. Hook Pick, 10-7/8 in.
  • Item # 23UA45
  • Mfr. Model # J2380
  • Hook Pick, Material High alloy steel 1/4 In. shanks are heat treated their entire length and black oxide...More

  • Category : Hooks and Picks
Pick/Hook Set,Stl Shft, Plstc Grps,PK6
Telescoping Magnifying Mirror
Telescop Mirror,Glass,2-1/4 In,14-1/2 L
Telescoping 3X Mirror Tab
Inspection Mirror,16 In L,Rectangular
Telescoping Mag Mirror,7-1/4-36-1/2 in L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More