Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

49 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Flame Inspection Mirror,9 3/4-28 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flame Inspection Mirror, 9 3/4-28 1/2 In Flame Inspection Mirror,9 3/4-28 1/2 In
  • Item # 4FPU9
  • Mfr. Model # 4FPU9
  • Flame Inspection Mirror, Telescoping, Mirror Size 2 x 3 3/4 In, Oblong, Stainless Steel, Handle Type PVC...More

  • Category : Inspection Mirrors
Pick/Hook Set,4 PC
  • STANLEY
  • Pick/Hook Set, 4 PC Pick/Hook Set,4 PC
  • Item # 2MV15
  • Mfr. Model # 82-115
  • Pick And Hook Set, Number of Pieces 4, Overall Length 6 In, Steel Shaft, Plastic Grips, For Use In A Variety...More

  • Category : Hooks and Picks
Telescoping Inspection Mirror,1 1/4 Dia
  • TM

    Grainger Choice

  • WESTWARD
  • Telescoping Inspection Mirror, 1 1/4 Dia Telescoping Inspection Mirror,1 1/4 Dia
  • Item # 4FPV1
  • Mfr. Model # 4FPV1
  • Telescoping Inspection Mirror, w/Magnet Tip, Mirror Size 1 1/4 In, Round, Glass, Handle Type Metal, Shaft...More

  • Category : Inspection Mirrors
Magnetic Hook,20 lb,2 In. Dia
Pick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 5.5 to 25.5 In, 2.5 lb Pick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
  • Item # 16W184
  • Mfr. Model # HT-5
  • Magnetic Pick-Up Tool, Telescoping, Length 5-1/2 In., Diameter 1/2 In., Extended Length 25-1/2 In., Lifting...More

  • Category : Magnetic Pickups
Plastic Tweezers,Straight,Serrated,5-1/4
Tweezer,4.25 In L,Sharp,Narrow
Telescopic Magnetic RetrievingTool,Steel
  • MAG-MATE
  • Telescopic Magnetic RetrievingTool, Steel Telescopic Magnetic RetrievingTool,Steel
  • Item # 36TU95
  • Mfr. Model # 240N
  • Telescopic Magnetic Retrieving Tool, Type Clip-On, Size 5/16 In., Length 5-1/2 In., Diameter 5/16 In.,...More

  • Category : Magnetic Pickups
Tweezer,6 In Length
Cotter Pin Puller, 7-1/2In L, 1 pc
  • GENERAL
  • Cotter Pin Puller, 7-1/2In L, 1 pc Cotter Pin Puller, 7-1/2In L, 1 pc
  • Item # 39EP65
  • Mfr. Model # 64
  • Cotter Pin Puller Set, Number of Pieces 1, Puller Length (In.) 7-1/2, Features Design allows user to extract...More

  • Category : Hooks and Picks
Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • Item # 1VTX6
  • Mfr. Model # 1VTX6
  • Magnetic Pickup, Type Telescoping, Length 5 1/4 In, Dia 1/4 In, Extended Length 25 In, Pull Capacity 3 1/2...More

  • Category : Magnetic Pickups
Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetizer/Demagnetizer, 1 x 2 In, Ceramic Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • Item # 10E858
  • Mfr. Model # 10E858
  • Magnetizer/Demagnetizer, Screwdriver, Length 1 In., Width 2 In., Ceramic, Blue, Pass Small Tools Through...More

  • Category : Magnetic Pickups
Telescoping Magnet/Mirror Set
  • TM

    Grainger Choice

  • WESTWARD
  • Telescoping Magnet/Mirror Set Telescoping Magnet/Mirror Set
  • Item # 4FPV2
  • Mfr. Model # 4FPV2
  • Telescoping Magnet/Mirror Set, Type 2-in-1, Length 7 In, Dia 1/2 In, Extended Length 19 3/4 In, Pickup Length...More

  • Category : Magnetic Pickups
Tweezer,Curved Point
Magnetic Pickup,5 Lb Pull,16-1/4 In L
Hook Pick,Steel,5-1/16in.L,1 pcs.
Magnetic Pickup w/Needle Head,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup w/Needle Head, 6 In Magnetic Pickup w/Needle Head,6 In
  • Item # 4FPU4
  • Mfr. Model # 4FPU4
  • Magnetic Pickup w/Needle Head, Length 6 In, Dia 1/4 In, Extended Length 25 In, Pickup Length 5-3/4 In, Pull...More

  • Category : Magnetic Pickups
Magnetizer/Demagnetizer,1 x1,High Energy
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetizer/Demagnetizer, 1 x1, High Energy Magnetizer/Demagnetizer,1 x1,High Energy
  • Item # 10E859
  • Mfr. Model # 10E859
  • Magnetizer/Demagnetizer, Screwdriver, Length 1 In., Width 1 In., High-Energy Flexible, Pass Small Tools...More

  • Category : Magnetic Pickups
Magnetic Pickup,7/16 In. Dia,2 lb. Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull Magnetic Pickup,7/16 In. Dia,2 lb. Pull
  • Item # 1VTZ3
  • Mfr. Model # 1VTZ3
  • Magnetic Pickup, Length 6-3/8 In., Diameter 7/16 In., Extended Length 30 In., Pull Capacity 2 lb., Copper...More

  • Category : Magnetic Pickups
Hook Pick,Steel,5-1/8in.L,1 pcs.
Magnetic Pick-Up Tool,19 In. L,2 lb.
  • ULLMAN
  • Magnetic Pick-Up Tool, 19 In. L, 2 lb. Magnetic Pick-Up Tool,19 In. L,2 lb.
  • Item # 19LZ14
  • Mfr. Model # NO. 4T
  • Magnetic Pick-Up Tool, Type Magnetic, Size 4-1/2 In., Length 19 In., Diameter 1/4 In., Extended Length 4-1/2...More

  • Category : Magnetic Pickups
Inspection Mirror,8-5/8 in. L
  • GENERAL
  • Inspection Mirror, 8-5/8 in. L Inspection Mirror,8-5/8 in. L
  • Item # 39EP60
  • Mfr. Model # 555
  • Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/4, Circular, Glass, Handle Type Knurled...More

  • Category : Inspection Mirrors
Tweezer,Spade Offset,4-1/2in.L
  • AVEN
  • Tweezer, Spade Offset, 4-1/2in.L Tweezer,Spade Offset,4-1/2in.L
  • Item # 39AN58
  • Mfr. Model # 18491
  • Tweezer, Type General Purpose, Point Type Spade Offset, Length 4-1/2 In., Material Stainless Steel, Resists...More

  • Category : Tweezers
Tweezer,5 In Length
Tweezer,Fine,5 in. L,SS
  • EXCELTA
  • Tweezer, Fine, 5 in. L, SS Tweezer,Fine,5 in. L,SS
  • Item # 32NE79
  • Mfr. Model # AA-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Fine, Length 5 In., Material Stainless Steel, Resists Acid,...More

  • Category : Tweezers
Inspection Mirror,Round,7/8 In Dia
Precision Chip Lifter,2 x 5-3/4 In
Tweezer,Flat,4-3/4 in. L,SS
  • EXCELTA
  • Tweezer, Flat, 4-3/4 in. L, SS Tweezer,Flat,4-3/4 in. L,SS
  • Item # 32NE84
  • Mfr. Model # 2A-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Flat, Length 4-3/4 In., Material Stainless Steel, Resists Acid,...More

  • Category : Tweezers
Tweezer,Fine,4-1/4 in. L,SS
  • EXCELTA
  • Tweezer, Fine, 4-1/4 in. L, SS Tweezer,Fine,4-1/4 in. L,SS
  • Item # 32NE87
  • Mfr. Model # 3C-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Fine, Length 4-1/4 In., Material Stainless Steel, Resists Acid,...More

  • Category : Tweezers
Telescoping Alligator Clip,5-1/2 in. L
Magnetic Pickup,2 Lb Pull,24-1/8 In L
Flexible Spring Claw,23-1/2 in. L,10 lb.
  • ULLMAN
  • Flexible Spring Claw, 23-1/2 in. L, 10 lb. Flexible Spring Claw,23-1/2 in. L,10 lb.
  • Item # 19LZ11
  • Mfr. Model # NO. 16
  • Flexible Spring Claw, Type Flexible, Size 23-1/2 In., Length 23-1/2 In., Width 1/4 In., Diameter 1/4 In.,...More

  • Category : Magnetic Pickups
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More