Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Inspection and Retrieving Tools

79 Results Found that Include 79 Products

Results per page:  16 | 32 | 48
Telescoping Inspection Mirror,1 1/4 Dia
  • TM

    Grainger Choice

  • WESTWARD
  • Telescoping Inspection Mirror, 1 1/4 Dia Telescoping Inspection Mirror,1 1/4 Dia
  • Item # 4FPV1
  • Mfr. Model # 4FPV1
  • Telescoping Inspection Mirror, w/Magnet Tip, Mirror Size 1 1/4 In, Round, Glass, Handle Type Metal, Shaft...More

  • Category : Inspection Mirrors
Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • Item # 1VTX6
  • Mfr. Model # 1VTX6
  • Magnetic Pickup, Type Telescoping, Length 5 1/4 In, Dia 1/4 In, Extended Length 25 In, Pull Capacity 3 1/2...More

  • Category : Magnetic Pickups
Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • Item # 10E742
  • Mfr. Model # 10E742
  • Magnetic Pick-Up Tool, Telescoping With Scribe, Length 6-3/8 In., Width 9/32 In., Diameter 5/16 In., Extended...More

  • Category : Magnetic Pickups
Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetizer/Demagnetizer, 1 x 2 In, Ceramic Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • Item # 10E858
  • Mfr. Model # 10E858
  • Magnetizer/Demagnetizer, Screwdriver, Length 1 In., Width 2 In., Ceramic, Blue, Pass Small Tools Through...More

  • Category : Magnetic Pickups
Magnetic Pickup,2 Lb Pull,5-1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 2 Lb Pull, 5-1/4 In L Magnetic Pickup,2 Lb Pull,5-1/4 In L
  • Item # 1VTZ2
  • Mfr. Model # 1VTZ2
  • Magnetic PickupLength 5-1/4 In., Width 3/8 In.Extended Length 24 In.Pull Capacity 2 lb.Copper...More

  • Category : Magnetic Pickups
Flame Inspection Mirror,9 3/4-28 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flame Inspection Mirror, 9 3/4-28 1/2 In Flame Inspection Mirror,9 3/4-28 1/2 In
  • Item # 4FPU9
  • Mfr. Model # 4FPU9
  • Flame Inspection Mirror, Telescoping, Mirror Size 2 x 3 3/4 In, Oblong, Stainless Steel, Handle Type PVC...More

  • Category : Inspection Mirrors
Magnetic Sweeper,18 In,35Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, 18 In, 35Lb Pull Magnetic Sweeper,18 In,35Lb Pull
  • Item # 1VTY3
  • Mfr. Model # 1VTY3
  • Magnetic SweeperLength 18 In., Width 2 In.Extended Length 42 In.Pull Capacity 35 lb.Wheel Dia. 3 In.Assembly...More

  • Category : Magnetic Pickups
Tweezer Kit,9 PC
  • TM

    Grainger Choice

  • WESTWARD
  • Tweezer Kit, 9 PC Tweezer Kit,9 PC
  • Item # 4YR08
  • Mfr. Model # 4YR08
  • Tweezer Kit, General Assortment, With Pouch, 9 Pieces

  • Category : Tweezers Sets
Inspection/Retrieval Set,Neodymium,7 PC
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection/Retrieval Set, Neodymium, 7 PC Inspection/Retrieval Set,Neodymium,7 PC
  • Item # 1VUA6
  • Mfr. Model # 1VUA6
  • Inspection/Retrieval Tool Set, 7 PC, Length (In.) 13, Shaft Material Stainless Steel, Handle Type Soft Grip,...More

  • Category : Inspection & Retrieving Tool Kits
Pickup Magnet w/Extension,26 In
  • TM

    Grainger Choice

  • WESTWARD
  • Pickup Magnet w/Extension, 26 In Pickup Magnet w/Extension,26 In
  • Item # 4FPV3
  • Mfr. Model # 4FPV3
  • Pickup Magnet w/Extension, Length 26 In, Dia 3 1/2 In, Extended Length 42 In, Pickup Length 42 In, Pull...More

  • Category : Magnetic Pickups
Flexible Magnet,Neodymium,20 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible Magnet, Neodymium, 20 In Flexible Magnet,Neodymium,20 In
  • Item # 4FPU8
  • Mfr. Model # 4FPU8
  • Flexible Magnet, Length 20 In, Dia 1/2 In, Pickup Length 20 In, Pull Capacity 5 Lb, Neodymium Magnet is...More

  • Category : Magnetic Pickups
Magnetic Sweeper,Hang-Type,48 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 48 In Magnetic Sweeper,Hang-Type,48 In
  • Item # 2VAH2
  • Mfr. Model # 2VAH2
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 48 In., Width 5 In., Diameter 1-3/4 In., Surface Size 48 In....More

  • Category : Magnetic Pickups
Rolling Magnetic Sweeper,150 Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Rolling Magnetic Sweeper, 150 Lb Pull Rolling Magnetic Sweeper,150 Lb Pull
  • Item # 1VTY2
  • Mfr. Model # 1VTY2
  • Magnetic SweeperLength 24 In., Width 7-1/2 In.Extended Length 47 In.Pull Capacity 150 lb.Solid Rubber Tires...More

  • Category : Magnetic Pickups
Flexible Magnet,Neodymium,24 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible Magnet, Neodymium, 24 In Flexible Magnet,Neodymium,24 In
  • Item # 4FPV5
  • Mfr. Model # 4FPV5
  • Flexible Magnet, Length 24 In, Dia 1/2 In, Pickup Length 24 In, Lifting Capacity 5 Lb, Neodymium Magnet is...More

  • Category : Magnetic Pickups
Inspection Mirror,8-1/2 in to 37 in L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 8-1/2 in to 37 in L Inspection Mirror,8-1/2 in to 37 in L
  • Item # 45KH14
  • Mfr. Model # 45KH14
  • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 4 x 6, Oblong, Acrylic, Handle Type...More

  • Category : Inspection Mirrors
Inspection Mirror,12In L,Oval Shape
Magnetic Pickup,3 1/2-5 lb.,6-1/4 In
Inspection Mirror,9 to 18 1/2 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 9 to 18 1/2 In L Inspection Mirror,9 to 18 1/2 In L
  • Item # 1VTY9
  • Mfr. Model # 1VTY9
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

  • Category : Inspection Mirrors
Magnetic Pickup Attachment,3 3/8 In Dia
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup Attachment, 3 3/8 In Dia Magnetic Pickup Attachment,3 3/8 In Dia
  • Item # 4FPU7
  • Mfr. Model # 4FPU7
  • Magnetic Pickup Attachment, Length 4 In, Dia 3 3/8 In, Pull Capacity 65 Lb, Features Pre-Threaded Magnetic...More

  • Category : Magnetic Pickups
Inspection Mirror,6 1/2 to 30 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 6 1/2 to 30 In L Inspection Mirror,6 1/2 to 30 In L
  • Item # 1VTX8
  • Mfr. Model # 1VTX8
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

  • Category : Inspection Mirrors
Inspection Mirror,9 1/4 to 30 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 9 1/4 to 30 In L Inspection Mirror,9 1/4 to 30 In L
  • Item # 1VUA9
  • Mfr. Model # 1VUA9
  • Inspection Mirror, TelescopingMirror Size (In.) 2 x 3, Rectangular, Transparent Nylon Polymer, Handle Type...More

  • Category : Inspection Mirrors
Retrieving Magnet,Ceramic,5x3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Magnet, Ceramic, 5x3/4 In Retrieving Magnet,Ceramic,5x3/4 In
  • Item # 3DYE9
  • Mfr. Model # 3DYE9
  • Retrieving Magnet, Length 5 In, Width 3/4 In, Surface Size 5 x 3/4 In, Pickup Length 5 In, Pull Capacity 100...More

  • Category : Magnetic Pickups
Magnetic Pick-Up Tool,6-1/2 in. L,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pick-Up Tool, 6-1/2 in. L, Manual Magnetic Pick-Up Tool,6-1/2 in. L,Manual
  • Item # 45KH16
  • Mfr. Model # 45KH16
  • Magnetic Pick-Up Tool, Type Telescoping, Size N/A, Length 6-1/2 In., Width N/A, Diameter 9/16 In., Surface...More

  • Category : Magnetic Pickups
Inspection Mirror,10-1/4 In L,Circular
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 10-1/4 In L, Circular Inspection Mirror,10-1/4 In L,Circular
  • Item # 1VTY6
  • Mfr. Model # 1VTY6
  • Inspection MirrorMirror Size (In.) 1-1/4, CircularHandle Type Grip etched into body of wandLength (In.) 10-1/4...More

  • Category : Inspection Mirrors
Inspection Mirror,10-1/2 to 19-3/4 In L
Pick-up Tool w/Release,23 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-up Tool w/Release, 23 1/2 In Pick-up Tool w/Release,23 1/2 In
  • Item # 3DYE2
  • Mfr. Model # 3DYE2
  • Pick-up Tool with Release, Size 23 1/2 In, Length 16 In, Width 2 11/16 In, Dia 1 In, Surface Size 16 x 2...More

  • Category : Magnetic Pickups
Inspection Mirror,11 1/2 In L,Rectang
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 11 1/2 In L, Rectang Inspection Mirror,11 1/2 In L,Rectang
  • Item # 1VTZ1
  • Mfr. Model # 1VTZ1
  • Inspection Mirror, With BaseMirror Size (In.) 3 1/2''*2 1/8, Rectangular, Glass, Handle Type Metal, Shaft...More

  • Category : Inspection Mirrors
Magnetic Sweeper w/Release,13 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper w/Release, 13 In W Magnetic Sweeper w/Release,13 In W
  • Item # 4YCK5
  • Mfr. Model # 4YCK5
  • Magnetic Sweeper, Type w/Wheels and Release, Length 24 In, Width 15 1/8 In, Surface Size 13 x 1 1/2 In,...More

  • Category : Magnetic Pickups
Magnetic Pickup,2 Lb Pull,24-1/8 In L
Inspection Kit,6 1/4-25 In,6 PC
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Kit, 6 1/4-25 In, 6 PC Inspection Kit,6 1/4-25 In,6 PC
  • Item # 1VUA3
  • Mfr. Model # 1VUA3
  • Inspection Mirror Kit, Number of Pieces 6, Length (In.) 7-1/2 to 26-1/2, Handle Type Soft Plastic Grip,...More

  • Category : Inspection & Retrieving Tool Kits
Magnetic Pickup,2 Lb Pull,5 1/2 In L
Magnetic Sweeper,13x2 In,35Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, 13x2 In, 35Lb Pull Magnetic Sweeper,13x2 In,35Lb Pull
  • Item # 1VTY1
  • Mfr. Model # 1VTY1
  • Magnetic SweeperLength 13 In., Width 2 In.Extended Length 42 In.Pull Capacity 35 lb.Solid Rubber Tires With...More

  • Category : Magnetic Pickups
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More