Skip Content

Inside Micrometers

125 results found that include 125 products

Grainger carries a wide range of inside micrometers designed to help you obtain precise measurements of the inner diameter of nuts, tubes and other objects. Available in a number of styles and configurations, Grainger can help you find the right micrometers that feature minimum and maximum diameters inside ideal for a range of applications.Close

Filter Results By

Branch Availability
Item
Rod Type
Resolution
Range
Movement of Screw
Number of Measuring Rods
Number of Gauges
Thimble
Brand
Price
Shop By
Ratings

Viewing as

List
  • Inside Micrometer Set,4 to 32 In
    Inside Micrometer Set,4 to 32 In
    • STARRETT
    • Item # 5UAC0
    • Mfr. Model # 823DZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 32 In., Movement of Screw 1 In.,...More

  • Inside Micrometer,1-1/2 to 8 In
    Inside Micrometer,1-1/2 to 8 In
    • STARRETT
    • Item # 2ZUC6
    • Mfr. Model # 823AZ
    • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 1-1/2 to 8 In., Movement of Screw 1/2 In.,...More

  • Inside Micrometer Set,2 to 12 In
    Inside Micrometer Set,2 to 12 In
    • STARRETT
    • Item # 2ZUC5
    • Mfr. Model # 124BZ
    • Inside Micrometer Set, Rod Type Solid, Resolution 0.001 In., Range 2 to 12 In., Movement of Screw 1/2 In.,...More

  • Inside Micrometer Set,2 to 8 In
    Inside Micrometer Set,2 to 8 In
    • STARRETT
    • Item # 2ZUC4
    • Mfr. Model # 124AZ
    • Inside Micrometer Set, Rod Type Solid, Resolution 0.001 In., Range 2 to 8 In., Movement of Screw 1/2 In.,...More

  • Inside Micrometer,4 to 40 In
    Inside Micrometer,4 to 40 In
    • MITUTOYO
    • Item # 4CGT7
    • Mfr. Model # 139-202
    • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 4 to 40 In., Movement of Screw 1 In., Number...More

  • Inside Micrometer,4 to 40 In
    Inside Micrometer,4 to 40 In
    • STARRETT
    • Item # 2ZUC8
    • Mfr. Model # 823EZ
    • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 4 to 40 In., Movement of Screw 1 In., Number...More

  • Inside Micrometer,2 to 12 In
    Inside Micrometer,2 to 12 In
    • MITUTOYO
    • Item # 4LA58
    • Mfr. Model # 141-233
    • Inside Micrometer, Rod Type Solid, Resolution 0.001 In., Range 2 to 12 In., Movement of Screw 1/2 In., Number...More

  • Groove Micrometer,0.050 to 1.050 In
    Groove Micrometer,0.050 to 1.050 In
    • STARRETT
    • Item # 5TZZ7
    • Mfr. Model # 260Z
    • Inside Groove Micrometer, Resolution 0.001 In., Range 0.050 to 1.050 In., Movement of Screw 1 In., Thimble...More

  • Groove Micrometer,0.055 to 1.05 In ID
    Groove Micrometer,0.055 to 1.05 In ID
    • MITUTOYO
    • Item # 4CGF2
    • Mfr. Model # 146-131
    • Inside Groove Micrometer, Resolution 0.001 In., Range 0.055 to 1.05 In. ID, 0 to 1 In. OD, Thimble Ratchet,...More

  • Inside Micrometer Set,6 to 78 In
    Inside Micrometer Set,6 to 78 In
    • STARRETT
    • Item # 5UAA7
    • Mfr. Model # 128AZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 6 to 78 In., Movement of Screw 2 In.,...More

  • Inside Groove Micrometer,0.5 to 1.5 In
    Inside Groove Micrometer,0.5 to 1.5 In
    • STARRETT
    • Item # 5UAC3
    • Mfr. Model # 701A
    • Inside Groove Micrometer, Resolution 0.001 In., Range 0.500 to 1.500 In., Movement of Screw 1 In., Thimble...More

  • Inside Micrometer,0.787 to 0.984" Range
    Inside Micrometer,0.787 to 0.984" Range
    • STARRETT
    • Item # 53VE61
    • Mfr. Model # 78MXTZ-25
    • Inside Bore Gage Micrometer, Rod Type Tubular, Resolution 0.005mm, Range 0.787 to 0.984 In., Movement of...More

  • Inside Micrometer,1.2 to 1.4 In
    Inside Micrometer,1.2 to 1.4 In
    • BROWN & SHARPE
    • Item # 5RCH4
    • Mfr. Model # 599-281-14
    • Inside Micrometer, Rod Type Solid, Resolution 0.0002 In., Range 1.2 to 1.4 In., Number of Measuring Rods 1,...More

  • Inside Micrometer Set,1.6 to 4.0 In
    Inside Micrometer Set,1.6 to 4.0 In
    • BROWN & SHARPE
    • Item # 38P022
    • Mfr. Model # 00881900
    • Inside Micrometer Set, Rod Type Solid, Resolution 0.0002 In., Range 1.6 to 4.0 In., Number of Measuring Rods...More

  • Inside Micrometer Set,0.001" Resolution
    Inside Micrometer Set,0.001" Resolution
    • STARRETT
    • Item # 30A206
    • Mfr. Model # 124DZ
    • Inside Micrometer Set, Rod Type Solid, Resolution 0.001 In., Range 2 to 32 In., Movement of Screw 1/2 In., 1...More

  • Micrometer Bore Gage,0.00025" Resolution
    Micrometer Bore Gage,0.00025" Resolution
    • STARRETT
    • Item # 30A294
    • Mfr. Model # 78XTZ-750
    • Micrometer Bore Gage, Resolution 0.00025 In., Range 5/8 to 3/4 In., Movement of Screw 3/8 In., Number of...More

  • Inside Micrometer,0.8 to 1 In
    Inside Micrometer,0.8 to 1 In
    • BROWN & SHARPE
    • Item # 5RCN4
    • Mfr. Model # 599-281-10
    • Inside Micrometer, Rod Type Solid, Resolution 0.0002 In., Range 0.8 to 1 In., Number of Measuring Rods 1,...More

  • Inside Micrometer Set,4 to 24 In
    Inside Micrometer Set,4 to 24 In
    • STARRETT
    • Item # 5UAA9
    • Mfr. Model # 823CZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.001 In., Range 4 to 24 In., Movement of Screw 1 In.,...More

  • Inside Micrometer,1.5 to 12 In
    Inside Micrometer,1.5 to 12 In
    • MITUTOYO
    • Item # 4LA56
    • Mfr. Model # 139-201
    • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 1.5 to 12 In., Movement of Screw 1/2 In.,...More

  • Inside Micrometer,1-1/2 to 12 In
    Inside Micrometer,1-1/2 to 12 In
    • STARRETT
    • Item # 2ZUC7
    • Mfr. Model # 823BZ
    • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 1-1/2 to 12 In., Movement of Screw 1/2 In.,...More

  • Micrometer,Inside,2-12
    Micrometer,Inside,2-12
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 6XU73
    • Mfr. Model # 6XU73
    • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Movement of Screw 1/2 In., Number of Measuring...More

  • Inside Micrometer,0.2 to 1.2 In
    Inside Micrometer,0.2 to 1.2 In
    • MITUTOYO
    • Item # 4CGT8
    • Mfr. Model # 145-193
    • Inside Micrometer, Resolution 0.001 In., Range 0.2 to 1.2 In., Thimble Ratchet, SPC Output Yes, Anvil Pin,...More

  • Inside Micrometer,2 to 8 In
    Inside Micrometer,2 to 8 In
    • MITUTOYO
    • Item # 4LA57
    • Mfr. Model # 141-208
    • Inside Micrometer, Rod Type Solid, Resolution 0.001 In., Range 2 to 8 In., Movement of Screw 1/2 In., Number...More

  • Inside Micrometer,0.2 to 1.2 In
    Inside Micrometer,0.2 to 1.2 In
    • STARRETT
    • Item # 5UAC1
    • Mfr. Model # 700A
    • Inside Micrometer, Resolution 0.001 In., Range 0.2 to 1.2 In., Movement of Screw 1 In., Number of Measuring...More

  • Inside Micrometer Set,8 to 32 In
    Inside Micrometer Set,8 to 32 In
    • STARRETT
    • Item # 5UAA8
    • Mfr. Model # 124CZ
    • Inside Micrometer Set, Rod Type Solid, Resolution 0.001 In., Range 8 to 32 In., Movement of Screw 1/2 In.,...More

  • Inside Groove Micrometer,1.5 to 2.5 In
    Inside Groove Micrometer,1.5 to 2.5 In
    • STARRETT
    • Item # 5UAC4
    • Mfr. Model # 701B
    • Inside Groove Micrometer, Resolution 0.001 In., Range 1.500 to 2.500 In., Movement of Screw 1 In., Thimble...More

  • Inside Micrometer,1 to 2 In
    Inside Micrometer,1 to 2 In
    • STARRETT
    • Item # 5UAC2
    • Mfr. Model # 700B
    • Inside Micrometer, Resolution 0.001 In., Range 1 to 2 In., Movement of Screw 1 In., Number of Measuring Rods...More

  • Inside Micrometer Set,6 to 8" Range
    Inside Micrometer Set,6 to 8" Range
    • STARRETT
    • Item # 53VE59
    • Mfr. Model # S770BXTLZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.00005 In., Range 6 to 8 In., Movement of Screw 1 In.,...More

  • Inside Micrometer,3.937 to 4.921" Range
    Inside Micrometer,3.937 to 4.921" Range
    • STARRETT
    • Item # 53VE60
    • Mfr. Model # 78MXTZ-125
    • Inside Bore Gage Micrometer, Rod Type Tubular, Resolution 0.005mm, Range 3.937 to 4.921 In., Movement of...More

  • Inside Micrometer Set,2 to 4" Range
    Inside Micrometer Set,2 to 4" Range
    • STARRETT
    • Item # 53VE56
    • Mfr. Model # S770BXTFZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.00005 In., Range 2 to 4 In., Movement of Screw 1 In.,...More

  • Micrometer Set,0.250 to 0.375" Range
    Micrometer Set,0.250 to 0.375" Range
    • STARRETT
    • Item # 53VE53
    • Mfr. Model # S770BXTCZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.00005 In., Range 0.250 to 0.375 In., Movement of Screw...More

  • Inside Micrometer Set,4 to 6" Range
    Inside Micrometer Set,4 to 6" Range
    • STARRETT
    • Item # 53VE58
    • Mfr. Model # S770BXTKZ
    • Inside Micrometer Set, Rod Type Tubular, Resolution 0.00005 In., Range 4 to 6 In., Movement of Screw 1 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More