Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Used For
Form
Weight
Brand
Price
Shop By
Ratings

Insecticides and Repellents

58 Results Found that Include 107 Products

Results per page:  16 | 32 | 48
Wasp and Hornet Killer,14 oz.
Wasp and Hornet Killer,Aerosol,12 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wasp and Hornet Killer, Aerosol, 12 oz. Wasp and Hornet Killer,Aerosol,12 oz.
  • Item # 2DCB5
  • Mfr. Model # 2DCB5
  • Wasp and Hornet Killer, Used For Wasps and Hornets, Weight 12 oz., Active Ingredients Tetramethrin 0.10...More

Wasp and Hornet Killer,Aerosol,14 oz.
Wasp and Hornet Killer,Aerosol,12 oz.
  • THE END
  • Wasp and Hornet Killer, Aerosol, 12 oz. Wasp and Hornet Killer,Aerosol,12 oz.
  • Item # 6XMH4
  • Mfr. Model # 18320
  • Wasp and Hornet Killer, Used For Wasps, Hornets, Yellow Jackets, Bees, Weight 12 oz., Active Ingredients...More

Crawling Insect Killer,Aerosol
  • TM

    Grainger Choice

  • TOUGH GUY
  • Crawling Insect Killer, Aerosol Crawling Insect Killer,Aerosol
  • Item # 2DCB3
  • Mfr. Model # 2DCB3
  • Crawling Insect Killer, Used For Ants, Cockroaches, Crickets, Centipedes, Silverfish and Spiders, Weight 20...More

Wasp and Hornet Killer,14 oz.,Aerosol
Insect Repellent,2 oz. Weight
  • TEC LABS
  • Insect Repellent, 2 oz. Weight Insect Repellent,2 oz. Weight
  • Item # 8AH29
  • Mfr. Model # FG10025
  • Insect Repellent, Used For 10 hr. Insect Repellent Against Ticks, Mosquitoes and Other Biting Insects, Form...More

Flying Insect Killer,Dry Fog,20 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flying Insect Killer, Dry Fog, 20 oz. Flying Insect Killer
  • Item # 2DCB1
  • Mfr. Model # 2DCB1
  • Flying Insect Killer, Used For Flying Insects, Weight 20 oz., Active Ingredients Natural Pyrethrins, Dilution...More

Crawling Insect Killer,Spray
  • ENFORCER PRODUCTS
  • Crawling Insect Killer, Spray Crawling Insect Killer,Spray
  • Item # 2HZA9
  • Mfr. Model # EBM128
  • Crawling Insect Killer, Used For Ants, Bees, Black Widow Spiders, Brown Recluse Spiders, Fleas, Ticks,...More

Ant Killer,15 oz.,Aerosol
  • SPECTRACIDE
  • Ant Killer, 15 oz., Aerosol Ant Killer,15 oz.,Aerosol
  • Item # 36WG38
  • Mfr. Model # HG-51200
  • Ant Killer, Used For Killing Ants, Form Aerosol, Weight 15 oz., Dilution Ratio Ready to Use, Package...More

  • ENFORCER PRODUCTS
  • Pesticide Pesticide
  • Multiple product options available

    Multiple product options available

Flying Insect Killer,Dry Fog
  • THE END
  • Flying Insect Killer, Dry Fog Flying Insect Killer,Dry Fog
  • Item # 6XMH6
  • Mfr. Model # 45120
  • Flying Insect Killer, Used For Flying Insects and Bed Bugs, Weight 14 oz., Active Ingredients Pyrethrins,...More

Wasp and Hornet Killer,12 oz.
  • SPRAYON
  • Wasp and Hornet Killer, 12 oz. Wasp and Hornet Killer,12 oz.
  • Item # 6KDR2
  • Mfr. Model # S00857000
  • Wasp and Hornet Killer, Used For Wasps and Hornets, Weight 12 oz., Dilution Ratio Ready to Use, Package...More

Bed Bug Killer,Aerosol,14 oz.
  • ENFORCER PRODUCTS
  • Bed Bug Killer, Aerosol, 14 oz. Bed Bug Killer,Aerosol,14 oz.
  • Item # 6WXE5
  • Mfr. Model # EBBK14
  • Bed Bug Killer, Used For Bed Bugs, Bed Bug Eggs, Dust Mites, Lice, Weight 14 oz., Active Ingredients...More

Insecticide,Concentrate,1 oz.
  • ENFORCER PRODUCTS
  • Insecticide, Concentrate, 1 oz. Insecticide,Concentrate,1 oz.
  • Item # 2HZB1
  • Mfr. Model # ONC1
  • Crawling and Flying Insect Killer, Used For Cockroaches, Ants, Mosquitoes, Carpenter Ants, Spiders, Crickets,...More

Roach and Ant Killer,17.5 oz.,Aerosol
Insect Repellent/Sunscreen,PK100
  • SCRUBS
  • Insect Repellent/Sunscreen, PK100 Insect Repellent/Sunscreen,PK100
  • Item # 2FLN3
  • Mfr. Model # 91501
  • Insect Repellent/Sunscreen Wipes, Used For Highly Effective Protection from Mosquitos, Chiggers,Ticks,Flies,...More

Insecticide,1 fl. oz.,Liquid Concentrate
Results per page:  16 | 32 | 48

Grainger carries powerful insecticides to help protect people and buildings from the dangers insects can pose. Get wasp and hornet killer spray to help keep residential homes and commercial spaces safe from these potentially dangerous stinging insects. Kill pesky home invaders like crickets, centipedes, silverfish, spiders and more with crawling insect killer. Whatever insect you need to exterminate, chances are you’ll find an insecticide that can do the job at Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More