Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Insecticides and Pest Control

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Insect Repellent,Aerosol,6 oz. Weight
  • OFF
  • Insect Repellent, Aerosol, 6 oz. Weight Insect Repellent
  • Item # 4HK65
  • Mfr. Model # CB018425
  • Insect Repellent, Used For Provides up to Six Hours of Protection from Mosquitoes, Flies, Ticks, Chiggers and...More

  • Category : Insecticides, Traps, and Repellents
Wasp and Hornet Killer,14 oz.
Wasp and Hornet Killer,Aerosol,12 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wasp and Hornet Killer, Aerosol, 12 oz. Wasp and Hornet Killer,Aerosol,12 oz.
  • Item # 2DCB5
  • Mfr. Model # 2DCB5
  • Wasp and Hornet Killer, Used For Wasps and Hornets, Weight 12 oz., Active Ingredients Tetramethrin 0.10...More

  • Category : Insecticides, Traps, and Repellents
Wasp and Hornet Killer,14 oz.,Aerosol
Fly and Wasp Trap,24 In. L,2 In. W
Insect Repellent,2 oz. Weight
Rat Trap,3-3/4 In. L,5-1/4 In. W
Insect Repellent,DEET 30 per.,PK50
Crawling Insect Killer,Residual Action
11" x 11" x 17-3/4" Residential Insect Kille
18-1/2" x 3-7/8" x 11" Residential Electroni
Visual Bird Repellers, Weight: 2 lb., Used For Bird&#x
Rodenticide,Green Chunks,9 lb. Pail
Tamper Resistant Rodent Station
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tamper Resistant Rodent Station Tamper Resistant Rodent Station
  • Item # 32J093
  • Mfr. Model # 32J093
  • Tamper Resistant Rodent Station, Disposable No, Used For Rodent Control, Trap Style Bait Box, Overall Length...More

  • Category : Rodent Traps and Bait Stations
Rat Trap,3-1/2 In. L,5-7/8 In. W
15" x 5" x 25-3/4" Agri Business/Commercial&
Visual Bird Repellers, Weight: 1 lb., Used For Bird&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More