Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Marker Type
Tip Size
Color
Temp. Range
NSF Certified
Brand
Price
Shop By
Ratings

Industrial Markers

31 Results Found that Include 182 Products

Results per page:  16 | 32 | 48
Permanent UV Marker with Medium Tip Size, Clear
  • SUPER MET-AL MARKER
  • Permanent UV Marker with Medium Tip Size, Clear Permanent UV Marker with Medium Tip Size, Clear
  • Item # 16X099
  • Mfr. Model # 04500
  • UV Marker, Permanent, Tip Size Medium, Clear, Temp. Range -50 Degrees to 150 Degrees F, NSF Certified No, Tip...More

Permanent UV Marker with Medium Tip Size, Clear-Invisible
Scratch Eraser Wood Repair Marker Assortment with Medium Ti
Water Removable White Ring Remover with Medium Tip Size,&#x
Peel Off Tile Markers with 3/16" Tip Size, Black&
Permanent Industrial Marker with 0.5mm Tip Size, Black
  • MILWAUKEE
  • Permanent Industrial Marker with 0.5mm Tip Size, Black Permanent Industrial Marker with 0.5mm Tip Size, Black
  • Item # 48XW27
  • Mfr. Model # 48-22-3154
  • Industrial Marker, Permanent, Tip Size 0.5mm, Black, Temp. Range 20 Degrees to 140 Degrees F, NSF Certified...More

Permanent Industrial Highlighter with 0.150" Tip Size, Yell
  • MILWAUKEE
  • Permanent Industrial Highlighter with 0.150" Tip Size, Yellow Permanent Industrial Highlighter with 0.150" Tip Size, Yellow
  • Item # 48XW34
  • Mfr. Model # 48-22-3201
  • Industrial Highlighter, Permanent, Tip Size 0.150 In., Yellow, Temp. Range 20 Degrees to 140 Degrees F, NSF...More

Permanent Industrial Marker with 0.050" Tip Size, Red
  • MILWAUKEE
  • Permanent Industrial Marker with 0.050" Tip Size, Red Permanent Industrial Marker with 0.050" Tip Size, Red
  • Item # 48XW08
  • Mfr. Model # 48-22-3170
  • Industrial Marker, Permanent, Tip Size 0.050 In., Red, Temp. Range 20 Degrees to 140 Degrees F, NSF Certified...More

Permanent Industrial Marker with 0.050" Tip Size, Silver
  • MILWAUKEE
  • Permanent Industrial Marker with 0.050" Tip Size, Silver Permanent Industrial Marker with 0.050" Tip Size, Silver
  • Item # 48XW17
  • Mfr. Model # 48-22-3121
  • Industrial Marker, Permanent, Tip Size 0.050 In., Silver, Temp. Range 20 Degrees to 140 Degrees F, NSF...More

Permanent Industrial Marker with 0.200" Tip Size, Black
  • MILWAUKEE
  • Permanent Industrial Marker with 0.200" Tip Size, Black Permanent Industrial Marker with 0.200" Tip Size, Black
  • Item # 48XW11
  • Mfr. Model # 48-22-3130
  • Industrial Marker, Permanent, Tip Size 0.200 In., Black, Temp. Range 20 Degrees to 140 Degrees F, NSF...More

Permanent Industrial Marker with 0.050" Tip Size, Green
  • MILWAUKEE
  • Permanent Industrial Marker with 0.050" Tip Size, Green Permanent Industrial Marker with 0.050" Tip Size, Green
  • Item # 48XW10
  • Mfr. Model # 48-22-3190
  • Industrial Marker, Permanent, Tip Size 0.050 In., Green, Temp. Range 20 Degrees to 140 Degrees F, NSF...More

Permanent Industrial Marker with 0.050" Tip Size, Silver&#x
  • MILWAUKEE
  • Permanent Industrial Marker with 0.050" Tip Size, Silver/Gold Permanent Industrial Marker with 0.050" Tip Size, Silver/Gold
  • Item # 48XW19
  • Mfr. Model # 48-22-3123
  • Industrial Marker, Permanent, Tip Size 0.050 In., Silver/Gold, Temp. Range 20 Degrees to 140 Degrees F, NSF...More

Permanent Industrial Marker with 0.050" Tip Size, Blue
  • MILWAUKEE
  • Permanent Industrial Marker with 0.050" Tip Size, Blue Permanent Industrial Marker with 0.050" Tip Size, Blue
  • Item # 48XW09
  • Mfr. Model # 48-22-3180
  • Industrial Marker, Permanent, Tip Size 0.050 In., Blue, Temp. Range 20 Degrees to 140 Degrees F, NSF...More

Permanent Industrial Marker with 0.050" Tip Size, Gold
  • MILWAUKEE
  • Permanent Industrial Marker with 0.050" Tip Size, Gold Permanent Industrial Marker with 0.050" Tip Size, Gold
  • Item # 48XW18
  • Mfr. Model # 48-22-3122
  • Industrial Marker, Permanent, Tip Size 0.050 In., Gold, Temp. Range 20 Degrees to 140 Degrees F, NSF...More

Results per page:  16 | 32 | 48

Industrial markers from Grainger can easily mark metal, cement, glass, wood, rubber and plastic, and in a wide variety of eye-catching colors! An industrial marker is the fast, easy way to highlight sheet metal, glass panes, tires, wooden crates and PVC pipes for easy inventory. A quick-drying paint marker or permanent paint marker can help to visually organize industrial shipping orders, mark complicated machinery part assemblies or inventory large construction site building materials. Rely on Grainger for all your industrial marking tools and accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More