Skip Content

Induction Ranges

25 results found that include 25 products

Enjoy faster, safer and cleaner cooking with energy efficient, induction ranges from Grainger. They heat quicker than gas ranges because energy is transferred directly within the metal pan. It is safer to use than gas and electric ranges because it does not require a radiant heat source such as an open flame or red-hot coil to ignite fumes or flammable material.Close

Filter Results By

Viewing as

List
  • 110V, 1800 Watt Portable Induction Range; Includes Cord
    110V, 1800 Watt Portable Induction Range; Includes Cord
    • SPRING USA
    • Item # 24X518
    • Mfr. Model # SM-181C-T
    • Portable Induction Range, Watts 1800, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

  • 120V, 1800 Watt Countertop Induction Range
    120V, 1800 Watt Countertop Induction Range
    • VOLLRATH
    • Item # 44X019
    • Mfr. Model # 59300
    • Countertop Induction Range, Voltage 120, Watts 1800, Amps 15, Max. Pan Size 14 In., Number of Stations 1,...More

  • 220V, 3500 Watt Portable Induction Range; Includes Cord
    220V, 3500 Watt Portable Induction Range; Includes Cord
    • SPRING USA
    • Item # 24X522
    • Mfr. Model # SM-351C
    • Portable Induction Range, Watts 3500, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

  • 220V, 2600 Watt Portable Induction Range; Includes Cord
    220V, 2600 Watt Portable Induction Range; Includes Cord
    • SPRING USA
    • Item # 24X520
    • Mfr. Model # SM-261C
    • Portable Induction Range, Watts 2600, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

  • 120V, 1800 Watt Electric Induction Range
    120V, 1800 Watt Electric Induction Range
    • VOLLRATH
    • Item # 11M964
    • Mfr. Model # 59500P
    • Electric Induction Range, Centered Alignment, Heat Setting 80 to 450, Voltage 120, 15 Amps, 1800 Watts, 5-15...More

  • 120V, 1400 Watt Hot Plate
    120V, 1400 Watt Hot Plate
    • CADCO
    • Item # 11U507
    • Mfr. Model # BIR-1C
    • Hot Plate, Watts 1400, BtuH 4777, Element Type Induction, Number of Elements 1, Heating Elements 10-1/4 In....More

  • 110V, 1800 Watt Portable Induction Range; Includes Wood
    110V, 1800 Watt Portable Induction Range; Includes Wood
    • SPRING USA
    • Item # 24X526
    • Mfr. Model # SRC-181SS
    • Portable Induction Range, Watts 1800, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

  • 110V, 650 Watt Portable Induction Range, Hold-Only; Include
    110V, 650 Watt Portable Induction Range, Hold-Only; Include
    • SPRING USA
    • Item # 24X531
    • Mfr. Model # SRC-650SS
    • Portable Induction Range, Hold-Only, Watts 650, Element Type Solid, Number of Elements 1, Heating Elements...More

  • 110V, 3600 Watt Portable Induction Range; Includes Wood
    110V, 3600 Watt Portable Induction Range; Includes Wood
    • SPRING USA
    • Item # 24X527
    • Mfr. Model # SRC-2-181SS
    • Portable Induction Range, Watts 3600, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

  • 220V, 5200 Watt Portable Induction Range; Includes Stainles
    220V, 5200 Watt Portable Induction Range; Includes Stainles
    • SPRING USA
    • Item # 24X533
    • Mfr. Model # SRS-2-261
    • Portable Induction Range, Watts 5200, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

  • 110V, 1300 Watt Portable Induction Range, Hold-Only; Includ
    110V, 1300 Watt Portable Induction Range, Hold-Only; Includ
    • SPRING USA
    • Item # 24X530
    • Mfr. Model # SRC-2-650SS
    • Portable Induction Range, Hold-Only, Watts 1300, Element Type Solid, Number of Elements 2, Heating Elements...More

  • 110V, 3600 Watt Portable Induction Range; Includes Stainles
    110V, 3600 Watt Portable Induction Range; Includes Stainles
    • SPRING USA
    • Item # 24X532
    • Mfr. Model # SRS-2-181
    • Portable Induction Range, Watts 3600, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

  • 220V, 2600 Watt Portable Induction Range; Includes Wood
    220V, 2600 Watt Portable Induction Range; Includes Wood
    • SPRING USA
    • Item # 24X529
    • Mfr. Model # SRC-261SS
    • Portable Induction Range, Watts 2600, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

  • 220V, 5200 Watt Portable Induction Range; Includes Wood
    220V, 5200 Watt Portable Induction Range; Includes Wood
    • SPRING USA
    • Item # 24X528
    • Mfr. Model # SRC-2-261SS
    • Portable Induction Range, Watts 5200, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

  • 208V, 8500 Watt Induction Cooking Station; Includes (3
    208V, 8500 Watt Induction Cooking Station; Includes (3
    • SPRING USA
    • Item # 24X460
    • Mfr. Model # ICB348-26-Gray
    • Induction Cooking Station, Built-in, Length 47-3/4 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

  • 208V, 3950 Watt Induction Cooking Station; Includes (2
    208V, 3950 Watt Induction Cooking Station; Includes (2
    • SPRING USA
    • Item # 24X461
    • Mfr. Model # ICS234-18-Gray
    • Induction Cooking Station, Mobile, Length 34 In., Depth 24 In., Height 36 In., Material Stainless Steel, 3950...More

  • 110V, 650 Watt Induction Cooking Range; Includes Control&#x
    110V, 650 Watt Induction Cooking Range; Includes Control&#x
    • SPRING USA
    • Item # 24X523
    • Mfr. Model # SM-651R
    • Induction Cooking Range, Drop-in, Length 12-5/8 In., Depth 13-3/8 In., Height 4-3/8 In., Material Glass, 650...More

  • 208V, 5550 Watt Induction Cooking Station; Includes (2
    208V, 5550 Watt Induction Cooking Station; Includes (2
    • SPRING USA
    • Item # 24X462
    • Mfr. Model # ICS234-26-Gray
    • Induction Cooking Station, Mobile, Length 34 In., Depth 24 In., Height 36 In., Material Stainless Steel, 5550...More

  • 208V, 6100 Watt Induction Cooking Station; Includes (2
    208V, 6100 Watt Induction Cooking Station; Includes (2
    • SPRING USA
    • Item # 24X459
    • Mfr. Model # ICB348-18-Gray
    • Induction Cooking Station, Built-in, Length 47-3/4 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

  • 208V, 8500 Watt Induction Cooking Station; Includes (3
    208V, 8500 Watt Induction Cooking Station; Includes (3
    • SPRING USA
    • Item # 24X464
    • Mfr. Model # ICS348-26-Gray
    • Induction Cooking Station, Mobile, Length 47-3/4 In., Depth 24 In., Height 36 In., Material Stainless Steel,...More

  • 208V, 2600 Watt Induction Cooking Range; Includes Control&#
    208V, 2600 Watt Induction Cooking Range; Includes Control&#
    • SPRING USA
    • Item # 24X521
    • Mfr. Model # SM-261R
    • Induction Cooking Range, Drop-in, Length 12-5/8 In., Depth 13-3/8 In., Height 4-3/8 In., Material Glass, 2600...More

  • 208V, 5550 Watt Induction Cooking Station; Includes (2
    208V, 5550 Watt Induction Cooking Station; Includes (2
    • SPRING USA
    • Item # 24X458
    • Mfr. Model # ICB234-26-Gray
    • Induction Cooking Station, Built-in, Length 34 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

  • 208V, 6100 Watt Induction Cooking Station; Includes (3
    208V, 6100 Watt Induction Cooking Station; Includes (3
    • SPRING USA
    • Item # 24X463
    • Mfr. Model # ICS348-18-Gray
    • Induction Cooking Station, Mobile, Length 47-3/4 In., Depth 24 In., Height 36 In., Material Stainless Steel,...More

  • 208V, 3950 Watt Induction Cooking Station; Includes (2
    208V, 3950 Watt Induction Cooking Station; Includes (2
    • SPRING USA
    • Item # 24X457
    • Mfr. Model # ICB234-18-Gray
    • Induction Cooking Station, Built-in, Length 34 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

  • 208V, 5000 Watt Induction Cooking Range; Includes Control&#
    208V, 5000 Watt Induction Cooking Range; Includes Control&#
    • SPRING USA
    • Item # 24X519
    • Mfr. Model # SM-251-2CR
    • Induction Cooking Range, Drop-In or Portable, Length 28 In., Depth 15 In., Height 4-1/2 In., Material...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More