Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Induction Ranges

25 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Portable Induction Range,2600W/220V
  • SPRING USA
  • Portable Induction Range, 2600W/220V Portable Induction Range,2600W/220V
  • Item # 24X520
  • Mfr. Model # SM-261C
  • Portable Induction Range, Watts 2600, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Countertop Induction Range,1800 Watts
  • VOLLRATH
  • Countertop Induction Range, 1800 Watts Countertop Induction Range,1800 Watts
  • Item # 44X019
  • Mfr. Model # 59300
  • Countertop Induction Range, Voltage 120, Watts 1800, Amps 15, Max. Pan Size 14 In., Number of Stations 1,...More

Portable Induction Range,3500W/220V
  • SPRING USA
  • Portable Induction Range, 3500W/220V Portable Induction Range,3500W/220V
  • Item # 24X522
  • Mfr. Model # SM-351C
  • Portable Induction Range, Watts 3500, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Portable Induction Range,1800W/110V
  • SPRING USA
  • Portable Induction Range, 1800W/110V Portable Induction Range,1800W/110V
  • Item # 24X518
  • Mfr. Model # SM-181C-T
  • Portable Induction Range, Watts 1800, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Hot Plate,Induction,Buffet
  • CADCO
  • Hot Plate, Induction, Buffet Hot Plate,Induction,Buffet
  • Item # 11U507
  • Mfr. Model # BIR-1C
  • Hot Plate, Watts 1400, BtuH 4777, Element Type Induction, Number of Elements 1, Heating Elements 10-1/4 In....More

Portable Induction Range,2600W/220V
  • SPRING USA
  • Portable Induction Range, 2600W/220V Portable Induction Range,2600W/220V
  • Item # 24X529
  • Mfr. Model # SRC-261SS
  • Portable Induction Range, Watts 2600, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Induction Range,Dbl,Hold-Only,1300W/110V
  • SPRING USA
  • Induction Range, Dbl, Hold-Only, 1300W/110V Induction Range,Dbl,Hold-Only,1300W/110V
  • Item # 24X530
  • Mfr. Model # SRC-2-650SS
  • Portable Induction Range, Hold-Only, Watts 1300, Element Type Solid, Number of Elements 2, Heating Elements...More

Portable Induction Range,Dbl,1800W/110V
  • SPRING USA
  • Portable Induction Range, Dbl, 1800W/110V Portable Induction Range,Dbl,1800W/110V
  • Item # 24X532
  • Mfr. Model # SRS-2-181
  • Portable Induction Range, Watts 3600, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

Portable Induction Range,Dbl,2600W/220V
  • SPRING USA
  • Portable Induction Range, Dbl, 2600W/220V Portable Induction Range,Dbl,2600W/220V
  • Item # 24X528
  • Mfr. Model # SRC-2-261SS
  • Portable Induction Range, Watts 5200, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

Induction Range,Hold-Only,650W/110V
  • SPRING USA
  • Induction Range, Hold-Only, 650W/110V Induction Range,Hold-Only,650W/110V
  • Item # 24X531
  • Mfr. Model # SRC-650SS
  • Portable Induction Range, Hold-Only, Watts 650, Element Type Solid, Number of Elements 1, Heating Elements...More

Portable Induction Range,Dbl,1800W/110V
  • SPRING USA
  • Portable Induction Range, Dbl, 1800W/110V Portable Induction Range,Dbl,1800W/110V
  • Item # 24X527
  • Mfr. Model # SRC-2-181SS
  • Portable Induction Range, Watts 3600, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

Portable Induction Range,1800W/110V
  • SPRING USA
  • Portable Induction Range, 1800W/110V Portable Induction Range,1800W/110V
  • Item # 24X526
  • Mfr. Model # SRC-181SS
  • Portable Induction Range, Watts 1800, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Portable Induction Range,Dbl,2600W/220V
  • SPRING USA
  • Portable Induction Range, Dbl, 2600W/220V Portable Induction Range,Dbl,2600W/220V
  • Item # 24X533
  • Mfr. Model # SRS-2-261
  • Portable Induction Range, Watts 5200, Element Type Solid, Number of Elements 2, Heating Elements Induction,...More

Built-In Ind Cooking Station,3950W/208V
  • SPRING USA
  • Built-In Ind Cooking Station, 3950W/208V Built-In Ind Cooking Station,3950W/208V
  • Item # 24X457
  • Mfr. Model # ICB234-18-Gray
  • Induction Cooking Station, Built-in, Length 34 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

Ind Cooking Range,Drop-In/Portable,5000W
Ind Cooking Range,Drop-In,650W/110V
  • SPRING USA
  • Ind Cooking Range, Drop-In, 650W/110V Ind Cooking Range,Drop-In,650W/110V
  • Item # 24X523
  • Mfr. Model # SM-651R
  • Induction Cooking Range, Drop-in, Length 12-5/8 In., Depth 13-3/8 In., Height 4-3/8 In., Material Glass, 650...More

Built-In Ind Cooking Station,5550W/208V
  • SPRING USA
  • Built-In Ind Cooking Station, 5550W/208V Built-In Ind Cooking Station,5550W/208V
  • Item # 24X458
  • Mfr. Model # ICB234-26-Gray
  • Induction Cooking Station, Built-in, Length 34 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

Ind Cooking Range,Drop-In,2600W/208V
Mobile Ind Cooking Station,8500W/208V
  • SPRING USA
  • Mobile Ind Cooking Station, 8500W/208V Mobile Ind Cooking Station,8500W/208V
  • Item # 24X464
  • Mfr. Model # ICS348-26-Gray
  • Induction Cooking Station, Mobile, Length 47-3/4 In., Depth 24 In., Height 36 In., Material Stainless Steel,...More

Mobile Ind Cooking Station,6100W/208V
  • SPRING USA
  • Mobile Ind Cooking Station, 6100W/208V Mobile Ind Cooking Station,6100W/208V
  • Item # 24X463
  • Mfr. Model # ICS348-18-Gray
  • Induction Cooking Station, Mobile, Length 47-3/4 In., Depth 24 In., Height 36 In., Material Stainless Steel,...More

Mobile Ind Cooking Station,5550W/208V
  • SPRING USA
  • Mobile Ind Cooking Station, 5550W/208V Mobile Ind Cooking Station,5550W/208V
  • Item # 24X462
  • Mfr. Model # ICS234-26-Gray
  • Induction Cooking Station, Mobile, Length 34 In., Depth 24 In., Height 36 In., Material Stainless Steel, 5550...More

Mobile Ind Cooking Station3950W/208V
  • SPRING USA
  • Mobile Ind Cooking Station3950W/208V Mobile Ind Cooking Station3950W/208V
  • Item # 24X461
  • Mfr. Model # ICS234-18-Gray
  • Induction Cooking Station, Mobile, Length 34 In., Depth 24 In., Height 36 In., Material Stainless Steel, 3950...More

Built-In Ind Cooking Station,8500W/208V
  • SPRING USA
  • Built-In Ind Cooking Station, 8500W/208V Built-In Ind Cooking Station,8500W/208V
  • Item # 24X460
  • Mfr. Model # ICB348-26-Gray
  • Induction Cooking Station, Built-in, Length 47-3/4 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

Built-In Ind Cooking Station,6100W/208V
  • SPRING USA
  • Built-In Ind Cooking Station, 6100W/208V Built-In Ind Cooking Station,6100W/208V
  • Item # 24X459
  • Mfr. Model # ICB348-18-Gray
  • Induction Cooking Station, Built-in, Length 47-3/4 In., Depth 24 In., Height 30-2/5 In., Material Stainless...More

Electric Induction Range,14x15-1/4x3
Results per page:  16 | 32 | 48

Enjoy faster, safer and cleaner cooking with energy efficient, induction ranges from Grainger. They heat quicker than gas ranges because energy is transferred directly within the metal pan. It is safer to use than gas and electric ranges because it does not require a radiant heat source such as an open flame or red-hot coil to ignite fumes or flammable material.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More