Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Indoor Air Quality

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Indoor Air Analyzer, 1 to 6000 PPM CO2
Indoor Air Quality Test Kit
  • BUILDING HEALTH CHECK
  • Indoor Air Quality Test Kit Indoor Air Quality Test Kit
  • Item # 6JHR5
  • Mfr. Model # EA5
  • Indoor Air Quality Test Kit, For Sampling Indoor Air Quality Up to Five (5) Zones, Includes 8 Aerobiology...More

  • Category : Indoor Air Quality Screening
Carbon Monoxide Detector,0 to 1000 ppm
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector, 0 to 1000 ppm Carbon Monoxide Detector,0 to 1000 ppm
  • Item # 36TW24
  • Mfr. Model # CO95KIT
  • Carbon Monoxide Detector, Carbon Monoxide Measurement Range (PPM) 0 to 1000, Temp. Range 32 Degrees to 112...More

  • Category : Gas Analyzers
Combustible Gas Detector
  • SENSIT
  • Combustible Gas Detector Combustible Gas Detector
  • Item # 36T566
  • Mfr. Model # 909-00000-A
  • Combustible Gas Detector, Detects Methane, Propane, Butane and More, Measuring Range 50 ppm to 100 Percent...More

  • Category : Combustible Gas Detectors
Combustible Gas Detector
  • SENSIT
  • Combustible Gas Detector Combustible Gas Detector
  • Item # 36T582
  • Mfr. Model # 907-GRNGR-07
  • Combustible Gas Detector, Detects Methane, Propane, Butane and More, Measuring Range 50 ppm to 100 Percent...More

  • Category : Combustible Gas Detectors
Combustible Gas Detector
  • SENSIT
  • Combustible Gas Detector Combustible Gas Detector
  • Item # 36T581
  • Mfr. Model # 907-GRNGR-01
  • Combustible Gas Detector, Detects Methane, Propane, Butane and More, Measuring Range 50 ppm to 100 Percent...More

  • Category : Combustible Gas Detectors
HVAC/IAQ Meter,Includes PC Software
  • TESTO
  • HVAC/IAQ Meter, Includes PC Software HVAC/IAQ Meter,Includes PC Software
  • Item # 9GJ98
  • Mfr. Model # 0563 4352
  • Multi-Functional HVAC and Indoor Air Quality Meter, Temp. Range -4 Degrees to 122 Degrees F, Display...More

  • Category : Gas Analyzers
IAQ Probe
CO Analyzer with printer, 0 to 2000 ppm
  • BACHARACH
  • CO Analyzer with printer, 0 to 2000 ppm CO Analyzer with printer, 0 to 2000 ppm
  • Item # 31LA89
  • Mfr. Model # 0019-8118
  • Carbon Monoxide Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 2000, Temp. Range -4 Degrees to 1202...More

  • Category : Gas Analyzers
Thermal Flow Probe
Indoor Air Quality Mtr,0 to 5000 ppm,LCD
  • TEST PRODUCTS INTL.
  • Indoor Air Quality Mtr, 0 to 5000 ppm, LCD Indoor Air Quality Mtr,0 to 5000 ppm,LCD
  • Item # 8MA08
  • Mfr. Model # 1010A
  • Indoor Air Quality Meter, Carbon Dioxide Concentration 0 to 5000 ppm, Relative Humidity Range 5 Percent to 95...More

  • Category : Gas Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More