Skip Content

Indicator Holders, Bases, and Stands

105 results found that include 105 products

Grainger offers a wide selection of indicator holders, bases and stands that can stabilize dial indicators and help to eliminate machine errors. You’ll find a wide range of choices, including magnetic bases and stands that can hold indicators sturdily in place to help provide more precise measurement. Shop Grainger today for high-quality indicator holders, bases and stands that fit your application.Close

Filter Results By

Branch Availability
Item
Magnetic Pull (Lb.)
Base Size (In.)
Rod Dia. (In.)
Upright Post Dia. (In.)
Brand
Price
Shop By
Ratings

Viewing as

List
  • Dial Indicator Contact Point
    Dial Indicator Contact Point
    • STARRETT
    • Item # 5UAL1
    • Mfr. Model # PT06677F
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Rounded End, 13/64 In. Knurled...More

  • Magnetic Indicator Back
    Magnetic Indicator Back
    • STARRETT
    • Item # 5UAL3
    • Mfr. Model # 676-2
    • Magnetic Indicator Back, Thread Size 5/16-24, Features 1-7/8 Dia x 27/64 In. Thick

  • Surface Gage, 3 x 2-9/16 Base Size (In.), 0.
    Surface Gage, 3 x 2-9/16 Base Size (In.), 0.
    • STARRETT
    • Item # 6NAY2
    • Mfr. Model # 57A
    • Surface Gage, Base Size (In.) 3 x 2-9/16, Upright Post Dia. (In.) 5/16, Snug 5/16 In., Cast Iron Base, Black...More

  • Magnetic Base with Articulating Arm, 70 Magnetic Pull (
    Magnetic Base with Articulating Arm, 70 Magnetic Pull (
    • STARRETT
    • Item # 2ZUL7
    • Mfr. Model # 660
    • Magnetic Base with Articulating Arm, Switch Type Push Button, Step Type Flat, Snug Swivel Post, Construction...More

  • Magnetic Indicator Holder, 25 Magnetic Pull (Lb.), 1-1
    Magnetic Indicator Holder, 25 Magnetic Pull (Lb.), 1-1
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 6XU95
    • Mfr. Model # 6XU95
    • Indicator Holder, Magnetic Pull 25 Lb, Base Size Diameter 1 1/2 In, Uprights 2 Universal Ball Sockets,...More

  • Magnetic Stand, 132 Magnetic Pull (Lb.), 1.97 X 2
    Magnetic Stand, 132 Magnetic Pull (Lb.), 1.97 X 2
    • MITUTOYO
    • Item # 22N461
    • Mfr. Model # 7033B
    • Magnetic Stand, Switch Type On-Off, Snug Yes, Holes 6mm, 8mm, 3/8 In., Finish Black Oxide

  • 85 Magnetic Pull (Lb.), 2-11/32W x 1-13/16H
    85 Magnetic Pull (Lb.), 2-11/32W x 1-13/16H
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KU72
    • Mfr. Model # 4KU72
    • Magnetic V-Base, Magnetic Pull 85 Lb, Base Size 2 X 2 11/32 X 1 13/16 In, Fine Adjustment, Rod Dia 0.39 In,...More

  • 85 Magnetic Pull (Lb.), 2W x 2-1/2H Base Siz
    85 Magnetic Pull (Lb.), 2W x 2-1/2H Base Siz
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KY11
    • Mfr. Model # 4KY11
    • Magnetic V-Base, Magnetic Pull 85 Lb, Base Size 3 1/4 X 2 X 2 1/2 In, Flexible Arm, Thread Size M8, Switch...More

  • Magnetic Base/Indicator Holder, 85 Magnetic Pull (Lb.)
    Magnetic Base/Indicator Holder, 85 Magnetic Pull (Lb.)
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YND8
    • Mfr. Model # 2YND8
    • Magnetic Base/Indicator Holder, Magnetic Pull 85 Lb., Base Size 2 11/32x2 11/32x 1 13/16 In., Overall Length...More

  • Dial Indicator Contact Point
    Dial Indicator Contact Point
    • STARRETT
    • Item # 5UAK1
    • Mfr. Model # PT06632-9
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Spherical Tip, 13/64 In. Knurled...More

  • Magnetic Base/Indicator Holder, 132 Magnetic Pull (Lb.)
    Magnetic Base/Indicator Holder, 132 Magnetic Pull (Lb.)
    • MITUTOYO
    • Item # 4LB12
    • Mfr. Model # 7010S
    • Magnetic Base/Indicator Holder, Magnetic Pull 132 Lb, Base Size 1 7/8 X 1 7/8 X 1 31/32 In, On/Off Switch,...More

  • Magnetic Base, 176 Magnetic Pull (Lb.), 2-1/2W x&
    Magnetic Base, 176 Magnetic Pull (Lb.), 2-1/2W x&
    • BROWN & SHARPE
    • Item # 49U637
    • Mfr. Model # 01699123
    • Magnetic Base, Thread Size 3/8 In., Switch Type On/Off, Step Type V, Snug Clamping, Construction Steel,...More

  • Magnetic Stand, 132 Magnetic Pull (Lb.), 1-31/32W
    Magnetic Stand, 132 Magnetic Pull (Lb.), 1-31/32W
    • MITUTOYO
    • Item # 5C751
    • Mfr. Model # 7011BN
    • Magnetic Stand, With 6 Inches Adjustable Rod, Universal Clamp, 132 Pounds Magnetic Pull

  • Magnetic Base Indicator Holder, 100 Magnetic Pull (Lb.)
    Magnetic Base Indicator Holder, 100 Magnetic Pull (Lb.)
    • STARRETT
    • Item # 6NAZ4
    • Mfr. Model # 657P
    • Magnetic Base Indicator Holder, Magnetic Pull (Lb.) 100, Base Size (In.) 1-15/16 W x 1-5/8 D x 1-7/8 H,...More

  • Combination Square Clamp Screw Assembly
    Combination Square Clamp Screw Assembly
    • BROWN & SHARPE
    • Item # 5TZV3
    • Mfr. Model # 599-9400-1058
    • Combination Square Clamp Screw Assembly, Construction Steel, Finish Natural

  • Dial Indicator Contact Point
    Dial Indicator Contact Point
    • STARRETT
    • Item # 5UAJ5
    • Mfr. Model # PT06632-3
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/2 In. Wide, Bell Shape Tip

  • Indicator Holder, 150 Magnetic Pull (Lb.), 2 1/2&
    Indicator Holder, 150 Magnetic Pull (Lb.), 2 1/2&
    • STARRETT
    • Item # 2ZUL9
    • Mfr. Model # 659A
    • Indicator Holder, Magnetic Pull 150 Lb., Base Size 2 1/2 W x 3 D x 2 1/8 H In., Overall Length 11 3/4 In.,...More

  • Magnetic Base/Indicator Holder, 132 Magnetic Pull (Lb.)
    Magnetic Base/Indicator Holder, 132 Magnetic Pull (Lb.)
    • MITUTOYO
    • Item # 6NRC6
    • Mfr. Model # 7012-10
    • Magnetic Base/Indicator Holder, Magnetic Pull (Lb.) 132, Base Size (In.) 1.97 W x 2.28 D x 2.17 H, Rod Dia....More

  • Magnetic Base, 176 Magnetic Pull (Lb.), 2-1/2W x&
    Magnetic Base, 176 Magnetic Pull (Lb.), 2-1/2W x&
    • BROWN & SHARPE
    • Item # 49U636
    • Mfr. Model # 01699117
    • Magnetic Base, Thread Size 3/8, Switch Type On/Off, Step Type V, Snug Clamping, Construction Steel, Finish...More

  • Axial, 0.375
    Axial, 0.375
    • BROWN & SHARPE
    • Item # 32UT48
    • Mfr. Model # 74.106931
    • Axial, Construction Steel, Finish Black

  • Dial Indicator Contact Point
    Dial Indicator Contact Point
    • STARRETT
    • Item # 5UAK6
    • Mfr. Model # PT06632-14
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/16 In. Wide Tip, 13/64 In....More

  • Universal Dovetail Attachment, 0.25 Rod Dia. (In.)
    Universal Dovetail Attachment, 0.25 Rod Dia. (In.)
    • BROWN & SHARPE
    • Item # 5TZV0
    • Mfr. Model # 599-7054
    • Universal Dovetail Attachment, Construction Steel, Finish Natural

  • Mini-Magnetic Tool Holder
    Mini-Magnetic Tool Holder
    • STARRETT
    • Item # 5UAL7
    • Mfr. Model # 661
    • Mini-Magnetic Tool Holder

  • Magnetic Base w/Attachments, 100 Magnetic Pull (Lb.),&
    Magnetic Base w/Attachments, 100 Magnetic Pull (Lb.),&
    • STARRETT
    • Item # 2ZUL3
    • Mfr. Model # 657AA
    • Magnetic Base w/Attachments, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall...More

  • Split Collet
    Split Collet
    • STARRETT
    • Item # 5UAL2
    • Mfr. Model # 25SC38
    • Split Collet, Thread Size 1/2-20, Features 0.375 In. Dia Thru Hole

  • Universal Indicator Attachment
    Universal Indicator Attachment
    • STARRETT
    • Item # 6NAY7
    • Mfr. Model # 671
    • Universal Indicator Attachment, Steel, Polished Finish, 18 In. (3mm) Range, 2 Interchangable Arms: (1)...More

  • Universal Snug
    Universal Snug
    • STARRETT
    • Item # 5UAU8
    • Mfr. Model # 57S
    • Universal Snug, Features 5/16, 3/8 In. Spindle Hole Dia., 9/64, 5/32, 3/16, 1/4 In. Dia. Gripping Holes

  • Magnetic Base w/Post Assembly, 100 Magnetic Pull (Lb.&
    Magnetic Base w/Post Assembly, 100 Magnetic Pull (Lb.&
    • STARRETT
    • Item # 2ZUL6
    • Mfr. Model # 657T
    • Magnetic Base w/Post Assembly, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall...More

  • Universal Snug
    Universal Snug
    • STARRETT
    • Item # 5UAU7
    • Mfr. Model # 58S
    • Universal Snug, Features 1/4, 5/16, 3/8 In. Spindle Hole Dia., 3/32 to 1/4 In. Dia. Gripping Holes

  • Dial Indicator Hole Attachment
    Dial Indicator Hole Attachment
    • STARRETT
    • Item # 5UAL4
    • Mfr. Model # 196F
    • Dial Indicator Hole Attachment, Features Lets Indicator be Used Over Obstructions and in Holes to 1-5/8 In....More

  • Indicator Stand, 165 Magnetic Pull (Lb.), 1.9W x
    Indicator Stand, 165 Magnetic Pull (Lb.), 1.9W x
    • MAHR-FEDERAL INC.
    • Item # 5RHF7
    • Mfr. Model # 1492B-10
    • Indicator Stand, Thread Size M8, Construction Steel, Finish Dark Gray Paint, Features Fine Adjustment on Post...More

  • Dial Indicator Contact Point, 0.080 Rod Dia. (In.)
    Dial Indicator Contact Point, 0.080 Rod Dia. (In.)
    • BROWN & SHARPE
    • Item # 32UT49
    • Mfr. Model # 74.107899
    • Dial Indicator Contact Point, Thread Size M1.6, Construction Carbide, Finish Silver, Features Measuring...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More