Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Indicating Transmitters

54 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
DP Transmitter,4-20mA Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 4-20mA Out DP Transmitter,4-20mA Out
  • Item # 24Z021
  • Mfr. Model # 616KD-04
  • Pressure Transmitter, Pressure Range (In. WC) 0-10, Output 4-20mA, Power Required 16 to 35 VDC, Connection...More

Transmitter,Magnehelic
Transmitter,Magnehelic
  • DWYER INSTRUMENTS
  • Transmitter, Magnehelic Transmitter,Magnehelic
  • Item # 3T312
  • Mfr. Model # 605-3
  • Indicating Magnehelic Transmitter, Pressure Range 0 to 3.0 Inches WC, Pressure Range Minor Divisions 0.10 in...More

Transmitter,Magnehelic
Transmitter,Magnehelic
Transmitter,Magnehelic
DP Transmitter,0-5 0-10 V Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 0-5 0-10 V Out DP Transmitter,0-5 0-10 V Out
  • Item # 24Z016
  • Mfr. Model # 616KD-07-V
  • Pressure Transmitter, Pressure Range (In. WC) 0-25, Output 0-5/ 0-10 V, Power Required 16 to 35 VDC, 20 to 28...More

Pressure Gage/Transmitter,0 to 25 In WC
  • DWYER INSTRUMENTS
  • Pressure Gage/Transmitter, 0 to 25 In WC Pressure Gage/Transmitter,0 to 25 In WC
  • Item # 2HLX6
  • Mfr. Model # 631B-5
  • Pressure Gage And Transmitter, Pressure Range 0 to 25 In WC, Pressure Range Minor Div 0.5 In WC, Output 4 to...More

Pressure Transmitter,LCD,0 to 0.5 In WC
  • DWYER INSTRUMENTS
  • Pressure Transmitter, LCD, 0 to 0.5 In WC Pressure Transmitter,LCD,0 to 0.5 In WC
  • Item # 2HLZ3
  • Mfr. Model # DM-2003-LCD
  • Pressure Transmitter with LCD, Pressure Range 0 to 0.5 In WC, Pressure Range Minor Div 0.01 In WC, Output 4...More

Pressure Transmitter,LCD
  • DWYER INSTRUMENTS
  • Pressure Transmitter, LCD Pressure Transmitter,LCD
  • Item # 2HLZ8
  • Mfr. Model # DM-2012-LCD
  • Pressure Transmitter with LCD, Pressure Range 0.25 to 0 to 0.25 In WC, Pressure Range Minor Div 0.005 In WC,...More

DP Transmitter,0-10 V Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 0-10 V Out DP Transmitter,0-10 V Out
  • Item # 24Z013
  • Mfr. Model # 616KD-04-V
  • Pressure Transmitter, Pressure Range (In. WC) 0-10, Output 0-10 V, Power Required 16 to 35 VDC, 20 to 28 VAC,...More

DP Transmitter,4-20mA Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 4-20mA Out DP Transmitter,4-20mA Out
  • Item # 24Z020
  • Mfr. Model # 616KD-03
  • Pressure Transmitter, Pressure Range (In. WC) 0-5, Output 4-20mA, Power Required 16 to 35 VDC, Connection...More

DP Transmitter,4-20mA Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 4-20mA Out DP Transmitter,4-20mA Out
  • Item # 24Z018
  • Mfr. Model # 616KD-01
  • Pressure Transmitter, Pressure Range (In. WC) 0-2, Output 4-20mA, Power Required 16 to 35 VDC, Connection...More

DP Transmitter,4-20mA Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 4-20mA Out DP Transmitter,4-20mA Out
  • Item # 24Z022
  • Mfr. Model # 616KD-05
  • Pressure Transmitter, Pressure Range (In. WC) 0-15, Output 4-20mA, Power Required 16 to 35 VDC, Connection...More

DP Transmitter,0-5 0-10 V Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 0-5 0-10 V Out DP Transmitter,0-5 0-10 V Out
  • Item # 24Z010
  • Mfr. Model # 616KD-01-V
  • Pressure Transmitter, Pressure Range (In. WC) 0-2, Output 0-5/ 0-10 V, Power Required 16 to 35 VDC, 20 to 28...More

DP Transmitter,0-5 0-10 V Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 0-5 0-10 V Out DP Transmitter,0-5 0-10 V Out
  • Item # 24Z014
  • Mfr. Model # 616KD-05-V
  • Pressure Transmitter, Pressure Range (In. WC) 0-15, Output 0-5/ 0-10 V, Power Required 16 to 35 VDC, 20 to 28...More

DP Transmitter,0-5 0-10 V Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 0-5 0-10 V Out DP Transmitter,0-5 0-10 V Out
  • Item # 24Z011
  • Mfr. Model # 616KD-02-V
  • Pressure Transmitter, Pressure Range (In. WC) 0-3, Output 0-5/ 0-10 V, Power Required 16 to 35 VDC, 20 to 28...More

Pressure Gage/Transmitter,0 to 5 In WC
  • DWYER INSTRUMENTS
  • Pressure Gage/Transmitter, 0 to 5 In WC Pressure Gage/Transmitter,0 to 5 In WC
  • Item # 2HLX5
  • Mfr. Model # 631B-3
  • Pressure Gage And Transmitter, Pressure Range 0 to 5 In WC, Pressure Range Minor Div 0.1 In WC, Output 4 to...More

DP Transmitter,0-5 0-10 V Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 0-5 0-10 V Out DP Transmitter,0-5 0-10 V Out
  • Item # 24Z015
  • Mfr. Model # 616KD-06-V
  • Pressure Transmitter, Pressure Range (In. WC) 0-20, Output 0-5/ 0-10 V, Power Required 16 to 35 VDC, 20 to 28...More

DP Transmitter,4-20mA Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 4-20mA Out DP Transmitter,4-20mA Out
  • Item # 24Z019
  • Mfr. Model # 616KD-02
  • Pressure Transmitter, Pressure Range (In. WC) 0-3, Output 4-20mA, Power Required 16 to 35 VDC, Connection...More

Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Pressure Transmitter,0 to 0.25 In WC
  • DWYER INSTRUMENTS
  • Pressure Transmitter, 0 to 0.25 In WC Pressure Transmitter,0 to 0.25 In WC
  • Item # 2HLY3
  • Mfr. Model # DM-2002
  • Pressure Transmitter, Pressure Range 0 to 0.25 In WC, Pressure Range Minor Div 0.005 In WC, Output 4 to 20...More

DP Transmitter,4-20mA Out
  • DWYER INSTRUMENTS
  • DP Transmitter, 4-20mA Out DP Transmitter,4-20mA Out
  • Item # 24Z017
  • Mfr. Model # 616KD-00
  • Pressure Transmitter, Pressure Range (In. WC) 0-1, Output 4-20mA, Power Required 16 to 35 VDC, Connection...More

Intrinsically Safe Pressure Transducer
Intrinsically Safe Pressure Transducer
Pressure Transmitter,0 to 0.5 In WC
  • DWYER INSTRUMENTS
  • Pressure Transmitter, 0 to 0.5 In WC Pressure Transmitter,0 to 0.5 In WC
  • Item # 2HLY4
  • Mfr. Model # DM-2003
  • Pressure Transmitter, Pressure Range 0 to 0.5 In WC, Pressure Range Minor Div 0.01 In WC, Output 4 to 20 mA,...More

Intrinsically Safe Pressure Transducer
Pressure Transmitter,0 to 2 In WC
  • DWYER INSTRUMENTS
  • Pressure Transmitter, 0 to 2 In WC Pressure Transmitter,0 to 2 In WC
  • Item # 2HLY6
  • Mfr. Model # DM-2005
  • Pressure Transmitter, Pressure Range 0 to 2 In WC, Pressure Range Minor Div 0.05 In WC, Output 4 to 20 mA,...More

Results per page:  16 | 32 | 48

Find indicating transmitters at Grainger to help provide visual monitoring and electronic control of very low differential pressures. Use Magnehelic transmitter gauges for HVAC maintenance and troubleshooting. Check out the wide range of indicating transmitters at Grainger today. Shop online for easy ordering!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More