Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Diameter
Number of Inserts Required
Brand
Price
Shop By

Indexable Turning Toolholders

5,056 Results Found that Include 5,056 Products

Results per page:  16 | 32 | 48
Turning Toolholder,CNMG,MCLNR12-4B,RH
  • DORIAN
  • Turning Toolholder, CNMG, MCLNR12-4B, RH Turning Toolholder,CNMG,MCLNR12-4B,RH
  • Item # 41T634
  • Mfr. Model # 73310150120
  • Turning Toolholder, Type CNMG, Style MCLNR12-4B, Cutting Direction Right Hand, Rake Negative, Rake Angle 7...More

Turning Toolholder,CNMG,MCLNR16-4D,RH
  • DORIAN
  • Turning Toolholder, CNMG, MCLNR16-4D, RH Turning Toolholder,CNMG,MCLNR16-4D,RH
  • Item # 41T638
  • Mfr. Model # 73310150128
  • Turning Toolholder, Type CNMG, Style MCLNR16-4D, Cutting Direction Right Hand, Rake Negative, Rake Angle 7...More

Turning Tool, 570-32R151.3-07-25
General Turning Tool,WTJNL 12 3B
  • SANDVIK COROMANT
  • General Turning Tool, WTJNL 12 3B General Turning Tool,WTJNL 12 3B
  • Item # 4LZZ2
  • Mfr. Model # WTJNL 12 3B
  • General Turning Tool, Shank Holders, T-MAX P, Left Hand, Rake Negative, Rake Angle -13 Degrees , Shank Inch,...More

Turning Insert,R166.39G-24RD03-100
General Turning Tool,MTJNR 2525M 16M1
  • SANDVIK COROMANT
  • General Turning Tool, MTJNR 2525M 16M1 General Turning Tool,MTJNR 2525M 16M1
  • Item # 5FGP4
  • Mfr. Model # MTJNR 2525M 16M1
  • General Turning Tool, Shank Holders, T-MAX P, Right Hand, Rake Negative, Rake Angle -6 Degrees , Shank...More

General Turning Tool,DDPNN 20 4D
  • SANDVIK COROMANT
  • General Turning Tool, DDPNN 20 4D General Turning Tool,DDPNN 20 4D
  • Item # 5FFG2
  • Mfr. Model # DDPNN 20 4D
  • General Turning Tool, Shank Holders, CoroTurn RC, Neutral, Rake Negative, Rake Angle -9 Degrees , Shank Inch,...More

Turning Tool, C4-DDJNR-27050-11
  • SANDVIK COROMANT
  • Turning Tool, C4-DDJNR-27050-11 Turning Tool, C4-DDJNR-27050-11
  • Item # 5KJL4
  • Mfr. Model # C4-DDJNR-27050-11
  • T-Max P Turning Tool, Style C4-D, Cutting Edge Type -3, Negative Rake, R, Shank Capto (segment&bolt), Rhombic...More

Turning Tool, C4-TLER-27050-3
  • SANDVIK COROMANT
  • Turning Tool, C4-TLER-27050-3 Turning Tool, C4-TLER-27050-3
  • Item # 5KJY0
  • Mfr. Model # C4-TLER-27050-3
  • Top Lok Turning Tool, Style C4-T, Positive Rake, R, Shank Capto (segment&bolt), Insert Thickness 0.344 In,...More

MASTER UNIT, C6-MAS-11
CoroTurn 107 Turning Tool, SSSCR12CA-12
  • SANDVIK COROMANT
  • CoroTurn 107 Turning Tool, SSSCR12CA-12 CoroTurn 107 Turning Tool, SSSCR12CA-12
  • Item # 5AYN9
  • Mfr. Model # SSSCR 12CA-12
  • CoroTurn 107 Turning Tool, Style SSSC, Cutting Edge Type 45, Positive Rake, R, Shank Cartridge, type A...More

Turning Tool, 570-SDUCR-25-11
  • SANDVIK COROMANT
  • Turning Tool, 570-SDUCR-25-11 Turning Tool, 570-SDUCR-25-11
  • Item # 5HMA6
  • Mfr. Model # 570-SDUCR-25-11
  • CoroTurn 107 Turning Tool, Style 570-, Cutting Edge Type -3, Positive Rake, R, Shank SL head (screw mounted),...More

General Turning Tool,CRSNR 3225P 12-ID
  • SANDVIK COROMANT
  • General Turning Tool, CRSNR 3225P 12-ID General Turning Tool,CRSNR 3225P 12-ID
  • Item # 5FFA2
  • Mfr. Model # CRSNR 3225P 12-ID
  • General Turning Tool, Shank Holders, T-MAX, Right Hand, Rake Negative, Rake Angle -6 Degrees , Shank Metric,...More

General Turning Tool,DDJNR 16 4D
  • SANDVIK COROMANT
  • General Turning Tool, DDJNR 16 4D General Turning Tool,DDJNR 16 4D
  • Item # 4UPG6
  • Mfr. Model # DDJNR 16 4D
  • General Turning Tool, Shank Holders, CoroTurn RC, Right Hand, Rake Negative, Rake Angle -7 Degrees , Shank...More

T-Max P Shank Tool,High Pressure Coolant
  • SANDVIK COROMANT
  • T-Max P Shank Tool, High Pressure Coolant T-Max P Shank Tool,High Pressure Coolant
  • Item # 32UV87
  • Mfr. Model # PWLNR 16 4DHP
  • T-Max P Shank Tool for Turning, High Pressure Coolant, For Use With Mfr. No. WNXX 43X Inserts, 1 Number of...More

Coromant Capto Cutting Unit,Internal
  • SANDVIK COROMANT
  • Coromant Capto Cutting Unit, Internal Coromant Capto Cutting Unit,Internal
  • Item # 32UV85
  • Mfr. Model # C4-PCLNL-22110-12M1
  • Coromant Capto Cutting Unit, Internal, For Use With C4 Adapters and Mfr. No. CNXX 43x Inserts, 1 Number of...More

Turning Tool, C4-TLSR-27050-2
  • SANDVIK COROMANT
  • Turning Tool, C4-TLSR-27050-2 Turning Tool, C4-TLSR-27050-2
  • Item # 5KJY2
  • Mfr. Model # C4-TLSR-27050-2
  • Top Lok Turning Tool, Style C4-T, Positive Rake, R, Shank Capto (segment&bolt), Insert Thickness 0.219 In,...More

General Turning Tool,SVJBR 12 3B
  • SANDVIK COROMANT
  • General Turning Tool, SVJBR 12 3B General Turning Tool,SVJBR 12 3B
  • Item # 4LZY8
  • Mfr. Model # SVJBR 12 3B
  • General Turning Tool, Shank Holders, CoroTurn 107, Right Hand, Rake Neutral, Rake Angle 0 Degrees , Shank...More

T-Max P Turning Tool, 570-DDUNR-32-11X
  • SANDVIK COROMANT
  • T-Max P Turning Tool, 570-DDUNR-32-11X T-Max P Turning Tool, 570-DDUNR-32-11X
  • Item # 5HLX8
  • Mfr. Model # 570-DDUNR-32-11X
  • T-Max P Turning Tool, Style 570-, Cutting Edge Type -3, Negative Rake, R, Shank SL head (screw mounted),...More

T-Max P Turning Tool,L571.31C-323222-12
Counterweight,CoroBore 825,S17-825FG-CW
  • SANDVIK COROMANT
  • Counterweight, CoroBore 825, S17-825FG-CW Counterweight,CoroBore 825,S17-825FG-CW
  • Item # 29VY45
  • Mfr. Model # S17-825FG-CW
  • Assembly, CoroBore XL, 826-380TC11, Diameter 1.575 In., 4.488 In. Cutting Length, 1 Number of Inserts...More

Milling Cutter F4041.UB.051.Z04.13
  • WALTER
  • Milling Cutter F4041.UB.051.Z04.13 Milling Cutter F4041.UB.051.Z04.13
  • Item # 44W117
  • Mfr. Model # F4041.UB.051.Z04.13
  • Indexable Milling Cutter, F4041.UB.051.Z04.13, Diameter 2.000 In., 0.512 In. Cutting Length, 4 Number of...More

Indexable Mill Cutter F2241.W.025.Z04.06
  • WALTER
  • Indexable Mill Cutter F2241.W.025.Z04.06 Indexable Mill Cutter F2241.W.025.Z04.06
  • Item # 44V547
  • Mfr. Model # F2241.W.025.Z04.06
  • Indexable Milling Cutter, F2241.W.025.Z04.06, Diameter 0.984 In., 0.236 In. Cutting Length, 4 Number of...More

External Turning Holder,TDQNL16-4D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TDQNL16-4D External Turning Holder,TDQNL16-4D
  • Item # 4RLJ2
  • Mfr. Model # TDQNL16-4D
  • External Turning Holder, With Shim, Style TDQN, Cutting Edge Type 17.5, Negative Rake, Left Hand, Square...More

Milling Cutter F4080.B40.160.Z09.04
  • WALTER
  • Milling Cutter F4080.B40.160.Z09.04 Milling Cutter F4080.B40.160.Z09.04
  • Item # 44W281
  • Mfr. Model # F4080.B40.160.Z09.04
  • Indexable Milling Cutter, F4080.B40.160.Z09.04, Diameter 5.906 In., 0.157 In. Cutting Length, 9 Number of...More

External Turning Holder,THSNL20-6D
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, THSNL20-6D External Turning Holder,THSNL20-6D
  • Item # 4RLT2
  • Mfr. Model # THSNL20-6D
  • External Turning Holder, With Shim, Style THSN, Cutting Edge Type 45, Negative Rake, Left Hand, Square Shank,...More

Indexable Mill Cutter F2265.B.315.Z14.12
  • WALTER
  • Indexable Mill Cutter F2265.B.315.Z14.12 Indexable Mill Cutter F2265.B.315.Z14.12
  • Item # 44V498
  • Mfr. Model # F2265.B.315.Z14.12
  • Indexable Milling Cutter, F2265.B.315.Z14.12, Diameter 12.402 In., 0.472 In. Cutting Length, 14 Number of...More

External Turning Holder,TWLNR10-3A
  • INGERSOLL CUTTING TOOL
  • External Turning Holder, TWLNR10-3A External Turning Holder,TWLNR10-3A
  • Item # 4RLP9
  • Mfr. Model # TWLNR10-3A
  • External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square...More

Indexable Mill Cutter F2232.Z.012.Z01.05
  • WALTER
  • Indexable Mill Cutter F2232.Z.012.Z01.05 Indexable Mill Cutter F2232.Z.012.Z01.05
  • Item # 44V683
  • Mfr. Model # F2232.Z.012.Z01.05
  • Indexable Milling Cutter, End Mill, F2232.Z.012.Z01.05, Diameter 0.472 In., 0.217 In. Cutting Length, 1...More

Milling Cutter F4042.UW26.026.Z03.11
  • WALTER
  • Milling Cutter F4042.UW26.026.Z03.11 Milling Cutter F4042.UW26.026.Z03.11
  • Item # 44W097
  • Mfr. Model # F4042.UW26.026.Z03.11
  • Indexable Milling Cutter, F4042.UW26.026.Z03.11, Diameter 1.000 In., 0.461 In. Cutting Length, 3 Number of...More

Milling Cutter F2239B.T28.040.Z01.20
  • WALTER
  • Milling Cutter F2239B.T28.040.Z01.20 Milling Cutter F2239B.T28.040.Z01.20
  • Item # 44V751
  • Mfr. Model # F2239B.T28.040.Z01.20
  • Indexable Milling Cutter, F2239B.T28.040.Z01.20, Diameter 1.575 In., 1.260 In. Cutting Length, 3 Number of...More

Tiny Tool Holder,SIM0750H5
Results per page:  16 | 32 | 48

An indexable tool holder from Grainger can keep your indexable cutting bit in proper alignment for precise lathe performance. Help lock the cutting edge at the precise angle needed for high-speed machine peeling and grooving jobs. A turning tool can be mounted parallel to the lathe’s axis of rotation to help taper aluminum rods for exacting precision machinery assemblies. Rely on Grainger for indexable lathe tool holder options and all the other machine tools you need.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More