Skip Content

$80-$90 Indexable Tools

553 results found that include 555 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Cut-Off Blade,3.38 L,0.063 W,0.75 In H
    Cut-Off Blade,3.38 L,0.063 W,0.75 In H
    • DORIAN
    • Item # 41U046
    • Mfr. Model # 73310162950
    • Cut-Off Blade, Material Steel, Length 3.38 In., Width 0.063 In., Height 0.75 In., Finish Black Oxide,...More

    • Category : Cut-Off Blades
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K743
    • Mfr. Model # 870-1220-10-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1220-10-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K757
    • Mfr. Model # 870-1360-13-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1360-13-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K744
    • Mfr. Model # 870-1230-10-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1230-10-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K758
    • Mfr. Model # 870-1370-13-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1370-13-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D042
    • Mfr. Model # 870-1330-12-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K745
    • Mfr. Model # 870-1240-10-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1240-10-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY33
    • Mfr. Model # 870-1530-15-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1530-15-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.602...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY29
    • Mfr. Model # 870-1490-14-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1490-14-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.586...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K759
    • Mfr. Model # 870-1380-13-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1380-13-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY08
    • Mfr. Model # 870-1280-11-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1280-11-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.503...More

    • Category : Replaceable Drill Tips
  • Exchangeable Hd,A316-10SM450-03704P 1030
    Exchangeable Hd,A316-10SM450-03704P 1030
    • SANDVIK COROMANT
    • Item # 4PTL1
    • Mfr. Model # A316-10SM450-03704P 1030
    • Exchangeable Milling Head, CoroMill 316, Style 316, Diameter 0.375 In, Thread Size E10, Number of Flutes 4,...More

    • Category : Exchangeable Milling Heads
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D065
    • Mfr. Model # 870-1550-15-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY19
    • Mfr. Model # 870-1390-13-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1390-13-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.547...More

    • Category : Replaceable Drill Tips
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D043
    • Mfr. Model # 870-1340-12-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D036
    • Mfr. Model # 870-1270-11-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K746
    • Mfr. Model # 870-1250-11-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1250-11-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY34
    • Mfr. Model # 870-1540-15-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1540-15-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.606...More

    • Category : Replaceable Drill Tips
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D070
    • Mfr. Model # 870-1590-15-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY30
    • Mfr. Model # 870-1400-14-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1400-14-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.551...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K760
    • Mfr. Model # 870-1390-13-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1390-13-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Exchangeable Hd,A316-10UM400-03715G 1030
    Exchangeable Hd,A316-10UM400-03715G 1030
    • SANDVIK COROMANT
    • Item # 6XYC1
    • Mfr. Model # A316-10UM400-03715G 1030
    • Exchangeable Milling Head, CoroMill 316, Style 316, Diameter 0.375 In, Thread Size E10, Number of Flutes 4,...More

    • Category : Exchangeable Milling Heads
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY09
    • Mfr. Model # 870-1290-11-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1290-11-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.507...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K777
    • Mfr. Model # 870-1550-15-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1550-15-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Steel Exchangeable Drill Tip
    Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30K753
    • Mfr. Model # 870-1320-12-PM 4234
    • Exchangeable Drill Tip, ANSI Number 870-1320-12-PM 4234, Insert Position 142 Deg Included Angle, Application...More

    • Category : Replaceable Drill Tips
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D066
    • Mfr. Model # 870-1560-15-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY20
    • Mfr. Model # 870-1300-12-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1300-12-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.511...More

    • Category : Replaceable Drill Tips
  • Stainless Steel Exchangeable Drill Tip
    Stainless Steel Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 30AY12
    • Mfr. Model # 870-1320-12-MM 2234
    • Exchangeable Drill Tip, CoroDrill 870, 870-1320-12-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.519...More

    • Category : Replaceable Drill Tips
  • Milling Head,A316-10SM450C03704P 1030
    Milling Head,A316-10SM450C03704P 1030
    • SANDVIK COROMANT
    • Item # 21TC22
    • Mfr. Model # A316-10SM450C03704P 1030
    • Milling Head,A316-10SM450C03704P 1030

    • Category : Exchangeable Milling Heads
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D044
    • Mfr. Model # 870-1350-13-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Cast Iron Exchangeable Drill Tip
    Cast Iron Exchangeable Drill Tip
    • SANDVIK COROMANT
    • Item # 41D037
    • Mfr. Model # 870-1280-11-KM 3234
    • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

    • Category : Replaceable Drill Tips
  • Cast Iron and Steel Exchangeable Cutting Head Drill
    Cast Iron and Steel Exchangeable Cutting Head Drill
    • SANDVIK COROMANT
    • Item # 21TD58
    • Mfr. Model # 870-1429-14-GP 4234
    • Exchangeable Cutting Head Drill, Diameter 9/16 In, Overall Length 0.322 In, Included Angle 152 Degree, Lead...More

    • Category : Replaceable Drill Tips
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More