Skip Content

Indexable Tools

500 results found that include 526 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L724
  • Mfr. Model # QFG-312-062
  • Grooving Tool, Style Face Groove, Material Micro Grain Carbide, Overall Length 2.000 In, Shank Dia. .3125 In,...More

  • Category : Grooving Tools
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L152
  • Mfr. Model # RR-030-8
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4...More

  • Category : Grooving Tools
Thread Relief Tool - Lathe
Thread Relief Tool - Lathe
  • MICRO 100
  • Item # 16T428
  • Mfr. Model # LTR-187-12
  • Thread Relief Boring Bar, Cutter Dia. .1875 In, Overall Length 2 In, Shank Dia. 3/16 In, Max. Depth 3/4 In,...More

  • Category : Thread Relief Tools
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L136
  • Mfr. Model # OR-096-8
  • Grooving Tool, Style InO In Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4 In,...More

  • Category : Grooving Tools
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L230
  • Mfr. Model # RRL-025-8
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4...More

  • Category : Grooving Tools
Brazed Tool Bits
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L153
  • Mfr. Model # RR-030-10
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4...More

  • Category : Grooving Tools
Tool Bits
2-1/2" TiN Coated Right Hand Radius Boring Tool,
2-1/2" TiN Coated Right Hand Radius Boring Tool,
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L149
  • Mfr. Model # RR-025-10
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4...More

  • Category : Grooving Tools
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L148
  • Mfr. Model # RR-025-8
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4...More

  • Category : Grooving Tools
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
Grooving Tool
Grooving Tool
  • MICRO 100
  • Item # 16L150
  • Mfr. Model # RR-030-4
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 1/4...More

  • Category : Grooving Tools
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
2"L Internal Threading Tool Boring Bar, Uncoated, 3/16
Left Hand Grooving Insert
Left Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J350
  • Mfr. Model # CXS-04G100-4215L 1025
  • Carbide Grooving Insert, Style CoroTurn XS, ANSI Number CXS-04G100-4215L 1025, Width 0.039, Workpiece...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 5AZG2
  • Mfr. Model # CXS-05G078-5220R 1025
  • Carbide Grooving Insert, CoroTurn XS, ANSI Number CXS-05G078-5220R 1025, Width 0.031, All Materials,...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J173
  • Mfr. Model # CXS-04T098-00-0401R 1025
  • Carbide Grooving Insert, Style Turning - CoroTurn XS, ANSI Number CXS-04T098-00-0401R 1025, Workpiece...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J269
  • Mfr. Model # CXS-06G198-6210R 1025
  • Carbide Grooving Insert, Style CoroTurn XS, ANSI Number CXS-06G198-6210R 1025, Width 0.078, Workpiece...More

  • Category : Solid Boring Bars
Left Hand Grooving Insert
Left Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J180
  • Mfr. Model # CXS-05T098-20-5225L 1025
  • Carbide Grooving Insert, Style Turning - CoroTurn XS, ANSI Number CXS-05T098-20-5225L 1025, Workpiece...More

  • Category : Solid Boring Bars
Left Hand Grooving Insert
Left Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J184
  • Mfr. Model # CXS-06T098-20-6225L 1025
  • Carbide Grooving Insert, Style Turning - CoroTurn XS, ANSI Number CXS-06T098-20-6225L 1025, Workpiece...More

  • Category : Solid Boring Bars
Left Hand Grooving Insert
Left Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J285
  • Mfr. Model # CXS-07G200-7215L 1025
  • Carbide Grooving Insert, Style CoroTurn XS, ANSI Number CXS-07G200-7215L 1025, Width 0.079, Workpiece...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J174
  • Mfr. Model # CXS-04T098-00-0905R 1025
  • Carbide Grooving Insert, Style Turning - CoroTurn XS, ANSI Number CXS-04T098-00-0905R 1025, Workpiece...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J170
  • Mfr. Model # CXS-04T098A20-4215R 1025
  • Carbide Grooving Insert, Style Turning - CoroTurn XS, ANSI Number CXS-04T098A20-4215R 1025, Workpiece...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J266
  • Mfr. Model # CXS-06G150-6210R 1025
  • Carbide Grooving Insert, Style CoroTurn XS, ANSI Number CXS-06G150-6210R 1025, Width 0.059, Workpiece...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J181
  • Mfr. Model # CXS-05T098A20-5225R 1025
  • Carbide Grooving Insert, Style Turning - CoroTurn XS, ANSI Number CXS-05T098A20-5225R 1025, Workpiece...More

  • Category : Solid Boring Bars
Left Hand Grooving Insert
Left Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J198
  • Mfr. Model # CXS-05TE98-15-5225L 1025
  • Carbide Grooving Insert, Style Copying, ANSI Number CXS-05TE98-15-5225L 1025, Workpiece Material Stainless,...More

  • Category : Solid Boring Bars
Steel, Cast Iron Exchangeable Drill Tip
Steel, Cast Iron Exchangeable Drill Tip
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 18J290
  • Mfr. Model # CXS-07G100-7210R 1025
  • Carbide Grooving Insert, Style CoroTurn XS, ANSI Number CXS-07G100-7210R 1025, Width 0.039, Workpiece...More

  • Category : Solid Boring Bars
Right Hand Grooving Insert
Right Hand Grooving Insert
  • SANDVIK COROMANT
  • Item # 5AZE7
  • Mfr. Model # CXS-05GX100-5220R 1025
  • Carbide Grooving Insert, CoroTurn XS, ANSI Number CXS-05GX100-5220R 1025, Width 0.039, All Materials,...More

  • Category : Solid Boring Bars
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More