Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Type
Capacity
Convection Type
Voltage
Temp. Range
Brand
Price
Shop By
Ratings

Incubators

159 Results Found that Include 159 Products

Results per page:  16 | 32 | 48
Incufridge Temp 5-65C
  • INCUFRIDGE
  • Incufridge Temp 5-65C Incufridge Temp 5-65C
  • Item # 5WRN8
  • Mfr. Model # RS-IF-203
  • Incufridge, Capacity 25L, Accuracy +/-1 Degrees C, Chamber Height 7-3/4 In., Chamber Width 14-1/4 In.,...More

Incubator,2.3 cu. ft.
  • LAB COMPANION
  • Incubator, 2.3 cu. ft. Incubator,2.3 cu. ft.
  • Item # 45H109
  • Mfr. Model # IB-01E
  • IncubatorCapacity 2.3 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

Incubator,12-7/8inWx22inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 220V Incubator,12-7/8inWx22inH,220V
  • Item # 48TP68
  • Mfr. Model # iCL-030L-D102
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

Digital Incubator,30L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 30L, Digital, 110V, 220V Digital Incubator,30L,Digital,110V, 220V
  • Item # 45UA74
  • Mfr. Model # iCL-030L-0101
  • Digital Incubator, Digital, Capacity 30L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

Block Heater,Digital,1x50mL,230V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 230V Block Heater,Digital,1x50mL,230V
  • Item # 38HV46
  • Mfr. Model # 949TAMNLEU
  • Block Heater, Digital, Capacity 1x50mL, Range ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

Digital Incubator,20L,20 to 60 deg. C
  • BENCHMARK SCIENTIFIC
  • Digital Incubator, 20L, 20 to 60 deg. C Digital Incubator,20L,20 to 60 deg. C
  • Item # 39P099
  • Mfr. Model # H2200-H
  • Digital Incubator, Capacity 20L, Accuracy 0.5 Degrees C, Chamber Height 12.8 In., Chamber Width 9.3 In.,...More

Shaking Incubator
Incubator,2.1 cu. ft.
  • LAB COMPANION
  • Incubator, 2.1 cu. ft. Incubator,2.1 cu. ft.
  • Item # 45H106
  • Mfr. Model # IB-05G
  • IncubatorCapacity 2.1 cu. ft., Range Ambient 5 Degrees to 70 Degrees C, Accuracy +/- 0.1 Degrees C @ 37...More

Block,Aluminum,For 20 x 1.5 to 2mL vials
  • JULABO
  • Block, Aluminum, For 20 x 1.5 to 2mL vials Block,Aluminum,For 20 x 1.5 to 2mL vials
  • Item # 45VX17
  • Mfr. Model # JRS.4002.05
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

Digital Incubator,120W,115VAC
  • QUINCY LAB
  • Digital Incubator, 120W, 115VAC Digital Incubator,120W,115VAC
  • Item # 8VRV4
  • Mfr. Model # 10-140E
  • Digital Incubator, Digital Incubator, Capacity 0.7 cu. ft., Watts 120, Chamber Height 10 In., Chamber Width...More

Incubator,115V,120W,15x12x11 in.
  • QUINCY LAB
  • Incubator, 115V, 120W, 15x12x11 in. Incubator,115V,120W,15x12x11 in.
  • Item # 9JC16
  • Mfr. Model # 10-140
  • Incubator, Light Pressure Thermal, Capacity 0.7 lb., Watts 120, Chamber Height 10 In., Chamber Width 12 In.,...More

Incubator,Solid Door,33 CF.,120V, 60 Hz
  • NOR-LAKE SCIENTIFIC
  • Incubator, Solid Door, 33 CF., 120V, 60 Hz Incubator,Solid Door,33 CF.,120V, 60 Hz
  • Item # 6RHC1
  • Mfr. Model # NSHI331WSW/0
  • Incubator, Large Capacity, Solid Door, Capacity 33 Cu. Ft., Range +5C Above Ambient to 70C, Convection Type...More

Germination Chamber,Lighted And Humidity
  • NOR-LAKE SCIENTIFIC
  • Germination Chamber, Lighted And Humidity Germination Chamber,Lighted And Humidity
  • Item # 6MEZ9
  • Mfr. Model # NSLC331WSW/0GMH
  • Germination Chamber, Lighted With Humidity, Capacity 33 Cu. Ft., Range +4C to 44C, Convection Type...More

Digital Incubator,Forced Air,200W
  • QUINCY LAB
  • Digital Incubator, Forced Air, 200W Digital Incubator,Forced Air,200W
  • Item # 8YM31
  • Mfr. Model # 12-140AE
  • Digital Incubator,Capacity 1.17 lb.,Convection Type Forced Air,Watts 200w,Chamber Height 15-2/5 In.,Chamber...More

Incubator,5.3 cu. ft.,Forced Air
  • LAB COMPANION
  • Incubator, 5.3 cu. ft., Forced Air Incubator,5.3 cu. ft.,Forced Air
  • Item # 36XL31
  • Mfr. Model # IL-11-2C
  • Incubator, Low Temperature, Capacity 5.3 cu. ft., Range 0 Degrees to 60 Degrees C, Accuracy +/-0.5 Degrees C,...More

Temperature Humidity Chamber,3.53 cu. ft
  • LAB COMPANION
  • Temperature Humidity Chamber, 3.53 cu. ft Temperature Humidity Chamber,3.53 cu. ft
  • Item # 45H127
  • Mfr. Model # TH-PE-100
  • Temperature Humidity ChamberCapacity 3.53 cu. ft., Range 0 Degrees to 120 Degrees C, Accuracy +/- 0.5 Degrees...More

Temperature Humidity Chamber,0.9 cu. ft.
  • LAB COMPANION
  • Temperature Humidity Chamber, 0.9 cu. ft. Temperature Humidity Chamber,0.9 cu. ft.
  • Item # 45H125
  • Mfr. Model # TH-PE-25
  • Temperature Humidity ChamberCapacity 0.9 cu. ft., Range 0 Degrees to 120 Degrees C, Accuracy +/- 0.5 Degrees...More

Incubator,12-7/8inWx11-13/16inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx11-13/16inH, 110V Incubator,12-7/8inWx11-13/16inH,110V
  • Item # 48TP63
  • Mfr. Model # iCL-010L-D031
  • Incubator, Laboratory, Capacity 0.35 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

Incubator,12-7/8inWx16-13/16inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 110V Incubator,12-7/8inWx16-13/16inH,110V
  • Item # 48TP64
  • Mfr. Model # ICL-020L-D071
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

Incubator,12-7/8inWx11-13/16inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx11-13/16inH, 220V Incubator,12-7/8inWx11-13/16inH,220V
  • Item # 48TP66
  • Mfr. Model # iCL-010L-D032
  • Incubator, Laboratory, Capacity 0.35 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

Incubator,12-7/8inWx22inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 110V Incubator,12-7/8inWx22inH,110V
  • Item # 48TP65
  • Mfr. Model # iCL-030L-D101
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

Incubator,12-7/8inWx16-13/16inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 220V Incubator,12-7/8inWx16-13/16inH,220V
  • Item # 48TP67
  • Mfr. Model # ICL-020L-D072
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

Digital Incubator,80L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 80L, Digital, 110V, 220V Digital Incubator,80L,Digital,110V, 220V
  • Item # 45UA76
  • Mfr. Model # iCL-080L-0281
  • Digital Incubator, Digital, Capacity 80L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

Digital Incubator,50L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 50L, Digital, 110V, 220V Digital Incubator,50L,Digital,110V, 220V
  • Item # 45UA75
  • Mfr. Model # iCL-050L-0171
  • Digital Incubator, Digital, Capacity 50L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

Mocular Block,Digital,40x0.2mL
Block Heater,Digital,1x50mL,230V,75W
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 230V, 75W Block Heater,Digital,1x50mL,230V,75W
  • Item # 38HV54
  • Mfr. Model # 949TAMHLEU
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.3 Degrees C,...More

Block Heater,Digital,1x50mL,120V,80W
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 120V, 80W Block Heater,Digital,1x50mL,120V,80W
  • Item # 38HV55
  • Mfr. Model # 949TAMHLUS
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.3 Degrees C,...More

Block, 4 slides
Block Heater,Digital,1x50mL,120V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 120V Block Heater,Digital,1x50mL,120V
  • Item # 38HV47
  • Mfr. Model # 949TAMNLUS
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

Incubator, Thermoelectric
  • BENCHMARK SCIENTIFIC
  • Incubator, Thermoelectric Incubator, Thermoelectric
  • Item # 26VC31
  • Mfr. Model # T5000-B-384
  • Incubator, Refrigerated, Capacity 1x384 well plate, Range 30 Degrees C to 112 Degrees C, Accuracy +/-0.2...More

Mocular Block,Digital,15x2mL
  • TALBOYS
  • Mocular Block, Digital, 15x2mL Mocular Block,Digital,15x2mL
  • Item # 38HV49
  • Mfr. Model # 949TA20MTBLK
  • Mocular Block, Digital, Capacity 15x2mL, Overall Height 1-5/16 In., Overall Width 2-13/16 In., Overall Depth...More

Incubator, 2.8 cu. ft., Forced Air
  • BENCHMARK SCIENTIFIC
  • Incubator, 2.8 cu. ft., Forced Air Incubator, 2.8 cu. ft., Forced Air
  • Item # 26VC26
  • Mfr. Model # H1012
  • Incubator, Refrigerated, Capacity 2.8 cu. Ft., Range -15 Degrees C to 60 Degrees C, Accuracy +/-0.1 Degrees...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More