Skip Content

In-Plant Office Accessories

112 results found that include 112 products

Tailor your modular office to fit your needs and increase versatility in your space. Grainger offers numerous accessories for your modular office. Get optional windows for more visibility, add a swing door for easy access or install a modular wiring kit for increased electricity inside your space. Customize your modular office with accessories from Grainger.Close

Filter Results By

Branch Availability
Item
Type
Material
Color
Connects
Brand
Price
Shop By
Ratings

Viewing as

List
  • Optional Fixed Window,36 in H x 48 in W
    Optional Fixed Window,36 in H x 48 in W
    • PORTA-FAB
    • Item # 33KE43
    • Mfr. Model # FW-TEMP-G
    • Optional Fixed Window, Tempered Safety Glass, Size 36 In. x 48 In., Height 36 In., Width 48 In., Material...More

  • Standard Duplex Outlet,No-Wire,110 V
    Standard Duplex Outlet,No-Wire,110 V
    • PORTA-FAB
    • Item # 6CFA5
    • Mfr. Model # OUTLET-STD
    • Standard Duplex Outlet, No-Wire, Height (In.) 3, Width (In.) 2, Ivory, 110V Voltage, Thickness (In.) 1 1/2,...More

  • Modular Wiring Kit,Size 8 Ft x 12 Ft
    Modular Wiring Kit,Size 8 Ft x 12 Ft
    • PORTA-FAB
    • Item # 6CEZ9
    • Mfr. Model # MW812
    • Modular Wiring Kit, Size 8' x 12', 110V Voltage, Includes Light, Switch, Outlet and Circuit Breaker Box

  • Swing Door,H 84 In,W 36 In,Steel
    Swing Door,H 84 In,W 36 In,Steel
    • PORTA-FAB
    • Item # 6CEZ4
    • Mfr. Model # DOOR
    • Optional Swing Door, Frame Material Painted Steel, Height 84 In., Width 36 In., Material Steel, Champagne

  • Air Conditioner Frame,A/C Size 15 5/8x26
    Air Conditioner Frame,A/C Size 15 5/8x26
    • PORTA-FAB
    • Item # 6CFA7
    • Mfr. Model # FC-I
    • Air Conditioner Frame, For A/C Size 15-5/8 In. x 26 In., Frame Material Painted Aluminum, Champagne, Sill...More

  • Optional Window,H 36 In,W 48 In
    Optional Window,H 36 In,W 48 In
    • PORTA-FAB
    • Item # 6CEZ3
    • Mfr. Model # FW-TEMP
    • Optional Fixed Window, Tempered Safety Glass, Frame Material Painted Aluminum, Height (In.) 36, Width (In.)...More

  • Partition,Free-Standing,Steel,8L x 8H
    Partition,Free-Standing,Steel,8L x 8H
    • PORTA-KING
    • Item # 18C671
    • Mfr. Model # FSP88-ST
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 8 ft., Width 8 ft.,...More

  • Partition,Free-Standing,Steel,10L x 8H
    Partition,Free-Standing,Steel,10L x 8H
    • PORTA-KING
    • Item # 18C672
    • Mfr. Model # FSP108-ST
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 8 ft., Width 10 ft.,...More

  • Partition,Free-Standing,Vinyl,12L x 8H
    Partition,Free-Standing,Vinyl,12L x 8H
    • PORTA-KING
    • Item # 18C667
    • Mfr. Model # FSP128-DW
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 8 ft., Width 12 ft.,...More

  • Door Leaf and Frame,Lever Lockset, Beige
    Door Leaf and Frame,Lever Lockset, Beige
    • PORTA-KING
    • Item # 12R406
    • Mfr. Model # HDDVK1-BCM
    • Door, Swing, Size 80 In. H x 36 In. W, Frame Material Aluminum, Height 80 In., Width 36 In., Material...More

  • Partition,Free-Standing,Steel,12L x 10H
    Partition,Free-Standing,Steel,12L x 10H
    • PORTA-KING
    • Item # 18C676
    • Mfr. Model # FSP1210-ST
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 10 ft., Width 12 ft.,...More

  • Partition,Free-Standing,Vinyl,8L x 8H
    Partition,Free-Standing,Vinyl,8L x 8H
    • PORTA-KING
    • Item # 18C665
    • Mfr. Model # FSP88-DW
    • Partition Wall, Free-Standing, Frame Material Clear Satin Anodized Aluminum, Height 8 ft., Width 8 ft.,...More

  • Window,40-3/4H,41-1/8W,Frame White,Glass
    Window,40-3/4H,41-1/8W,Frame White,Glass
    • PORTA-KING
    • Item # 12R403
    • Mfr. Model # FGVK1-WCM
    • Window, Fixed, Size 40-3/4 In. H,41-1/8 In. W, Frame Material Aluminum, Height 40-3/4 In., Width 41-1/8 In.,...More

  • Modular Wiring Kit,20 ft. x 40 ft.,Gray
    Modular Wiring Kit,20 ft. x 40 ft.,Gray
    • PORTA-FAB
    • Item # 33KE64
    • Mfr. Model # MW2040G
    • Modular Wiring Kit, Size 20 ft. x 40 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Standard Duplex Outlet,No-Wire,3inHx2inW
    Standard Duplex Outlet,No-Wire,3inHx2inW
    • PORTA-FAB
    • Item # 33KE65
    • Mfr. Model # OUTLET-STDG
    • Standard Duplex Outlet, No-Wire, Height 3 In., Width 2 In., Gray, 110 Voltage, Thickness 1-1/2 In., UL Listed...More

  • Modular Wiring Kit,12 ft. x 12 ft.,Gray
    Modular Wiring Kit,12 ft. x 12 ft.,Gray
    • PORTA-FAB
    • Item # 33KE52
    • Mfr. Model # MW1212G
    • Modular Wiring Kit, Size 12 ft. x 12 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Modular Duplex Outlet,Pre-Wired,3 in. H
    Modular Duplex Outlet,Pre-Wired,3 in. H
    • PORTA-FAB
    • Item # 33KE66
    • Mfr. Model # OUTLET-MODG
    • Modular Duplex Outlet, Pre-Wired, Height 3 In., Width 2 In., Gray, 110 Voltage, Thickness 1-1/2 In., UL...More

  • Modular Wiring Kit,12 ft. x 32 ft.,Gray
    Modular Wiring Kit,12 ft. x 32 ft.,Gray
    • PORTA-FAB
    • Item # 33KE60
    • Mfr. Model # MW1232G
    • Modular Wiring Kit, Size 12 ft. x 32 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Modular Wiring Kit,12 ft. x 16 ft.,Gray
    Modular Wiring Kit,12 ft. x 16 ft.,Gray
    • PORTA-FAB
    • Item # 33KE53
    • Mfr. Model # MW1216G
    • Modular Wiring Kit, Size 12 ft. x 16 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Air Conditioner Frame,For A/C 15-5/8in
    Air Conditioner Frame,For A/C 15-5/8in
    • PORTA-FAB
    • Item # 33KE67
    • Mfr. Model # FC-I-G
    • Air Conditioner Frame, For A/C Size 15-5/8 In. x 26 In., Frame Size 15-5/8 In. x 26 In., Frame Material...More

  • Modular Wiring Kit,16 ft. x 32 ft.,Gray
    Modular Wiring Kit,16 ft. x 32 ft.,Gray
    • PORTA-FAB
    • Item # 33KE61
    • Mfr. Model # MW1632G
    • Modular Wiring Kit, Size 16 ft. x 32 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Modular Wiring Kit,Size 10 Ft x 12 Ft
    Modular Wiring Kit,Size 10 Ft x 12 Ft
    • PORTA-FAB
    • Item # 6CFA1
    • Mfr. Model # MW1012
    • Modular Wiring Kit, Size 10' x 12', 110v Voltage, Includes Light, Switch, Outlet and Circuit Breaker Box

  • Modular Wiring Kit,12 ft. x 20 ft.,Gray
    Modular Wiring Kit,12 ft. x 20 ft.,Gray
    • PORTA-FAB
    • Item # 33KE54
    • Mfr. Model # MW1220G
    • Modular Wiring Kit, Size 12 ft. x 20 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Framing Channel,12 ft.,Gray
    Framing Channel,12 ft.,Gray
    • PORTA-FAB
    • Item # 33KE68
    • Mfr. Model # FC-M-G
    • Framing Channel, Size 12 ft., Frame Material Painted Aluminum, Height 1-1/2 In., Width 3 In., Material...More

  • Modular Wiring Kit,20 ft. x 24 ft.,Gray
    Modular Wiring Kit,20 ft. x 24 ft.,Gray
    • PORTA-FAB
    • Item # 33KE62
    • Mfr. Model # MW2024G
    • Modular Wiring Kit, Size 20 ft. x 24 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Modular Wiring Kit,20 ft. x 20 ft.,Gray
    Modular Wiring Kit,20 ft. x 20 ft.,Gray
    • PORTA-FAB
    • Item # 33KE58
    • Mfr. Model # MW2020G
    • Modular Wiring Kit, Size 20 ft. x 20 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Modular Wiring Kit,Size 8 Ft x 10 Ft
    Modular Wiring Kit,Size 8 Ft x 10 Ft
    • PORTA-FAB
    • Item # 6CEZ8
    • Mfr. Model # MW810
    • Modular Wiring Kit, Size 8' x 10', 110V Voltage, Includes Light, Switch, Outlet and Circuit Breaker Box

  • Modular Wiring Kit,12ft x 32ft,Champagne
    Modular Wiring Kit,12ft x 32ft,Champagne
    • PORTA-FAB
    • Item # 33KE37
    • Mfr. Model # MW1232C
    • Modular Wiring Kit, Size 12 ft. x 32 ft., Champagne, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Modular Duplex Outlet,Pre-Wired,110 V
    Modular Duplex Outlet,Pre-Wired,110 V
    • PORTA-FAB
    • Item # 6CFA6
    • Mfr. Model # OUTLET-MOD
    • Modular Duplex Outlet, Pre-Wired, Height (In.) 3, Width (In.) 2, Ivory, 110V Voltage, Thickness (In.) 1 1/2,...More

  • Modular Wiring Kit,10 ft. x 12 ft.,Gray
    Modular Wiring Kit,10 ft. x 12 ft.,Gray
    • PORTA-FAB
    • Item # 33KE49
    • Mfr. Model # MW1012G
    • Modular Wiring Kit, Size 10 ft. x 12 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

  • Modular Wiring Kit,Size 12 Ft x 12 Ft
    Modular Wiring Kit,Size 12 Ft x 12 Ft
    • PORTA-FAB
    • Item # 6CFA2
    • Mfr. Model # MW1212
    • Modular Wiring Kit, Size 12' x 12', 110V Voltage, Includes Light, Switch, Outlet and Circuit Breaker Box

  • Modular Wiring Kit,12 ft. x 24 ft.,Gray
    Modular Wiring Kit,12 ft. x 24 ft.,Gray
    • PORTA-FAB
    • Item # 33KE55
    • Mfr. Model # MW1224G
    • Modular Wiring Kit, Size 12 ft. x 24 ft., Gray, 110 Voltage, Includes Light, Switch, Outlet and Circuit...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More