Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

IMPACTO

291 products found

Filter Results By

Viewing as

List
  • Unisex Polycarbonate Lace Up Metatarsal Guard, Size: Universal

    Brand
    IMPACTO
    Item #
    2KTC9
    Mfr. Model #
    METGUARD
    Unisex Polycarbonate Lace Up Metatarsal Guard, Size: Univer
    Web Price $36.10 / pair
  • Non-marring 2-Strap Knee Pads, Black, Universal

    Brand
    IMPACTO
    Item #
    48LY70
    Mfr. Model #
    867-00
    Non-marring 2-Strap Knee Pads, Black, Universal
    Web Price $67.50 / pair
  • Anti-Vibration Gloves, Chloroprene Coated Palm Material, Black, 1 PR

    Brand
    IMPACTO
    Item #
    5XKV7
    Mfr. Model #
    4732
    Anti-Vibration Gloves, Chloroprene Coated Palm Material, Black,
    Web Price $17.90 / pair
  • Unisex Overshoe Steel Toe Guard, Steel Toe Type, PVC Upper Material, Red

    Brand
    IMPACTO
    Item #
    53PP08
    Mfr. Model #
    T2GUM
    Unisex Overshoe Steel Toe Guard, Steel Toe Type, PVC U
    Web Price $44.00 / pair
  • 3"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/Red, Fits Shoe Size 10 to 11

    Brand
    IMPACTO
    Item #
    6PPN7
    Mfr. Model #
    TTL
    3"H Men's Overshoes, Steel Toe Type, PVC Upper Ma
    Web Price $28.00 / pair
  • 3"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/Gray, Fits Shoe Size 4 to 5

    Brand
    IMPACTO
    Item #
    6PPN4
    Mfr. Model #
    TTXS
    3"H Men's Overshoes, Steel Toe Type, PVC Upper Ma
    Web Price $28.00 / pair
  • 2"H Unisex Overshoes, Steel Toe Type, PVC Upper Material, Black/Purple, Fits Shoe Size Men 2 to 4, W

    Brand
    IMPACTO
    Item #
    45TY65
    Mfr. Model #
    TTUXXS
    2"H Unisex Overshoes, Steel Toe Type, PVC Upper Materi
    Web Price $28.00 / pair
  • Non-marring 2-Strap Knee Pads, Black, Universal

    Brand
    IMPACTO
    Item #
    48LY71
    Mfr. Model #
    868-00
    Non-marring 2-Strap Knee Pads, Black, Universal
    Web Price $32.30 / pair
  • 3"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/Yellow, Fits Shoe Size 8 to 9

    Brand
    IMPACTO
    Item #
    6PPN6
    Mfr. Model #
    TTM
    3"H Men's Overshoes, Steel Toe Type, PVC Upper Ma
    Web Price $28.00 / pair
  • Anti-Vibration Gloves, Chloroprene Coated Palm Material, Black, 1 PR

    Brand
    IMPACTO
    Item #
    5XKV6
    Mfr. Model #
    4731
    Anti-Vibration Gloves, Chloroprene Coated Palm Material, Black,
    Web Price $17.90 / pair
  • Unisex Overshoe Steel Toe Guard, Steel Toe Type, PVC Upper Material, White

    Brand
    IMPACTO
    Item #
    53PP09
    Mfr. Model #
    T2GUS
    Unisex Overshoe Steel Toe Guard, Steel Toe Type, PVC U
    Web Price $44.00 / pair
  • 3"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/Blue, Fits Shoe Size 12 to 13

    Brand
    IMPACTO
    Item #
    6PPN8
    Mfr. Model #
    TTXL
    3"H Men's Overshoes, Steel Toe Type, PVC Upper Ma
    Web Price $28.00 / pair
  • 3"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/White, Fits Shoe Size 6 to 7

    Brand
    IMPACTO
    Item #
    6PPN5
    Mfr. Model #
    TTS
    3"H Men's Overshoes, Steel Toe Type, PVC Upper Ma
    Web Price $28.00 / pair
  • Unisex Overshoe Steel Toe Guard, Steel Toe Type, PVC Upper Material, Green, Fits Shoe Size 13 to 16

    Brand
    IMPACTO
    Item #
    53PP07
    Mfr. Model #
    T2GUL
    Unisex Overshoe Steel Toe Guard, Steel Toe Type, PVC U
    Web Price $44.00 / pair
  • Kneeling Mat, 14 x 21 In., Black

    Brand
    IMPACTO
    Item #
    21NN38
    Mfr. Model #
    MAT5050
    Kneeling Mat, 14 x 21 In., Black
    Web Price $36.10 / each
  • Anti-Vibration Gloves, Chloroprene Coated Palm Material, Black, 1 PR

    Brand
    IMPACTO
    Item #
    5XKV8
    Mfr. Model #
    4733
    Anti-Vibration Gloves, Chloroprene Coated Palm Material, Black,
    Web Price $17.90 / pair
  • All Terrain 2-Strap Knee Pads, Black/Red, Universal

    Brand
    IMPACTO
    Item #
    3LHT5
    Mfr. Model #
    865-00
    All Terrain 2-Strap Knee Pads, Black/Red, Universal
    Web Price $51.75 / pair
  • Unisex Puncture Resistant Molded Insole, Size: Men 11 to 12, Women 13 to 15

    Brand
    IMPACTO
    Item #
    4HCT2
    Mfr. Model #
    RHINOTUFFD
    Unisex Puncture Resistant Molded Insole, Size: Men 11
    Web Price $35.20 / pair
  • 3"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/Green, Fits Shoe Size 13 to 14

    Brand
    IMPACTO
    Item #
    6PPN9
    Mfr. Model #
    TTXXL
    3"H Men's Overshoes, Steel Toe Type, PVC Upper Ma
    Web Price $28.00 / pair
  • Unisex Puncture Resistant Molded Insole, Size: Men 9 to 10, Women 11 to 12

    Brand
    IMPACTO
    Item #
    4HCT1
    Mfr. Model #
    RHINOTUFFC
    Unisex Puncture Resistant Molded Insole, Size: Men 9 t
    Web Price $35.20 / pair
  • Anti-Vibration Carpal Tunnel Gloves, Amara Palm Material, Black, 1 PR

    Brand
    IMPACTO
    Item #
    21NN27
    Mfr. Model #
    ST820660
    Anti-Vibration Carpal Tunnel Gloves, Amara Palm Material, Black,
    Web Price $47.60 / pair
  • Anti-Vibration Carpal Tunnel Gloves, Amara Palm Material, Black, 1 PR

    Brand
    IMPACTO
    Item #
    21NN26
    Mfr. Model #
    ST820650
    Anti-Vibration Carpal Tunnel Gloves, Amara Palm Material, Black,
    Web Price $47.60 / pair
  • Neoprene Stretch Sides, Elastic Mesh Back, Nylon Air Chambers Air Temp Advantage Back Belt, 9" Back

    Brand
    IMPACTO
    Item #
    12Z327
    Mfr. Model #
    ATAXL
    Neoprene Stretch Sides, Elastic Mesh Back, Nylon Air Chambe
    Web Price $90.00 / each
  • Plastic Mallet, 12 oz. Head Weight, Hardwood Handle Material

    Brand
    IMPACTO
    Item #
    38AN61
    Mfr. Model #
    ERSM
    Plastic Mallet,12 oz. Head Weight,Hardwood Handle Material
    Web Price $54.75 / each
  • Nonmarring 2-Strap Knee Pads w/Shin Guards, Black, Universal

    Brand
    IMPACTO
    Item #
    8ZC57
    Mfr. Model #
    777
    Nonmarring 2-Strap Knee Pads w/Shin Guards, Black, Universa
    Web Price $75.75 / pair
  • Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men 6-

    Brand
    IMPACTO
    Item #
    4HCT4
    Mfr. Model #
    IMPACTOEXS
    Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber
    Web Price $35.70 / pair
  • Anti-Vibration Grip Wrap, Blue, 1 EA

    Brand
    IMPACTO
    Item #
    5XKV4
    Mfr. Model #
    9065
    Anti-Vibration Grip Wrap, Blue, 1 EA
    Web Price $39.70 / each
  • Kneeling Mat, 15 x 25 In., Blue

    Brand
    IMPACTO
    Item #
    21NN42
    Mfr. Model #
    970-40
    Kneeling Mat, 15 x 25 In., Blue
    Web Price $140.00 / each
  • Unisex Anti-Fatigue Flat Insole, Size: Men 11 to 13, Women 13 to 14

    Brand
    IMPACTO
    Item #
    6PPR3
    Mfr. Model #
    4784
    Unisex Anti-Fatigue Flat Insole, Size: Men 11 to 13,&#
    Web Price $27.70 / pair
  • Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men 8-

    Brand
    IMPACTO
    Item #
    4HCT6
    Mfr. Model #
    IMPACTOEM
    Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber
    Web Price $35.70 / pair
  • Impact Resistant Gloves, Leather, Nylon Palm Material, Blue, Gray, 1 PR

    Brand
    IMPACTO
    Item #
    33TV31
    Mfr. Model #
    50110110040
    Impact Resistant Gloves, Leather, Nylon Palm Material, Blue,
    Web Price $27.30 / pair
  • Unisex Puncture Resistant Molded Insole, Size: Men 5 to 6, Women 7 to 8

    Brand
    IMPACTO
    Item #
    4HCR8
    Mfr. Model #
    RHINOTUFFA
    Unisex Puncture Resistant Molded Insole, Size: Men 5 t
    Web Price $35.20 / pair
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More