Skip Content

IFM

515 products found

Filter Results By

Viewing as

List
  • White/clear Flat Reflector, Plastic, For Use With Retroreflective Sensors

    Brand
    IFM
    Item #
    35T438
    Mfr. Model #
    E20005
    White/clear Flat Reflector, Plastic, For Use With Retrorefl
    Web Price $5.50 / each
  • 700 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm

    Brand
    IFM
    Item #
    39DU04
    Mfr. Model #
    IFS200
    700 Hz Inductive Cylindrical Proximity Sensor with Max. Det
    Web Price $54.75 / each
  • 700 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm

    Brand
    IFM
    Item #
    35T309
    Mfr. Model #
    IFS204
    700 Hz Inductive Cylindrical Proximity Sensor with Max. Det
    Web Price $34.00 / each
  • 1200 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm

    Brand
    IFM
    Item #
    35T376
    Mfr. Model #
    IF5720
    1200 Hz Inductive Cylindrical Proximity Sensor with Max. De
    Web Price $38.90 / each
  • Pressure Switch, 0 to 5800 psi Range, 1/4" MNPT Process Connection, 316 Stainless Steel Housing Mate

    Brand
    IFM
    Item #
    35T544
    Mfr. Model #
    PK6220
    Pressure Switch, 0 to 5800 psi Range, 1/4" MNPT&#
    Web Price $212.00 / each
  • 25 Hz AC/40 Hz DC Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

    Brand
    IFM
    Item #
    35T524
    Mfr. Model #
    KI0202
    25 Hz AC/40 Hz DC Capacitive Cylindrical Proximity Sen
    Web Price $142.50 / each
  • 700 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 7.0mm

    Brand
    IFM
    Item #
    40KH53
    Mfr. Model #
    IFS245
    700 Hz Inductive Cylindrical Proximity Sensor with Max. Det
    Web Price $31.60 / each
  • White/clear Flat Reflector, Plastic, For Use With Retroreflective Sensors

    Brand
    IFM
    Item #
    35T436
    Mfr. Model #
    E20003
    White/clear Flat Reflector, Plastic, For Use With Retrorefl
    Web Price $5.25 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T477
    Mfr. Model #
    EVC005
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $20.65 / each
  • Pressure Switch, 0 to 145 psi Range, 1/4" MNPT Process Connection, 316 Stainless Steel Housing Mater

    Brand
    IFM
    Item #
    35T542
    Mfr. Model #
    PK6224
    Pressure Switch, 0 to 145 psi Range, 1/4" MNPT&#x
    Web Price $212.00 / each
  • Compound Digital Pressure Switch, Compatible With Air, Power Required 18 to 32VDC

    Brand
    IFM
    Item #
    35T535
    Mfr. Model #
    PQ7834
    Compound Digital Pressure Switch, Compatible With Air, Power
    Web Price $293.00 / each
  • 35mm Light On Rectangular Photoelectric Sensor; Sensing Method: Diffuse

    Brand
    IFM
    Item #
    35T415
    Mfr. Model #
    OGH282
    35mm Light On Rectangular Photoelectric Sensor; Sensing Met
    Web Price $84.50 / each
  • Yellow Light Curtain, 39.4 ft. Max. Sensing Distance, 24VDC Input Voltage

    Brand
    IFM
    Item #
    52RR28
    Mfr. Model #
    OY047S
    Yellow Light Curtain, 39.4 ft. Max. Sensing Distance, 24VDC
    Web Price $2,519.00 / each
  • 25 Hz AC/50 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

    Brand
    IFM
    Item #
    33HP62
    Mfr. Model #
    II0097
    25 Hz AC/50 Hz DC Inductive Cylindrical Proximity Sens
    Web Price $85.25 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T476
    Mfr. Model #
    EVC004
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $11.80 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T474
    Mfr. Model #
    EVC001
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $11.80 / each
  • White/clear Flat Reflector, Plastic, For Use With Retroreflective Sensors

    Brand
    IFM
    Item #
    35T437
    Mfr. Model #
    E20004
    White/clear Flat Reflector, Plastic, For Use With Retrorefl
    Web Price $5.25 / each
  • 40 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

    Brand
    IFM
    Item #
    35T517
    Mfr. Model #
    KI5207
    40 Hz Capacitive Cylindrical Proximity Sensor with Max. Det
    Web Price $97.25 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T478
    Mfr. Model #
    EVT001
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $21.20 / each
  • AMR T-Slot Pneumatic Cylinder Position Sensor, Orange / Black

    Brand
    IFM
    Item #
    35T443
    Mfr. Model #
    MK5138
    AMR T-Slot Pneumatic Cylinder Position Sensor, Orange /
    Web Price $75.00 / each
  • 25 Hz AC/200 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm

    Brand
    IFM
    Item #
    35T329
    Mfr. Model #
    IF0311
    25 Hz AC/200 Hz DC Inductive Cylindrical Proximity Sen
    Web Price $75.75 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Male Straight, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T494
    Mfr. Model #
    EVC018
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $21.20 / each
  • Cordset, End 1 Number of Pins: 3, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Dual

    Brand
    IFM
    Item #
    35T482
    Mfr. Model #
    E18212
    Cordset, End 1 Number of Pins: 3, End 2 Gender&#x
    Web Price $15.90 / each
  • Digital Pressure Switch, Compatible With Air and Liquids, Power Required 90 to 250VAC, 45 to 65 Hz

    Brand
    IFM
    Item #
    35T557
    Mfr. Model #
    PN4224
    Digital Pressure Switch, Compatible With Air and Liquids, P
    Web Price $686.00 / each
  • 35mm Dark On Rectangular Photoelectric Sensor; Sensing Method: Retroreflective

    Brand
    IFM
    Item #
    35T420
    Mfr. Model #
    OGP280
    35mm Dark On Rectangular Photoelectric Sensor; Sensing Meth
    Web Price $64.25 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T475
    Mfr. Model #
    EVC002
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $14.05 / each
  • 25 Hz AC/40 Hz DC Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

    Brand
    IFM
    Item #
    35T525
    Mfr. Model #
    KI0203
    25 Hz AC/40 Hz DC Capacitive Cylindrical Proximity Sen
    Web Price $116.00 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T480
    Mfr. Model #
    EVT004
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $20.75 / each
  • 86mm Diffuse Cylindrical Photoelectric Sensor; Max. Sensing Distance: 600mm

    Brand
    IFM
    Item #
    35T392
    Mfr. Model #
    OG0035
    86mm Diffuse Cylindrical Photoelectric Sensor; Max. Sensing
    Web Price $106.50 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    52RR35
    Mfr. Model #
    EVC071
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $23.60 / each
  • Cordset, End 1 Number of Pins: 3, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T466
    Mfr. Model #
    EVC141
    Cordset, End 1 Number of Pins: 3, End 2 Gender&#x
    Web Price $15.70 / each
  • Cordset, End 1 Number of Pins: 5, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    IFM
    Item #
    35T479
    Mfr. Model #
    EVT002
    Cordset, End 1 Number of Pins: 5, End 2 Gender&#x
    Web Price $23.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More