Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

529 products found

Filter Results By


IDEAL Tools, Test Instruments, and Electrical Supplies

IDEAL tools help bring you reliable hand tools, test instruments and electrical supplies that help make your job easier. You can safely complete electrical, datacomm and wire processing projects. IDEAL tools offers more than 6,000 products whose names have become synonymous with their function. Wire-Nut® Wire Connectors, Yellow 77® Wire Pulling Lubricant and T®-Stripper Wire Strippers are hand tools that have found their way into the tool bags of professionals since 1916. From the electrical contractor and datacomm technician to the production engineer and plant manager, the job is easier when IDEAL tools lend a helping hand.

IDEA

Viewing as

List
  • Twist On Wire Connector, Blue, 72B Series, Max. Wire Combination: (3) 16 AWG

    Brand
    IDEAL
    Item #
    6YH35
    Mfr. Model #
    30-072
    Twist On Wire Connector, Blue, 72B Series, Max. Wire C
    Web Price $10.65 / pkg. of 100
  • Twist On Wire Connector, Orange, 73B Series, Max. Wire Combination: (2) 14 AWG

    Brand
    IDEAL
    Item #
    6YH36
    Mfr. Model #
    30-073
    Twist On Wire Connector, Orange, 73B Series, Max. Wire
    Web Price $10.80 / pkg. of 100
  • Toggle Switch, Number of Connections: 2, Switch Function: On/Off

    Brand
    IDEAL
    Item #
    4FRL6
    Mfr. Model #
    774011
    Toggle Switch, Number of Connections: 2, Switch Function&#x
    Web Price $9.00 / each
  • 7-1/2" Medium Insulated High-Dielectric, Glass-Filled Polypropylene Fuse Puller, Yellow

    Brand
    IDEAL
    Item #
    3KUU6
    Mfr. Model #
    34-002
    7-1/2" Medium Insulated High-Dielectric, Glass-Filled Polypropyl
    Web Price $23.20 / each
  • Twist On Wire Connector, Gray, 71B Series, Max. Wire Combination: (2) 16 AWG

    Brand
    IDEAL
    Item #
    6YH34
    Mfr. Model #
    30-071
    Twist On Wire Connector, Gray, 71B Series, Max. Wire C
    Web Price $10.30 / pkg. of 100
  • Twist On Wire Connector, Yellow, 451 Series, Max. Wire Combination: (3) 12 AWG

    Brand
    IDEAL
    Item #
    6YH58
    Mfr. Model #
    30-451
    Twist On Wire Connector, Yellow, 451 Series, Max. Wire
    Web Price $15.45 / pkg. of 100
  • Twist On Wire Connector, Yellow, 74B Series, Max. Wire Combination: (4) 14 AWG with (1) 18 AWG

    Brand
    IDEAL
    Item #
    6YH37
    Mfr. Model #
    30-074
    Twist On Wire Connector, Yellow, 74B Series, Max. Wire
    Web Price $12.95 / pkg. of 100
  • Fully Insulated Alligator Clip Set with Screw, Crimp Connection, 1 Red/1 Black

    Brand
    IDEAL
    Item #
    1XWN8
    Mfr. Model #
    770205
    Fully Insulated Alligator Clip Set with Screw, Crimp Connec
    Web Price $2.41 / pair
  • Anti Oxidant, 8 oz

    Brand
    IDEAL
    Item #
    6YH33
    Mfr. Model #
    30-030
    Anti Oxidant, 8 oz
    Web Price $15.86 / each
  • Twist On Wire Connector, Red, 76B Series, Max. Wire Combination: (2) 10 AWG with (2) 12 AWG

    Brand
    IDEAL
    Item #
    6YH38
    Mfr. Model #
    30-076
    Twist On Wire Connector, Red, 76B Series, Max. Wire Co
    Web Price $18.10 / pkg. of 100
  • Twist On Wire Connector, Orange, 73B Series, Max. Wire Combination: (2) 14 AWG

    Brand
    IDEAL
    Item #
    6LU42
    Mfr. Model #
    30-073J
    Twist On Wire Connector, Orange, 73B Series, Max. Wire
    Web Price $31.20 / pkg. of 300
  • 7" Solid and Stranded Wire Stripper, 22 to 10 AWG Capacity

    Brand
    IDEAL
    Item #
    5LJ02
    Mfr. Model #
    45-092
    7" Solid and Stranded Wire Stripper, 22 to 10 AWG
    Web Price $48.80 / each
  • Twist On Wire Connector, Gray, 342 Series, Max. Wire Combination: (2) 10 AWG with (4) 12 AWG Solid

    Brand
    IDEAL
    Item #
    6YH57
    Mfr. Model #
    30-342
    Twist On Wire Connector, Gray, 342 Series, Max. Wire C
    Web Price $18.05 / pkg. of 50
  • Twist On Wire Connector, Blue, 454 Series, Max. Wire Combination: (1) 6 AWG with (2) 8 AWG

    Brand
    IDEAL
    Item #
    4FA28
    Mfr. Model #
    30-454
    Twist On Wire Connector, Blue, 454 Series, Max. Wire C
    Web Price $13.25 / pkg. of 25
  • Red Push-In Connector, 2 Port Connector Type

    Brand
    IDEAL
    Item #
    5EKL2
    Mfr. Model #
    30-1032
    Red Push-In Connector, 2 Port Connector Type
    Web Price $13.75 / pkg. of 100
  • Twist On Wire Connector, Red, 452 Series, Max. Wire Combination: (4) 10 AWG

    Brand
    IDEAL
    Item #
    6YH59
    Mfr. Model #
    30-452
    Twist On Wire Connector, Red, 452 Series, Max. Wire Co
    Web Price $18.65 / pkg. of 100
  • 18-Pocket Polyester General Purpose Tool Bag, 13"H x 12"W x 9"D, Black

    Brand
    IDEAL
    Item #
    6LFY6
    Mfr. Model #
    35-410
    18-Pocket Polyester General Purpose Tool Bag, 13"H x 1
    Web Price $43.30 / each
  • Twist On Wire Connector, Yellow, 74B Series, Max. Wire Combination: (4) 14 AWG with (1) 18 AWG

    Brand
    IDEAL
    Item #
    6LU43
    Mfr. Model #
    30-074J
    Twist On Wire Connector, Yellow, 74B Series, Max. Wire
    Web Price $22.20 / pkg. of 175
  • Yellow Push-In Connector, 4 Port Connector Type

    Brand
    IDEAL
    Item #
    5EKL4
    Mfr. Model #
    30-1034
    Yellow Push-In Connector, 4 Port Connector Type
    Web Price $15.55 / pkg. of 100
  • 5" Small Insulated High-Dielectric, Glass-Filled Polypropylene Fuse Puller, Yellow

    Brand
    IDEAL
    Item #
    39N412
    Mfr. Model #
    34-001
    5" Small Insulated High-Dielectric, Glass-Filled Polypropylene F
    Web Price $12.18 / each
  • Toggle Switch, Number of Connections: 3, Switch Function: On/Off/Momentary On

    Brand
    IDEAL
    Item #
    1XWP9
    Mfr. Model #
    774094
    Toggle Switch, Number of Connections: 3, Switch Function&#x
    Web Price $6.95 / each
  • Twist On Wire Connector, Gray, 60 Series, Max. Wire Combination: (1) 10 AWG with (2) 12 AWG

    Brand
    IDEAL
    Item #
    21GR24
    Mfr. Model #
    30-1160
    Twist On Wire Connector, Gray, 60 Series, Max. Wire Co
    Web Price $54.75 / pkg. of 25
  • 6-1/2" Solid and Stranded Wire Stripper, 22 to 14 AWG Capacity

    Brand
    IDEAL
    Item #
    10F550
    Mfr. Model #
    45-093
    6-1/2" Solid and Stranded Wire Stripper, 22 to 14
    Web Price $48.83 / each
  • Mechanical Connector, Brass, Max. Conductor Size: 14 AWG Solid, Min. Conductor Size: 10 AWG

    Brand
    IDEAL
    Item #
    6LU65
    Mfr. Model #
    30-1222G
    Mechanical Connector, Brass, Max. Conductor Size: 14 AWG&#x
    Web Price $6.50 / pkg. of 10
  • Orange Push-In Connector, 3 Port Connector Type

    Brand
    IDEAL
    Item #
    5EKL3
    Mfr. Model #
    30-1033
    Orange Push-In Connector, 3 Port Connector Type
    Web Price $14.70 / pkg. of 100
  • Orange In-Line Push-In Connector, Butt Splice Connector Type

    Brand
    IDEAL
    Item #
    5VYJ9
    Mfr. Model #
    30-1042
    Orange In-Line Push-In Connector, Butt Splice Connector Type
    Web Price $19.40 / pkg. of 100
  • Steel Grounding Screw, For Use With Fastening Ground Conductor

    Brand
    IDEAL
    Item #
    10K067
    Mfr. Model #
    30-3594G
    Steel Grounding Screw,  For Use With Fastening Ground
    Web Price $11.85 / pkg. of 100
  • 11-3/4" Large Insulated High-Dielectric, Glass-Filled Polypropylene Fuse Puller, Yellow

    Brand
    IDEAL
    Item #
    1HCH1
    Mfr. Model #
    34-003
    11-3/4" Large Insulated High-Dielectric, Glass-Filled Polypropyl
    Web Price $40.85 / each
  • Twist On Wire Connector, Tan, 341 Series, Max. Wire Combination: (3) 10 AWG

    Brand
    IDEAL
    Item #
    6LU48
    Mfr. Model #
    30-241J
    Twist On Wire Connector, Tan, 341 Series, Max. Wire Co
    Web Price $24.80 / pkg. of 150
  • Cable Cutter, 7" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    IDEAL
    Item #
    5LJ01
    Mfr. Model #
    45-074
    Cable Cutter,7" Overall Length,Shear Cut Cutting Action,Primary&
    Web Price $22.38 / each
  • Voltage Tester, 600VAC, 600VDC

    Brand
    IDEAL
    Item #
    3T887
    Mfr. Model #
    61-065
    Voltage Tester, 600VAC, 600VDC
    Web Price $57.00 / each
  • Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Nylon

    Brand
    IDEAL
    Item #
    1TPG8
    Mfr. Model #
    30-382J
    Ballast Disconnect, 600V Max. Voltage, Number of Ports:
    Web Price $88.25 / pkg. of 75
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More