Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ICOM

304 products found

Filter Results By

Viewing as

List
  • IC-F2000/T/S Series 16-Channel UHF Analog General Radio

    Brand
    ICOM
    Item #
    40XA09
    Mfr. Model #
    F2000 74
    IC-F2000/T/S Series 16-Channel UHF Analog General Radio
    Web Price $188.00 / each
  • IC-F1000/T/S Series 16-Channel VHF Analog General Radio

    Brand
    ICOM
    Item #
    40XA08
    Mfr. Model #
    F1000 86
    IC-F1000/T/S Series 16-Channel VHF Analog General Radio
    Web Price $188.00 / each
  • IC-F4000 Series 16-Channel UHF Analog General Radio

    Brand
    ICOM
    Item #
    40XA12
    Mfr. Model #
    F4001 43 RC
    IC-F4000 Series 16-Channel UHF Analog General Radio
    Web Price $205.50 / each
  • A14 Series 200-Channel VHF Analog Aviation Radio

    Brand
    ICOM
    Item #
    40XA23
    Mfr. Model #
    A14
    A14 Series 200-Channel VHF Analog Aviation Radio
    Web Price $349.50 / each
  • Charger, For BP279, 1 Unit

    Brand
    ICOM
    Item #
    40WZ53
    Mfr. Model #
    BC213
    Charger, For BP279, 1 Unit
    Web Price $54.50 / each
  • IC-M25 Series 88-Channel VHF Analog Marine Radio

    Brand
    ICOM
    Item #
    48FT60
    Mfr. Model #
    M25 GRAY
    IC-M25 Series 88-Channel VHF Analog Marine Radio
    Web Price $202.50 / each
  • Antenna, Permanent Mount , 26 in. L

    Brand
    ICOM
    Item #
    49AF30
    Mfr. Model #
    K220C
    Antenna, Permanent Mount , 26 in. L
    Web Price $64.50 / each
  • X7 LCD WLAN Radio, Black; No License Required

    Brand
    ICOM
    Item #
    40XA34
    Mfr. Model #
    IP100H
    X7 LCD WLAN Radio, Black; No License Required
    Web Price $566.00 / each
  • Desktop Microphone, Dynamic

    Brand
    ICOM
    Item #
    40WZ88
    Mfr. Model #
    SM26
    Desktop Microphone, Dynamic
    Web Price $124.00 / each
  • M36 Series 88-Channel VHF Analog Marine Radio

    Brand
    ICOM
    Item #
    40XA15
    Mfr. Model #
    M36
    M36 Series 88-Channel VHF Analog Marine Radio
    Web Price $252.50 / each
  • IC-F3000 Series 16-Channel VHF Analog General Radio

    Brand
    ICOM
    Item #
    40XA11
    Mfr. Model #
    F3001 03 RC
    IC-F3000 Series 16-Channel VHF Analog General Radio
    Web Price $205.50 / each
  • External Speaker, Hands Free

    Brand
    ICOM
    Item #
    40WZ65
    Mfr. Model #
    SP35
    External Speaker, Hands Free
    Web Price $82.75 / each
  • GM1600 Series 7-Channel VHF Analog Marine Radio

    Brand
    ICOM
    Item #
    40XA51
    Mfr. Model #
    GM1600 21K
    GM1600 Series 7-Channel VHF Analog Marine Radio
    Web Price $956.00 / each
  • Adapter Card Connector, Polycarbonate

    Brand
    ICOM
    Item #
    52VX40
    Mfr. Model #
    MBA3
    Adapter Card Connector, Polycarbonate
    Web Price $130.50 / each
  • IC-F2000/T/S Series 128-Channel UHF Analog General Radio

    Brand
    ICOM
    Item #
    40XA27
    Mfr. Model #
    F2000S 76
    IC-F2000/T/S Series 128-Channel UHF Analog General Radio
    Web Price $368.50 / each
  • 165mm x 110mm x 123mm LCD AIS Tranponder Kit

    Brand
    ICOM
    Item #
    40XA52
    Mfr. Model #
    MA500TR KIT
    165mm x 110mm x 123mm LCD AIS Tranponder Kit
    Web Price $1,603.00 / each
  • Antenna, Base Station, 60 in. L

    Brand
    ICOM
    Item #
    49AF19
    Mfr. Model #
    B ANT
    Antenna, Base Station, 60 in. L
    Web Price $392.50 / each
  • IC-F2000/T/S Series 128-Channel UHF Analog General Radio

    Brand
    ICOM
    Item #
    40XA31
    Mfr. Model #
    F2000T 78
    IC-F2000/T/S Series 128-Channel UHF Analog General Radio
    Web Price $398.00 / each
  • Mobile Two Way Radio , 118 to 136.98 MHz Frequency, VHF, 8 Output Watts, 20 Number of Channels

    Brand
    ICOM
    Item #
    45MK40
    Mfr. Model #
    A220
    Mobile Two Way Radio , 118 to 136.98 MHz Frequency,&#x
    Web Price $2,029.00 / each
  • Earpiece, Bluetooth, 6 in. L

    Brand
    ICOM
    Item #
    49AF40
    Mfr. Model #
    VS3
    Earpiece, Bluetooth, 6 in. L
    Web Price $160.50 / each
  • Radio , Gateway, 10 in. L

    Brand
    ICOM
    Item #
    49AF39
    Mfr. Model #
    VEPG3
    Radio , Gateway, 10 in. L
    Web Price $2,043.00 / each
  • Earphone Microphone, 2 Wires, Blk, 3ft Cord

    Brand
    ICOM
    Item #
    40WZ41
    Mfr. Model #
    HM128
    Earphone Microphone, 2 Wires, Blk, 3ft Cord
    Web Price $33.70 / each
  • Lithium-Ion 7.2 Voltage Battery Case

    Brand
    ICOM
    Item #
    40WZ76
    Mfr. Model #
    BP232H
    Lithium-Ion   7.2 Voltage   Battery Case
    Web Price $109.50 / each
  • Microphone, Waterproof, For Mfr. No. M73

    Brand
    ICOM
    Item #
    40WZ89
    Mfr. Model #
    HM167
    Microphone, Waterproof, For Mfr. No. M73
    Web Price $134.00 / each
  • Mobile Two Way Radio, 118 to 136 MHz Frequency, VHF, 9 Output Watts, 200 Number of Channels

    Brand
    ICOM
    Item #
    49AF16
    Mfr. Model #
    A120
    Mobile Two Way Radio, 118 to 136 MHz Frequency, VHF,&#
    Web Price $1,415.00 / each
  • Earphone Microphone, Blk, 3 ft. Cord, 2-Pin

    Brand
    ICOM
    Item #
    40WZ46
    Mfr. Model #
    HM128L
    Earphone Microphone, Blk, 3 ft. Cord, 2-Pin
    Web Price $38.40 / each
  • Charger, Charges 1 Unit

    Brand
    ICOM
    Item #
    52VU74
    Mfr. Model #
    BC160
    Charger, Charges 1 Unit
    Web Price $86.75 / each
  • M73 Series 88-Channel VHF Analog Marine Radio

    Brand
    ICOM
    Item #
    40XA17
    Mfr. Model #
    M73
    M73 Series 88-Channel VHF Analog Marine Radio
    Web Price $276.00 / each
  • Push to Talk Switch, For Aviation Radios

    Brand
    ICOM
    Item #
    40WZ45
    Mfr. Model #
    PTT SW
    Push to Talk Switch, For Aviation Radios
    Web Price $39.60 / each
  • Ear Loop Earpiece, Black, Acoustic Tube

    Brand
    ICOM
    Item #
    443K89
    Mfr. Model #
    SP-AT1
    Ear Loop Earpiece, Black, Acoustic Tube
    Web Price $42.64 / each
  • External Speaker, Plastic, For Marine Base

    Brand
    ICOM
    Item #
    40WZ57
    Mfr. Model #
    SP24
    External Speaker, Plastic, For Marine Base
    Web Price $55.00 / each
  • Behind the Ear On Ear, One Ear, Black, Noise Canceling Yes

    Brand
    ICOM
    Item #
    52VX19
    Mfr. Model #
    HS94
    Behind the Ear   On Ear, One Ear, Black, Noise&#x
    Web Price $34.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More