Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hydraulics

15 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Hydraulic Pressure Filter
  • PARKER
  • Hydraulic Pressure Filter Hydraulic Pressure Filter
  • Item # 5W283
  • Mfr. Model # 925385
  • Hydraulic Pressure Filter, 10 Microns, Cellulose Filter Media, Max. Flow GPM 20, Operating Pressure 3000 PSI,...More

  • Category : Hydraulic Filter Elements
Cartridge Valve Coil
1/4"-18 Brass Hydraulic Coupler Body, 1/4" Body&#
  • PARKER
  • 1/4"-18 Brass Hydraulic Coupler Body, 1/4" Body Size Hydraulic Quick Coupler, Brass, 1/4"
  • Item # 31A846
  • Mfr. Model # BH2-60
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 1000 psi, Flow Rate 3 gpm, Body Material Brass,...More

  • Category : Hydraulic Quick Couplers
1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • PARKER
  • 1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body Size Hydraulic Quick Coupler, Steel, 1/2"
  • Item # 31A932
  • Mfr. Model # 4050-4
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 26 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
1/2"-14 303 Stainless Steel Hydraulic Coupler Body, 1&
  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4" Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • Category : Hydraulic Quick Couplers
3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • PARKER
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size Hydraulic Quick Coupler, Steel, 3/8"
  • Item # 31A795
  • Mfr. Model # FF-372-6FP
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 3000 psi, Flow Rate 6 gpm, Body Material Steel,...More

  • Category : Hydraulic Quick Couplers
Hydraulic Filter Element
9/16"-18 Steel Hydraulic Coupler Body, 1/4" Body&
  • PARKER
  • 9/16"-18 Steel Hydraulic Coupler Body, 1/4" Body Size PARKERSteel Hydraulic Coupler Body, 9/16"-18 Thread Size
  • Item # 31A854
  • Mfr. Model # H2-62-T6
  • Hydraulic Coupler Body, Thread Size 9/16 In.-18, Max. Pressure 5000 psi, Flow Rate 6 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
Brass Hydraulic Coupler Body, 1/2" Body Size
Tube Fitting
  • PARKER
  • Tube Fitting Tube Fitting
  • Item # 24KK83
  • Mfr. Model # 928728
  • Tube Fitting, For Use With Grainger Item Number 4Z987, 5CJF7, 1XPW9, For Use With Mfr. Model Number 5/10MF,...More

  • Category : Parts
Tube Fitting
  • PARKER
  • Tube Fitting Tube Fitting
  • Item # 24KK86
  • Mfr. Model # 928727
  • Tube Fitting, For Use With Grainger Item Number 4Z987, 5CJF7, 1XPW9, For Use With Mfr. Model Number 5/10MF,...More

  • Category : Parts
7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • PARKER
  • 7/8"-14 Steel Hydraulic Coupler Body, 1/2" Body Size PARKERSteel Hydraulic Coupler Body, 7/8"-14 Thread Size
  • Item # 31A892
  • Mfr. Model # H4-63-T10
  • Hydraulic Coupler Body, Thread Size 7/8 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
2.25" x 2.5" x 1" Aluminum Hydraulic Cartridge&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More