Navigation Menu New

Access My Account, Order History, Lists and more here.

Hydraulic Paving Breakers

1 product
Break up asphalt, concrete, and hard clay with hydraulic paving breakers from Grainger. The 45-lb. breaker is excellent for breaking sidewalks and curbs or for driving ground rods. They feature a spring dampened handle to reduce vibration and an integral rubber damper to reduce chisel noise. Hydraulic paving breakers include 12" (305mm) whip hoses and 1/2" BSP to 1/2" NPTF adapters.
Break up asphalt, concrete, and hard clay with hydraulic paving breakers from Grainger. The 45-lb. breaker is excellent for breaking sidewalks and curbs or for driving ground rods. They feature a spring dampened handle to reduce vibration and an integral rubber damper to reduce chisel noise. Hydraulic paving breakers include 12" (305mm) whip hoses and 1/2" BSP to 1/2" NPTF adapters.
    Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.