Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hydraulics

12 results found that include 17 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
15" x 12" x 18" LV Hand Held Style Filt
15" x 12" x 18" LV Hand Held Style Filt
  • TRICO
  • LV Hand Held Style Filter Cart, Max. Operating Temp. (F) 150, Filter Rating (Microns) 10, Motor HP 1/2, Voltage 115, 8.8 Amps, Max. Flow GPM 5.5, Pump Type Bronz Internal Helican Gear Pump, Length (In.) 15, Width (In.) 12, Height (In.) 18, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,430cSt At 40DC

  • Item # 12H999
  • Mfr. Model # 36994
  • LV Hand Held Style Filter Cart, Max. Operating Temp. (F) 150, Filter Rating (Microns) 10, Motor HP 1/2,...More

24" x 24" x 48" Low Viscosity Hand Truck
24" x 24" x 48" Low Viscosity Hand Truck
  • TRICO
  • LV Hand Truck Style Filter Cart,FSC, Max. Operating Temp. (F) 150, Filter Rating (Microns) 25, Motor HP 1 1/2, Voltage 115, 15.2 Amps, Differential Pressure (PSI) 100, Max. Pressure (PSI) 120, Max. Flow GPM 14, Pump Type Steel Internal Gear Pump, Length (In.) 24, Width (In.) 24, Height (In.) 48, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,430cSt At 40DC

  • Item # 12J005
  • Mfr. Model # 36989
  • LV Hand Truck Style Filter Cart,FSC, Max. Operating Temp. (F) 150, Filter Rating (Microns) 25, Motor HP 1...More

24" x 24" x 48" High Viscosity Filter Cart&#
24" x 24" x 48" High Viscosity Filter Cart&#
  • TRICO
  • High Viscosity Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 120, 20 Amps, Differential Pressure (PSI) 105, Max. Flow GPM 4, Pump Type Industrial Grade Gear Pump, Length (In.) 24, Width (In.) 24, Height (In.) 48, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12J002
  • Mfr. Model # 36970
  • High Viscosity Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 120, 20 Amps,...More

Oil Filter for Hand Held Cart
15" x 12" x 18" Hand Held Mini Style Fi
15" x 12" x 18" Hand Held Mini Style Fi
  • TRICO
  • Hand Held Mini Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 115, 10 Amps, Differential Pressure (PSI) 85, Max. Flow GPM 1, Pump Type Industrial Grade Gear Pump, Length (In.) 15, Width (In.) 12, Height (In.) 18, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12H997
  • Mfr. Model # 36971
  • Hand Held Mini Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 115, 10...More

15" x 12" x 18" Pneumatic Hand Held Style&#x
15" x 12" x 18" Pneumatic Hand Held Style&#x
  • TRICO
  • Pneumatic Hand Held Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential Pressure (PSI) 85, Max. Flow GPM 1, Pump Type Pneumatic Driven Industrial Gear Pump, Length (In.) 15, Width (In.) 12, Height (In.) 18, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12H998
  • Mfr. Model # 36934
  • Pneumatic Hand Held Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential...More

45" x 12" x 7" Drum Pump Filtration System
45" x 12" x 7" Drum Pump Filtration System
  • TRICO
  • Drum Pump Filtration System, Max. Operating Temp. (F) 180, Filter Rating (Microns) 10, Length (In.) 45, Width (In.) 12, Height (In.) 7, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs

  • Item # 12H994
  • Mfr. Model # 30017
  • Drum Pump Filtration System, Max. Operating Temp. (F) 180, Filter Rating (Microns) 10, Length (In.) 45, Width...More

Oil Filter Cart
10.5" x 9" x 4.5" Drum Pump Electric Motor&#
10.5" x 9" x 4.5" Drum Pump Electric Motor&#
  • TRICO
  • Drum Pump Electric Motor, Filter Rating (Microns) 10, Motor HP 1.10, Voltage 110, Length (In.) 10.5, Width (In.) 9, Height (In.) 4.5, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1540cSt At 40DC

  • Item # 12H995
  • Mfr. Model # 30018
  • Drum Pump Electric Motor, Filter Rating (Microns) 10, Motor HP 1.10, Voltage 110, Length (In.) 10.5, Width...More

6" x 3" x 7" Pneumatic Drum Pump Motor
6" x 3" x 7" Pneumatic Drum Pump Motor
  • TRICO
  • Pneumatic Drum Pump Motor, Filter Rating (Microns) 10, Motor HP 3/4, Differential Pressure (PSI) 100, Length (In.) 6, Width (In.) 3, Height (In.) 7, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1540cSt At 40DC

  • Item # 12H996
  • Mfr. Model # 30019
  • Pneumatic Drum Pump Motor, Filter Rating (Microns) 10, Motor HP 3/4, Differential Pressure (PSI) 100, Length...More

24" x 24" x 48" Pneumatic Filter Cart with&#
24" x 24" x 48" Pneumatic Filter Cart with&#
  • TRICO
  • Pneumatic Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential Pressure (PSI) 105, Max. Pressure (PSI) 100, Max. Flow GPM 3, Pump Type Pneumatic Driven Industrial Gear Pump, Length (In.) 24, Width (In.) 24, Height (In.) 48, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12J003
  • Mfr. Model # 36933
  • Pneumatic Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential Pressure (PSI)...More

6" x 6" x 12" Water Filter Media
6" x 6" x 12" Water Filter Media
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More