Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hydraulic Valve Manifolds

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
3.5" x 1.25" x 1.25" 7075 Aluminum 5 Port&#x
14-1/2" x 1-1/4" x 1-1/4" 7075 Aluminum
6.5" x 1.25" x 1.25" 7075 Aluminum 7 Port&#x
3" x 3.5" x 1.5" 7075 Aluminum D03 Single&#x
10-5/8" x 3-1/4" x 3-1/4" Aluminum Para
13" x 4" x 4" Aluminum Series Circuit Manifo
  • DAMAN
  • 13" x 4" x 4" Aluminum Series Circuit Manifold 13" x 4" x 4" Aluminum Series Circuit Manifold
  • Item # 35LP39
  • Mfr. Model # AD05S023P
  • Manifold,Series Circuit,Series DO5,Number of Stations 2,Inlet Size 3/4 In.,Outlet Size 3/4 In.,Connection...More

13" x 4" x 4" Aluminum Parallel Circuit Mani
  • DAMAN
  • 13" x 4" x 4" Aluminum Parallel Circuit Manifold 13" x 4" x 4" Aluminum Parallel Circuit Manifold
  • Item # 35LP38
  • Mfr. Model # AD05P023P
  • Manifold,Parallel Circuit,Series DO5,Number of Stations 2,Inlet Size 3/4 In.,Outlet Size 3/4 In.,Connection...More

10-5/8" x 3-1/4" x 3-1/4" Aluminum Seri
Results per page:  16 | 32 | 48

Control two or four single-acting cylinders or tools simultaneously with hydraulic valve manifolds from Grainger. Designed to operate at 10,000 psi [700 bar], these manifolds function as split-flow valves to control up to two (AM-2) or four (AM-4) single-acting cylinders simultaneously. The valves can be used for shut-off or metering in hydraulic circuits. All ports 3/8"-18 NPTF.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More