Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hydraulic Tools

26 results found that include 27 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Concrete Hydraulic Cutting Chainsaw; 15" Cutting Capacity
Portable Valve Exerciser; 600 ft. lb. Torque
11" Hydraulic Cutterhead Set; 200 to 10,000 psi P
Hydraulic Cutter Head
38" Hydraulic Pipe Cutter; 5700 to 6000 psi Press
38" Hydraulic Pipe Cutter; 5700 to 6000 psi Press
38" Hydraulic Pipe Cutter; 5700 to 6000 psi Press
38" Hydraulic Pipe Cutter; 900 to 9700 psi Pressu
38" Hydraulic Pipe Cutter; 9000 to 9700 psi Press
  • WHEELER-REX
  • Item # 38L085
  • Mfr. Model # 5590-18
  • Hydraulic Pipe Cutter, 6 to 18 In. Cast Iron Water Main Pipe Capacity, 9000 to 9700 psi Pressure Range, Oil...More

  • Category : Hydraulic Pipe Cutters
38" Hydraulic Pipe Cutter; 900 to 9700 psi Pressu
38" Hydraulic Pipe Cutter; 5700 to 6000 psi Press
  • WHEELER-REX
  • Item # 38L084
  • Mfr. Model # 3890-12
  • Hydraulic Pipe Cutter, 4 to 12 In. Cast Iron Water Main Pipe Capacity, 5700 to 6000 psi Pressure Range, Oil...More

  • Category : Hydraulic Pipe Cutters
Portable Valve Exerciser; 600 ft. lb. Torque
38" Hydraulic Pipe Cutter; 900 to 9700 psi Pressu
Rising Stem Valve Operator; 200 ft. lb. Torque
28-1/2" Hydraulic Pipe Cutter; Up to 1500 psi
  • WHEELER-REX
  • Item # 38L088
  • Mfr. Model # 4624
  • Hydraulic Pipe Cutter, 6 to 24 In. Ductile Iron Pipe Pipe Capacity, 6 gpm Flow Rate, Up to 1500 psi Pressure...More

  • Category : Hydraulic Pipe Cutters
28-1/2" Hydraulic Pipe Cutter; Up to 1500 psi
  • WHEELER-REX
  • Item # 38L089
  • Mfr. Model # 4648
  • Hydraulic Pipe Cutter, 6 to 48 In. Ductile Iron Pipe Pipe Capacity, 6 gpm Flow Rate, Up to 1500 psi Pressure...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Cutter Head
24-3/4" Self-Contained Hydraulic Cutter; 10,000 psi Pr
Hydraulic Cutter Head
11" Hydraulic Cutterhead Set; 200 to 10,000 psi P
26-3/4" Self-Contained Hydraulic Cutter; 10,000 psi Pr
Frame Assembly; For Use With Mfr. No. 25TU89,25TU90,25TU91,
Hydraulic Cutter Head
Utility Hydraulic Cutting Chainsaw; 15" Cutting Capacity
Utility Hydraulic Cutting Chainsaw; 20" Cutting Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More