Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hydraulic Tool Flow Control Valves

2 Results Found that Include 2 Products

Results per page:  16 | 32 | 48
30 gpm Aluminum Hydraulic Flow Control Valve
  • GREENLEE
  • 30 gpm Aluminum Hydraulic Flow Control Valve 30 gpm Aluminum Hydraulic Flow Control Valve
  • Hydraulic Flow Control Valve, Tool, Material Aluminum, Hydraulic System Type Open or Closed Center, Power Source Pressure Port 1-1/16 In-12 SAE O-Ring, Power Source Return Port 1-1/16 In-12 SAE O-Ring, Tool Pressure Port 3/4 In-16 SAE O-Ring, Tool Return Port 3/4 In-16 SAE O-Ring, Max. Input Flow 30 gpm, Max. Input Pressure 3000 psi, Max. Output Flow 10 gpm, Max. Output Pressure 2150 psi, Temp. Range -30 to 140 F, Recommended Filtration (microns) 10, Relief Valve PSI Setting 3000 psi

  • Item # 5NWK6
  • Mfr. Model # HFC30
  • Hydraulic Flow Control Valve, Tool, Material Aluminum, Hydraulic System Type Open or Closed Center, Power...More

6 gpm Metal Hydraulic Flow Control Valve
  • GREENLEE
  • 6 gpm Metal Hydraulic Flow Control Valve 6 gpm Metal Hydraulic Flow Control Valve
  • Hydraulic Flow Control Valve, Remote, Material Metal, Hydraulic System Type Open or Closed Center, Power Source Pressure Port 9/16 In - 18 SAE O-Ring, Power Source Return Port 3/4 In - 16 SAE O-Ring, Max. Input Flow 6 gpm, Max. Input Pressure 2,000 psi, Max. Output Flow 6 gpm, Max. Output Pressure 2,000 psi, Temp. Range 140 F, Recommended Filtration (microns) 10, Max. Back Pressure 200 psi, Max. Oil Temp. 140 F, Length 3-5/8 In, Width 2-5/8 In, Height 1-5/8 In

  • Item # 16W003
  • Mfr. Model # 111952
  • Hydraulic Flow Control Valve, Remote, Material Metal, Hydraulic System Type Open or Closed Center, Power...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More