Skip Content

Hydraulic Tool Flow Control Valves

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • 20 gpm Steel and Rubber Hydraulic Flow Control Valve
    20 gpm Steel and Rubber Hydraulic Flow Control Valve
    • ICS
    • Hydraulic Flow Control Valve, Material Steel and Rubber, Hydraulic System Type Open or Closed Center, Power Source Pressure Port 7/8 In-12 SAE, Power Source Return Port 7/8 In-12 SAE, Tool Pressure Port 3/4 In-8 SAE, Tool Return Port 3/4 In-8 SAE, Max. Input Flow 20 gpm, Max. Input Pressure 2500, Max. Output Flow 8 gpm, Max. Output Pressure 2500, Recommended Filtration (microns) 10, Relief Valve PSI Setting 2500 psi, Length 19 In, Height 4 In, Weight 11 lb.

    • Item # 16V982
    • Mfr. Model # 70350
    • Hydraulic Flow Control Valve, Material Steel and Rubber, Hydraulic System Type Open or Closed Center, Power...More

  • 30 gpm Aluminum Hydraulic Flow Control Valve
    30 gpm Aluminum Hydraulic Flow Control Valve
    • GREENLEE
    • Hydraulic Flow Control Valve, Tool, Material Aluminum, Hydraulic System Type Open or Closed Center, Power Source Pressure Port 1-1/16 In-12 SAE O-Ring, Power Source Return Port 1-1/16 In-12 SAE O-Ring, Tool Pressure Port 3/4 In-16 SAE O-Ring, Tool Return Port 3/4 In-16 SAE O-Ring, Max. Input Flow 30 gpm, Max. Input Pressure 3000 psi, Max. Output Flow 10 gpm, Max. Output Pressure 2150 psi, Temp. Range -30 to 140 F, Recommended Filtration (microns) 10, Relief Valve PSI Setting 3000 psi

    • Item # 5NWK6
    • Mfr. Model # HFC30
    • Hydraulic Flow Control Valve, Tool, Material Aluminum, Hydraulic System Type Open or Closed Center, Power...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More