Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hydraulic Quick Couplers

31 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body&#
  • EATON AEROQUIP
  • 1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body Size EATON AEROQUIPSteel Hydraulic Coupler Body, 1/2"-14 Thread Size
  • Item # 2F547
  • Mfr. Model # 5601-8-10S
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

3/8"-18 Steel Hydraulic Coupler Nipple
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Nipple ENERPACSteel Hydraulic Coupler Nipple, 3/8"-18 Thread Size
  • Item # 6BU54
  • Mfr. Model # CH604
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • EATON HANSEN
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size Steel Industrial Interchange Coupler, 3/8 Pipe Size NPT
  • Item # 2F627
  • Mfr. Model # FD45-1003-0606
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Flow Rate 6 gpm, Body Material Steel,...More

3/8"-18 Steel Hydraulic Coupler Body
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Body ENERPACSteel Hydraulic Coupler Body, 3/8"-18 Thread Size
  • Item # 46C610
  • Mfr. Model # AR400
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 2 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2" Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body&#
  • SAFEWAY HYDRAULICS
  • 1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Body, 1/4"-18 Thread Size
  • Item # 3KD28
  • Mfr. Model # S30-2P
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3 gpm, Body Material...More

1/2"-14 Steel Hydraulic Coupler Nipple, 3/8" Body
  • SAFEWAY HYDRAULICS
  • 1/2"-14 Steel Hydraulic Coupler Nipple, 3/8" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Nipple, 1/2"-14 Thread Size
  • Item # 4VTX4
  • Mfr. Model # FF491-4
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 10,000 psi, Flow Rate 12 gpm, Body Material...More

3/4"-14 Steel Hydraulic Coupler Nipple, 3/4" Body
  • SAFEWAY HYDRAULICS
  • 3/4"-14 Steel Hydraulic Coupler Nipple, 3/4" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Nipple, 3/4"-14 Thread Size
  • Item # 4VTZ4
  • Mfr. Model # S21F-6
  • Hydraulic Coupler Nipple, Thread Size 3/4 In.-14, Max. Pressure 3000 psi, Flow Rate 28 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1" Hydraulic Quick Coupler, Steel, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Steel, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material...More

1/4"-18 Steel Hydraulic Coupler Body
  • ENERPAC
  • 1/4"-18 Steel Hydraulic Coupler Body ENERPACSteel Hydraulic Coupler Body, 1/4"-18 Thread Size
  • Item # 46C611
  • Mfr. Model # AR630
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 2 gpm, Body Material...More

1"-11-1/2 Steel Hydraulic Coupler Nipple, 1" Body
  • SAFEWAY HYDRAULICS
  • 1"-11-1/2 Steel Hydraulic Coupler Nipple, 1" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Nipple, 1"-11-1/2 Thread Size
  • Item # 4VTZ3
  • Mfr. Model # S21-8P
  • Hydraulic Coupler Nipple, Thread Size 1 In.-11-1/2, Max. Pressure 3000 psi, Flow Rate 10 gpm, Body Material...More

9/16"-18 Steel Hydraulic Coupler Body, 9/16" Body
  • VEKTEK
  • 9/16"-18 Steel Hydraulic Coupler Body, 9/16" Body Size 9/16"-18 Steel Hydraulic Coupler Body, 9/16" Body Size
  • Item # 33TA11
  • Mfr. Model # 30-7727-66
  • Hydraulic Coupler Body, Thread Size 9/16 In.-18, Max. Pressure 5000 psi, Flow Rate 1.5 gpm, Body Material...More

  • SNAP-TITE
  • Coupler, Steel, 3/8-18 Coupler, Steel, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

1/2"-14 316 Stainless Steel Hydraulic Coupler Nipple,
  • SNAP-TITE
  • 1/2"-14 316 Stainless Steel Hydraulic Coupler Nipple, 1/2" Body Size Nipple, 316 SS, 1/2-14
  • Item # 20LG45
  • Mfr. Model # SPHN8-8M
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 8000 psi, Flow Rate 14 gpm, Body Material 316...More

9/16"-18 Steel Hydraulic Coupler Body, 3/8" Body&
  • PARKER
  • 9/16"-18 Steel Hydraulic Coupler Body, 3/8" Body Size PARKERSteel Hydraulic Coupler Body, 9/16"-18 Thread Size
  • Item # 31A830
  • Mfr. Model # 6608-6-6
  • Hydraulic Coupler Body, Thread Size 9/16 In.-18, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

Brass Hydraulic 90° Coupler Body, 1/2" Body Size
  • PARKER
  • Brass Hydraulic 90° Coupler Body, 1/2" Body Size PARKERBrass Hydraulic 90 Degrees Coupler Body
  • Item # 48C212
  • Mfr. Model # PC516-BP
  • Hydraulic 90 Degrees Coupler Body, Max. Pressure 200 psi, Flow Rate 3 gpm, Body Material Brass, Body Size 1/2...More

  • SNAP-TITE
  • Nipple, Brass, 1/2-14 Nipple, Brass, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/2"-14, Body Material Brass, Sleeve Material Brass, Shut Off Yes, Valve Design Poppet, Locking Mechanism Ball and Finish Plain;...More

1/2"-14 Steel Hydraulic Coupler Nipple
  • SNAP-TITE
  • 1/2"-14 Steel Hydraulic Coupler Nipple Nipple, Steel, 1/2-14
  • Item # 20LH71
  • Mfr. Model # VEAN8-8FV
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 3000 psi, Flow Rate 14 gpm, Body Material...More

3/4"-14 Steel Hydraulic Coupler Nipple, 3/4" Body
  • SNAP-TITE
  • 3/4"-14 Steel Hydraulic Coupler Nipple, 3/4" Body Size Nipple, Steel, 3/4-14
  • Item # 20LH63
  • Mfr. Model # VEAN12-12M
  • Hydraulic Coupler Nipple, Thread Size 3/4 In.-14, Max. Pressure 2000 psi, Flow Rate 25 gpm, Body Material...More

1-1/4"-11-1/2 Steel Hydraulic Coupler Nipple
  • SNAP-TITE
  • 1-1/4"-11-1/2 Steel Hydraulic Coupler Nipple Nipple, Steel, 1-1/4-111/2
  • Item # 20LF85
  • Mfr. Model # PHN20-20F
  • Hydraulic Coupler Nipple, Thread Size 1-1/4 In.-11-1/2, Max. Pressure 5000 psi, Flow Rate 70 gpm, Body...More

1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • SNAP-TITE
  • 1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body Size Coupler, Steel, 1/2-14
  • Item # 20LJ06
  • Mfr. Model # VHC8-8M
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 14 gpm, Body Material...More

3/4"-14 Steel Hydraulic Coupler Body
  • SNAP-TITE
  • 3/4"-14 Steel Hydraulic Coupler Body Coupler, Steel, 3/4-14
  • Item # 20LF61
  • Mfr. Model # PEAC12-12F
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 2000 psi, Flow Rate 3.8 gpm, Body Material...More

1/4"-18 Steel Hydraulic Coupler Nipple, 1/4" Body
  • SNAP-TITE
  • 1/4"-18 Steel Hydraulic Coupler Nipple, 1/4" Body Size Nipple, Steel, 1/4-18
  • Item # 20LJ83
  • Mfr. Model # 71-3N4-4F
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 5 gpm, Body Material...More

3/4"-16 Steel Hydraulic Coupler Nipple, 3/8" Body
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More