Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hydraulic Quick Couplers

27 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body
  • EATON HANSEN
  • 3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size Steel Industrial Interchange Coupler, 3/8 Pipe Size NPT
  • Item # 2F621
  • Mfr. Model # FD45-1002-0606
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Flow Rate 6 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1" Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

1/2"-14 Steel Hydraulic Coupler Nipple, 5/8" Body
  • EATON HANSEN
  • 1/2"-14 Steel Hydraulic Coupler Nipple, 5/8" Body Size Steel Industrial Interchange Coupler, 1/2 Pipe Size NPT
  • Item # 2F623
  • Mfr. Model # FD45-1002-0810
  • Hydraulic Coupler Nipple, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body&#
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body Size Hydraulic Quick Coupler, Steel, 1/4"
  • Item # 31A930
  • Mfr. Model # 4050-2P
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 3000 psi, Flow Rate 50 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2" Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body&#
  • PARKER
  • 1/2"-14 Steel Hydraulic Coupler Body, 1/2" Body Size Hydraulic Quick Coupler, Steel, 1/2"
  • Item # 31A891
  • Mfr. Model # H4-63
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body
  • SAFEWAY HYDRAULICS
  • 3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Nipple, 3/8"-18 Thread Size
  • Item # 4VTT1
  • Mfr. Model # S31-3P
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 6 gpm, Body Material...More

1/4"-18 303 Stainless Steel Hydraulic Coupler Body, 1&
  • PARKER
  • 1/4"-18 303 Stainless Steel Hydraulic Coupler Body, 1/4" Body Size Hydraulic Quick Coupler, 303 SS, 1/4"
  • Item # 31A898
  • Mfr. Model # SH2-63
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 2000 psi, Flow Rate 3 gpm, Body Material 303...More

1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body&#
  • EATON AEROQUIP
  • 1/2"-14 Steel Hydraulic Coupler Body, 5/8" Body Size EATON AEROQUIPSteel Hydraulic Coupler Body, 1/2"-14 Thread Size
  • Item # 2F559
  • Mfr. Model # 5602-8-10S
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 4000 psi, Flow Rate 12 gpm, Body Material...More

3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • EATON AEROQUIP
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size EATON AEROQUIPSteel Hydraulic Coupler Body, 3/8"-18 Thread Size
  • Item # 2F557
  • Mfr. Model # 5602-6-6S
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Flow Rate 6 gpm, Body Material Steel,...More

  • SNAP-TITE
  • Nipple, Brass, 1/4-18 Nipple, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 2250 psi, Body Material Brass, Sleeve Material Brass, Shut Off Yes, Valve Design Poppet, Locking Mechanism...More

1/8"-27 Steel Hydraulic Coupler Body, 1/8" Body&#
  • PARKER
  • 1/8"-27 Steel Hydraulic Coupler Body, 1/8" Body Size Hydraulic Quick Coupler, Steel, 1/8"
  • Item # 31A851
  • Mfr. Model # H1-62
  • Hydraulic Coupler Body, Thread Size 1/8 In.-27, Max. Pressure 5000 psi, Flow Rate 0.8 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 3/8" Hydraulic Quick Coupler, 303 SS, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material 303 Stainless Steel, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

3/4"-14 Steel Hydraulic Coupler Nipple, 1/2" Body
  • SAFEWAY HYDRAULICS
  • 3/4"-14 Steel Hydraulic Coupler Nipple, 1/2" Body Size SAFEWAY HYDRAULICSSteel Hydraulic Coupler Nipple, 3/4"-14 Thread Size
  • Item # 4VTR1
  • Mfr. Model # S71-6P
  • Hydraulic Coupler Nipple, Thread Size 3/4 In.-14, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material...More

  • SNAP-TITE
  • Nipple, Steel, 1/2-14 Nipple, Steel, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/2"-14, Body Material Steel, Sleeve Material Steel, Locking Mechanism Ball and Finish Zinc; Varies by Max. Pressure and Flow Rate

  • SNAP-TITE
  • Coupler, Steel, 1/2-14 Coupler, Steel, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple,
  • SNAP-TITE
  • 1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size Nipple, 316 SS, 1/4-18
  • Item # 20LG40
  • Mfr. Model # SPHN4-4F
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3.8 gpm, Body Material...More

1"-11-1/2 Steel Hydraulic Coupler Nipple, 1" Body
9/16"-18 Steel Hydraulic Coupler Body, 3/8" Body&
  • PARKER
  • 9/16"-18 Steel Hydraulic Coupler Body, 3/8" Body Size PARKERSteel Hydraulic Coupler Body, 9/16"-18 Thread Size
  • Item # 31A843
  • Mfr. Model # 6610-6-6
  • Hydraulic Coupler Body, Thread Size 9/16 In.-18, Max. Pressure 4000 psi, Flow Rate 50 gpm, Body Material...More

  • SNAP-TITE
  • Nipple, Steel, 3/8-18 Nipple, Steel, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Body Material Steel, Sleeve Material Steel, Locking Mechanism Ball and Finish Zinc; Varies by Max. Pressure and Flow Rate

1/4"-18 Brass Extension Coupler Nipple, 3/8" Body
  • PARKER
  • 1/4"-18 Brass Extension Coupler Nipple, 3/8" Body Size Extension Nipple, Brass, 1/4-18
  • Item # 48C238
  • Mfr. Model # PN352-85
  • Extension Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 200 psi, Flow Rate 12 gpm, Body Material...More

Brass Hydraulic 90° Coupler Body, 3/8" Body Size
  • PARKER
  • Brass Hydraulic 90° Coupler Body, 3/8" Body Size PARKERBrass Hydraulic 90 Degrees Coupler Body
  • Item # 48C257
  • Mfr. Model # PC316V
  • Hydraulic 90 Degrees Coupler Body, Max. Pressure 200 psi, Flow Rate 40 gpm, Body Material Brass, Body Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More