Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Hydraulic Flange Fittings

26 results found that include 170 products

Filter Results By

Branch Availability
Item
Fitting Shape
Hydraulic Fitting Connection Type
For Use With Hose Series
Hydraulic Hose I.D.
Hydraulic Flange Size
Flange Code
Fitting Material
Length (In.)
Max. Working Pressure (PSI)
Brand
Price
Shop By

Viewing as

List Table
  • Crimpable 90° Elbow, Hydraulic Flange Fittings
    • Multiple product options available

      Designed for leak-free operation in high-pressure applications, these corrosion-resistant fittings are easy to connect.

      Multiple product options available

  • Crimpable Straight, Hydraulic Flange Fittings
    • Multiple product options available

      Designed for leak-free operation in high-pressure applications, these corrosion-resistant fittings are easy to connect.

      Multiple product options available

  • Crimpable 45° Elbow, Hydraulic Flange Fittings
    • Multiple product options available

      Designed for leak-free operation in high-pressure applications, these corrosion-resistant fittings are easy to connect.

      Multiple product options available

  • Barbed Hydraulic Flange Fittings
    • EATON AEROQUIP
    • Multiple product options available

      Providing leak-free connections, these fittings have a corrosion-resistant trivalent chromium zinc finish. They're designed for high-pressure fluid power applications.

      Multiple product options available

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 In., Fitting Material Carbon Steel, Length (In.) 2.87, Hose Dash Size 8, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A17
    • Mfr. Model # 4S8FHB8
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 In., Fitting Material Carbon Steel, Length (In.) 3.27, Hose Dash Size 8, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A05
    • Mfr. Model # 4S12FH8
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 4.84, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z96
    • Mfr. Model # 4S16FLB12
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 In., Fitting Material Carbon Steel, Length (In.) 5.72, Hose Dash Size 16, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z99
    • Mfr. Model # 4S20FLB16
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 4.27, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A18
    • Mfr. Model # 4S12FHB12
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 In., Fitting Material Carbon Steel, Length (In.) 3.27, Hose Dash Size 8, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z73
    • Mfr. Model # 4S12FL8
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 3.55, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A06
    • Mfr. Model # 4S12FH12
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 4.27, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z97
    • Mfr. Model # 4S12FLB12
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 In., Fitting Material Carbon Steel, Length (In.) 3.97, Hose Dash Size 16, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A09
    • Mfr. Model # 4S20FH16
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,45deg Elbow Shape
    Hydraulic Hose Fitting,45deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 2 In., Fitting Material Carbon Steel, Length (In.) 10.00, Hose Dash Size 32, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z92
    • Mfr. Model # 4S32FLA32
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 4.84, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A19
    • Mfr. Model # 4S16FHB12
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,45deg Elbow Shape
    Hydraulic Hose Fitting,45deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 2 In., Fitting Material Carbon Steel, Length (In.) 10.00, Hose Dash Size 32, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A16
    • Mfr. Model # 4S32FHA32
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 In., Fitting Material Carbon Steel, Length (In.) 3.23, Hose Dash Size 8, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A04
    • Mfr. Model # 4S8FH8
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 3.55, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A07
    • Mfr. Model # 4S16FH12
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 In., Fitting Material Carbon Steel, Length (In.) 3.23, Hose Dash Size 8, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z72
    • Mfr. Model # 4S8FL8
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,45deg Elbow Shape
    Hydraulic Hose Fitting,45deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 4.48, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z87
    • Mfr. Model # 4S12FLA12
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,45deg Elbow Shape
    Hydraulic Hose Fitting,45deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 4.48, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A12
    • Mfr. Model # 4S12FHA12
    • Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 In., Fitting Material Carbon Steel, Length (In.) 2.87, Hose Dash Size 8, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z93
    • Mfr. Model # 4S8FLB8
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,90deg Elbow Shape
    Hydraulic Hose Fitting,90deg Elbow Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 In., Fitting Material Carbon Steel, Length (In.) 5.72, Hose Dash Size 16, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 472A21
    • Mfr. Model # 4S20FHB16
    • Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 In., Fitting Material Carbon Steel, Length (In.) 3.97, Hose Dash Size 16, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z77
    • Mfr. Model # 4S20FL16
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Hydraulic Hose Fitting,Straight Shape
    Hydraulic Hose Fitting,Straight Shape
    • EATON AEROQUIP
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 In., Fitting Material Carbon Steel, Length (In.) 3.55, Hose Dash Size 12, Finish Dura Kote(TM), Standards SAE J1176

    • Item # 471Z76
    • Mfr. Model # 4S16FL12
    • Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose...More

  • Fl Fitting,Crimp,1-1/4" Hose,2" Fl
    Crimpable 22° Elbow, Hydraulic Flange Fittings
    • EATON AEROQUIP
    • Designed for leak-free operation in high-pressure applications, these corrosion-resistant fittings are easy to connect.

    • Item # 46AC92
    • Mfr. Model # 4S20FLD20
    • Hydraulic Flange Fitting, Fitting Shape 22 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More