Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hydraulic Filtration

12 results found that include 17 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
15" x 12" x 18" LV Hand Held Style Filt
  • TRICO
  • 15" x 12" x 18" LV Hand Held Style Filter Cart with 5.5 Max. Flow GPM

    15" x 12" x 18" LV Hand Held Style Filter Cart with 5.5 Max. Flow GPM
  • LV Hand Held Style Filter Cart, Max. Operating Temp. (F) 150, Filter Rating (Microns) 10, Motor HP 1/2, Voltage 115, 8.8 Amps, Max. Flow GPM 5.5, Pump Type Bronz Internal Helican Gear Pump, Length (In.) 15, Width (In.) 12, Height (In.) 18, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,430cSt At 40DC

  • Item # 12H999
  • Mfr. Model # 36994
  • LV Hand Held Style Filter Cart, Max. Operating Temp. (F) 150, Filter Rating (Microns) 10, Motor HP 1/2,...More

24" x 24" x 48" Pneumatic Filter Cart with&#
  • TRICO
  • 24" x 24" x 48" Pneumatic Filter Cart with 3 Max. Flow GPM

    24" x 24" x 48" Pneumatic Filter Cart with 3 Max. Flow GPM
  • Pneumatic Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential Pressure (PSI) 105, Max. Pressure (PSI) 100, Max. Flow GPM 3, Pump Type Pneumatic Driven Industrial Gear Pump, Length (In.) 24, Width (In.) 24, Height (In.) 48, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12J003
  • Mfr. Model # 36933
  • Pneumatic Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential Pressure (PSI)...More

10.5" x 9" x 4.5" Drum Pump Electric Motor&#
  • TRICO
  • 10.5" x 9" x 4.5" Drum Pump Electric Motor with 6.8 Max. Flow GPM

    10.5" x 9" x 4.5" Drum Pump Electric Motor with 6.8 Max. Flow GPM
  • Drum Pump Electric Motor, Filter Rating (Microns) 10, Motor HP 1.10, Voltage 110, Length (In.) 10.5, Width (In.) 9, Height (In.) 4.5, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1540cSt At 40DC

  • Item # 12H995
  • Mfr. Model # 30018
  • Drum Pump Electric Motor, Filter Rating (Microns) 10, Motor HP 1.10, Voltage 110, Length (In.) 10.5, Width...More

24" x 24" x 48" High Viscosity Filter Cart&#
  • TRICO
  • 24" x 24" x 48" High Viscosity Filter Cart with 4 Max. Flow GPM

    24" x 24" x 48" High Viscosity Filter Cart with 4 Max. Flow GPM
  • High Viscosity Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 120, 20 Amps, Differential Pressure (PSI) 105, Max. Flow GPM 4, Pump Type Industrial Grade Gear Pump, Length (In.) 24, Width (In.) 24, Height (In.) 48, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12J002
  • Mfr. Model # 36970
  • High Viscosity Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 120, 20 Amps,...More

24" x 24" x 48" Low Viscosity Hand Truck
  • TRICO
  • 24" x 24" x 48" Low Viscosity Hand Truck Style Filter Cart, FSC with 14 Max. Flow GPM

    24" x 24" x 48" Low Viscosity Hand Truck Style Filter Cart, FSC with 14 Max. Flow GPM
  • LV Hand Truck Style Filter Cart,FSC, Max. Operating Temp. (F) 150, Filter Rating (Microns) 25, Motor HP 1 1/2, Voltage 115, 15.2 Amps, Differential Pressure (PSI) 100, Max. Pressure (PSI) 120, Max. Flow GPM 14, Pump Type Steel Internal Gear Pump, Length (In.) 24, Width (In.) 24, Height (In.) 48, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,430cSt At 40DC

  • Item # 12J005
  • Mfr. Model # 36989
  • LV Hand Truck Style Filter Cart,FSC, Max. Operating Temp. (F) 150, Filter Rating (Microns) 25, Motor HP 1...More

6" x 3" x 7" Pneumatic Drum Pump Motor
  • TRICO
  • 6" x 3" x 7" Pneumatic Drum Pump Motor with 4.5 Max. Flow GPM

    6" x 3" x 7" Pneumatic Drum Pump Motor with 4.5 Max. Flow GPM
  • Pneumatic Drum Pump Motor, Filter Rating (Microns) 10, Motor HP 3/4, Differential Pressure (PSI) 100, Length (In.) 6, Width (In.) 3, Height (In.) 7, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1540cSt At 40DC

  • Item # 12H996
  • Mfr. Model # 30019
  • Pneumatic Drum Pump Motor, Filter Rating (Microns) 10, Motor HP 3/4, Differential Pressure (PSI) 100, Length...More

15" x 12" x 18" Hand Held Mini Style Fi
  • TRICO
  • 15" x 12" x 18" Hand Held Mini Style Filter Cart with 1 Max. Flow GPM

    15" x 12" x 18" Hand Held Mini Style Filter Cart with 1 Max. Flow GPM
  • Hand Held Mini Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 115, 10 Amps, Differential Pressure (PSI) 85, Max. Flow GPM 1, Pump Type Industrial Grade Gear Pump, Length (In.) 15, Width (In.) 12, Height (In.) 18, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12H997
  • Mfr. Model # 36971
  • Hand Held Mini Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 115, 10...More

45" x 12" x 7" Drum Pump Filtration System
  • TRICO
  • 45" x 12" x 7" Drum Pump Filtration System

    45" x 12" x 7" Drum Pump Filtration System
  • Drum Pump Filtration System, Max. Operating Temp. (F) 180, Filter Rating (Microns) 10, Length (In.) 45, Width (In.) 12, Height (In.) 7, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs

  • Item # 12H994
  • Mfr. Model # 30017
  • Drum Pump Filtration System, Max. Operating Temp. (F) 180, Filter Rating (Microns) 10, Length (In.) 45, Width...More

15" x 12" x 18" Pneumatic Hand Held Style&#x
  • TRICO
  • 15" x 12" x 18" Pneumatic Hand Held Style Filter Cart with 1 Max. Flow GPM

    15" x 12" x 18" Pneumatic Hand Held Style Filter Cart with 1 Max. Flow GPM
  • Pneumatic Hand Held Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential Pressure (PSI) 85, Max. Flow GPM 1, Pump Type Pneumatic Driven Industrial Gear Pump, Length (In.) 15, Width (In.) 12, Height (In.) 18, Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC

  • Item # 12H998
  • Mfr. Model # 36934
  • Pneumatic Hand Held Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Differential...More

6" x 6" x 12" Water Filter Media
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More