Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 2E461
  • Mfr. Model # 8A04-1
  • Fan Relay, Coil Voltage 24 VAC, Current Rating @ 120 VAC Normally Closed 9.8 Amps, Current Rating @ 240 VAC...More

  • Category : HVAC Relays
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 3TZ56
  • Mfr. Model # 90-112
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Line Voltg Thermostat,SPST,120 to 240VAC
  • WHITE-RODGERS
  • Line Voltg Thermostat, SPST, 120 to 240VAC Line Voltg Thermostat,SPST,120 to 240VAC
  • Item # 2NKW5
  • Mfr. Model # 1E65-144
  • Line Voltage Thermostat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range 45...More

  • Category : Line Voltage Non-Programmable Thermostats
Gas Valve,Hot Surface,140,000BtuH
  • WHITE-RODGERS
  • Gas Valve, Hot Surface, 140,000BtuH Gas Valve
  • Item # 30PL23
  • Mfr. Model # 36G22-254
  • Gas Valve, Ignition Type Hot Surface, BtuH Capacity 140,000, Valve Type Fast Opening, Coil Volts 24, Gas Type...More

  • Category : Gas Valves
Thermocouple,24in,Pk10
  • WHITE-RODGERS
  • Thermocouple, 24in, Pk10 Thermocouple,24in,Pk10
  • Item # 1RC55
  • Mfr. Model # H06E-510
  • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

  • Category : Pilot and Ignition Components
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More