Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

93 Results Found that Include 111 Products

Results per page:  16 | 32 | 48
Line Volt Mechanical Tstat,120 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 4E036
  • Mfr. Model # 1A65-641
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Relay,Switching,24 V
  • WHITE-RODGERS
  • Relay, Switching, 24 V Relay,Switching,24 V
  • Item # 4E943
  • Mfr. Model # 90-340
  • Magnetic Relay, AC Switching, Coil Volts 24, Transformer Primary (V) -, Transformer Secondary (V) -, Switch...More

  • Category : HVAC Relays
Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 3MU98
  • Mfr. Model # 1C26-101
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, O, B, A, System Switching Heat-Cool-Off, Fan...More

  • Category : Low Voltage Mechanical Thermostats
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 2E852
  • Mfr. Model # 90-113
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Line V Mechanical Tstat,120 to 277VAC,8A
  • WHITE-RODGERS
  • Line V Mechanical Tstat, 120 to 277VAC, 8A Line V Mechanical Tstat,120 to 277VAC,8A
  • Item # 2E734
  • Mfr. Model # 1A10-651
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Thermostat,Fan Coil
  • WHITE-RODGERS
  • Thermostat, Fan Coil Thermostat,Fan Coil
  • Item # 1N172
  • Mfr. Model # 1A11-2
  • Light Duty Fan Coil Thermostat, Differential 1.5 Degrees Fahrenheit, Switch SPDT, Temperature Range 36 to 90...More

  • Category : Fan Coil Thermostats
Line Volt Mechanical Tstat,240 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 240 to 277VAC Line Volt Mechanical Tstat,240 to 277VAC
  • Item # 4E037
  • Mfr. Model # 1A66-641
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E659
  • Mfr. Model # 90-293Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Thermocouple,36 In
  • WHITE-RODGERS
  • Thermocouple, 36 In Thermocouple,36 In
  • Item # 2E142
  • Mfr. Model # H06E-036
  • Replacement Thermocouple, Standard Coaxial, Length 36 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

  • Category : Pilot and Ignition Components
Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot Surface Ignitor,Hot Surface
  • Item # 5E812
  • Mfr. Model # 767A-365
  • Hot Surface Ignitor, Silicon Carbide, Length 5-2/3 In, Voltage 120, Gas Type LP/Nat, 1/4 In Female Spade...More

  • Category : Pilot and Ignition Components
4-1/16 x 3-3/4 x 2-5/16 Strap On Hot Water&#
Line Volt Mechanical Tstat,120 to 240VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 3TZ43
  • Mfr. Model # 1A16-51
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Hot Surface Ignitor,120V
Furnace Control Board
  • WHITE-RODGERS
  • Furnace Control Board Furnace Control Board
  • Item # 44R199
  • Mfr. Model # 21D83M-843
  • Furnace Control Board, OEM Replacement, Input Voltage 24 VAC, CSA, For Use With Residential, Commercial HVAC...More

  • Category : Furnace Control Boards
Line Voltg Thermostat,SPST,120 to 240VAC
  • WHITE-RODGERS
  • Line Voltg Thermostat, SPST, 120 to 240VAC Line Voltg Thermostat,SPST,120 to 240VAC
  • Item # 2NKW5
  • Mfr. Model # 1E65-144
  • Line Voltage Thermostat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range 45...More

  • Category : Line Voltage Non-Programmable Thermostats
Relay,Switching,1/2 HP
  • WHITE-RODGERS
  • Relay, Switching, 1/2 HP Relay,Switching,1/2 HP
  • Item # 4E944
  • Mfr. Model # 90-341
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 115/120 Volts, Voltage Rating 250 VAC, Power Rating 1/2 HP,...More

  • Category : HVAC Relays
Integrated Hot Surface Control,OEM
  • WHITE-RODGERS
  • Integrated Hot Surface Control, OEM Integrated Hot Surface Control,OEM
  • Item # 29TH95
  • Mfr. Model # 50M56-743
  • Integrated Hot Surface Control, OEM Replacement, Input Voltage 25VAC 50/60 Hz, 120 Control Volts, For Use...More

  • Category : Furnace Control Boards
Fan Control
  • WHITE-RODGERS
  • Fan Control Fan Control
  • Item # 2E232
  • Mfr. Model # 5D51-35
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

  • Category : Fan and Limit Controls
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E658
  • Mfr. Model # 90-290Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Flame Sensor
NC Sweat 3/4 Motorized Zone Valve, 24VAC, 23.5Cv, Term
Relay,Switching
  • WHITE-RODGERS
  • Relay, Switching Relay,Switching
  • Item # 4E945
  • Mfr. Model # 90-342
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 208/240 Volts, Voltage Rating 277 VAC, Resistive Current 15...More

  • Category : HVAC Relays
Integrated Furnace Ctl
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N185
  • Mfr. Model # 90-380
  • Heavy Duty Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Integrated Hot Surface Control,OEM
  • WHITE-RODGERS
  • Integrated Hot Surface Control, OEM Integrated Hot Surface Control,OEM
  • Item # 29TH96
  • Mfr. Model # 50A55-743
  • Integrated Hot Surface Control, OEM Replacement, Input Voltage 25VAC 50/60 Hz, 120 Control Volts, For Use...More

  • Category : Furnace Control Boards
Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot Surface Ignitor,Hot Surface
  • Item # 5E811
  • Mfr. Model # 767A-361
  • Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

  • Category : Pilot and Ignition Components
Thermocouple 18 In
  • WHITE-RODGERS
  • Thermocouple 18 In Thermocouple 18 In
  • Item # 2E166
  • Mfr. Model # H06E-018
  • Replacement Thermocouple, Standard Coaxial, Length 18 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

  • Category : Pilot and Ignition Components
Thermocouple,48 In
  • WHITE-RODGERS
  • Thermocouple, 48 In Thermocouple,48 In
  • Item # 2E337
  • Mfr. Model # H06E-048
  • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

  • Category : Pilot and Ignition Components
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 3TZ56
  • Mfr. Model # 90-112
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Control,Hot Surface Ignition,24V
  • WHITE-RODGERS
  • Control, Hot Surface Ignition, 24V Control,Hot Surface Ignition,24V
  • Item # 16X594
  • Mfr. Model # 50M56U-843
  • Universal Ignition Control, Hot Surface Ignition, Lead Length (In.) 15-1/2, Electrical Connections 1/4 Spade...More

  • Category : Furnace Ignitors & Controls
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N184
  • Mfr. Model # 90-370
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More